Beli pressure sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Volvo Pressure Sensor
    Mulai

    Rp3.399.900

    Volvo Pressure Sensor
    Deskripsi:
    For Volvo CE EquipmentGenuine Parts VolvoVolvo Pressure Sensor - VOE-17202573
  2. PISCO Compact Pressure Sensor Display
    Mulai

    Rp1.599.900

    PISCO Compact Pressure Sensor Display
    atribut:
    • Protection Structure: Equivalent to IEC standard IP 40
    • Display: Number of impressions: 4 times/s Responsiveness:Variable by digital filter About 5, 25, 250, 2500m , sec Display accuracy: ± 1% F. S. Temperature characteristics: ± 3% F.S. (0 to 50°., reference temperature 25°.) --- Blinking indicati
    • Analog Output: OutputVoltage: 1 to 5V. Output current: 1mA (load resistance: 5 kω min.)
    • Consumption Electric Current: 50mA max. (SupplyVoltage: DC 10 BV, 2 point switch output ON)
    • Input Signal: Voltage: 1 ± 0.1 to 5 ± 0.1V
    • Storage temperature range: -20 to 70°C (atmospheric pressure, humidity 60% RH or less)
    • Operating Temperature and Humidity Range: Temperature: 0 to 50°s Celsius (no freezing). Humidity: 35 to 85% RH (without condensation)
    • Electric Supply Source: DC 10.8 to 30 V
    • Switch Output: Number of output points: 2 points output (SW1, SW2) Output method: NPN open collector Switch capacity: DC 30V 100mAmAx. ResidualVoltage: 1.2VmAx. (Load current: 100mA) Pressure setting method: by panel switch operation. Pressure setting range:
  3. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
  4. Endress Hauser Cerabar Series Pressure Sensor
    Mulai

    Rp12.999.900

    Endress Hauser Cerabar Series Pressure Sensor
    Deskripsi:
    Gauge pressureCerabar PMC11PMC11-AA1U1FBWWJACost-effective pressure transducer with ceramic sensor for measurement in gases or liquids
    atribut:
    • Measuring/Application Task: Pressure, Continuous / Liquids
    • Process Temperature Range (°F): -13 to +185
  5. WIKA Pressure Sensor A-10 Series
    Mulai

    Rp7.399.900

    WIKA Pressure Sensor A-10 Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. NAGANO KEIKI Compact Digital Pressure Gauge GC31 Series
    Mulai

    Rp9.099.900

    NAGANO KEIKI Compact Digital Pressure Gauge GC31 Series
    Deskripsi:
    Pressure range: ±100kPa → Covers 0 to 50MPa Switch function (NPN open collector) 1 to 5V analog output (standard) 6-stage filter setting (none, 25ms, 250ms, 2.5, 5, 10s) Loop check, display Analog output scaling, filter, key lock, hold, zero adjustment function Large LED display with character height of 10mm (3 1/2 digits).Comparator OutputNPN open collector x 2 outputs/Output capacity 30V DC 80mA DC max.Response speed: 5ms or lessDead band: Variable in hysteresis mode, fixed at 1%FS in window comparator modeOperation indicator: Red LED (lights when ON)
    atribut:
    • Measurement Fluid: Gas/Liquid
    • Mounting Method: Vertical Mounting
    • Accuracy: ±(1%FS+1digit)at 23℃
    • Character Height (mm): 10
    • Case Construction: Indoor use (IP40 IEC standard)
    • Display update cycle: 200ms
    • Power Supply: 12-24V DC
    • Temperature coefficient: ±0.1%FS/℃
  7. JUMO Pressure Sensor
    Mulai

    Rp6.599.900

    JUMO Pressure Sensor
    Deskripsi:
    MIDAS DP10-differential pressure transducerFor liquid and gaseous mediaAnalogue output signalStainless steel measurement cell with piezo-resistive silicon sensor
  8. OMRON Digital Pressure Sensor (Sensor Tekanan)
    Mulai

    Rp4.699.900

    OMRON Digital Pressure Sensor (Sensor Tekanan)
    Deskripsi:
    Pressure Sensor with Easy-to-Read LED Display- Pressure status can be checked at a glance from the digital display and bar display.- Measurement pressure prevents incorrect outputs due to momentary pressure changes.- Perform automatic teaching simply by teaching pressure values for good and bad products.- Industry’s smallest models at just 28 x 28 x 29 mm. Power Supply Voltage: 12 to 24V DC±10% with a ripple (p-p) of 10% max.
    atribut:
    • Ambient Humidity (% RH): During operation and storage: 35 to 85 (with no condensation)
    • Cable Length (m): 2
    • Case Material: Heat resistant ABS
    • Current Consumption (mA): Less than 70 when power saving function is activated
    • Display Accuracy: LED 3.5 digit digital display (red), LED bar display (green), when the output transistor is ON Orange LED lights (2 outputs independent), LED unit display (green)
    • Included Accessories: Mounting bracket
    • Influence of Voltage: ± 1.5% FS or less
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC) between live parts and case
    • Linearity: Linear output: ± 1% FS or less
    • Measurable Fluid: Non-corrosive / non-flammable gas
    • Output: NPN open collector (independent 2 outputs)
      Linear output: 1 to 5 V (output impedance: 1 kΩ, allowable load resistance: 500 kΩ or more)
    • Output Type: NPN open collector
    • Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 10% or less
    • Protection Class: IEC standard IP50
    • Protection circuit: Reverse connection, load short-circuit protection
    • Response Time: ON / OFF output: 5 ms or less
    • Setting Range Pressure (MPa): 0-1
    • Type: Output (ON / OFF):
      Load current: 30 mA or less Output applied voltage: 30 V DC or less Residual voltage: 1 V or less (at 30 mA load current)
    • Type of Connection: Cord drawer type
    • Vibration Resistance (Durability): 10 to 500Hz Double amplitude 1mm 150m/s2 X, Y, Z directions 11min x 3 sweep
  9. KIMO Atmospheric Pressure Sensor
    Mulai

    Rp15.999.900

    KIMO Atmospheric Pressure Sensor
    Deskripsi:
    KIMO Instruments Atmospheric Pressure Sensor Model CP 116Kimo's CP 116 measures the atmospheric air pressure with a measuring range of 800 to 1100hPa.
    atribut:
    • Display: No, 1-line display
    • Ethernet Communication: No
    • Height (mm): 109
    • IP Protection: IP 65
    • Length (mm): 90
    • Measuring Range (hPA): 800 to 1100
    • Measuring Unit: mbar, hPa, mmH
    • ModBus Network: No
    • Operating Temperature (°C): Min : 0.00; Max : 50.00
    • Outputs: 0-10V (Active) or 4-20mA (Active et Passive)
    • Parameter: Atmospheric pressure
    • Power Supply (V): 24ac/dc (Active) or 16/30dc (Passive)
    • Standard: 2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
    • Storage Temperature (°C): Min : -10.00; Max : 70.00
    • Width (mm): 46
  10. CONVUM Digital Pressure Sensor MPS Series
    Mulai

    Rp2.099.900

    CONVUM Digital Pressure Sensor MPS Series
    Deskripsi:
    -CE marking, RoHS directive compliant product-Pressure setting can be easily inputted with SET key and UP/DOWN key.
    atribut:
    • Pressure Range (kPa): -101.0 to 500.0
    • Withstanding Pressure (MPa): 0.3
    • Power Supply: DC12 to 24±10%
    • Output Format: NPN Output 2 Points/Analog Output
  11. TEMPCO Temperature Probe Connector & Adapter
    Mulai

    Rp139.900

    TEMPCO Temperature Probe Connector & Adapter
    Deskripsi:
    These bayonet adapters for thermocouples and RTDs are fittings where the connector is pushed into the receiving end and then twisted until the pin is locked into place.
    atribut:
    • UNSPSC: 41112206
    • Brand: TEMPCO
  12. OMRON MEMS Gauge Pressure Sensor
    Mulai

    Rp249.900

    OMRON MEMS Gauge Pressure Sensor
    atribut:
    • Electric Connection: Substrate
    • Output Type: Amplification
    • Type: (Pressure) Gauge pressure
    • Material (Housing): PPS
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type of Sign: Surface mount
  13. Waterplus Pressure Sensor
    Mulai

    Rp389.900

    Waterplus Pressure Sensor
    atribut:
    • Output Signal: 0-10VDC, 4-20mA
    • Power (V): 24 DC
    • Pressure Range (bar): 0-10
  14. Waterplus Pressure Sensor for Intelligent Pump Control
    Mulai

    Rp199.900

    Waterplus Pressure Sensor for Intelligent Pump Control
    atribut:
    • Power (V): 5
    • Pressure (bar): 0 - 10
    • Signal (V): 0.5 - 4.5
    • Thread (inch): 1/4
  15. SUCO Pressure Sensor 01664 Series
    Mulai

    Rp1.599.900

    SUCO Pressure Sensor 01664 Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga pressure sensor Terbaru October 2026
Volvo Pressure SensorRp3.399.900
PISCO Compact Pressure Sensor DisplayRp1.599.900
Autonics Pressure Transmitter TPS30 SeriesRp1.199.900
SMC Pressure Sensor PSE5 SeriesRp1.099.900
Endress Hauser Cerabar Series Pressure SensorRp12.999.900
WIKA Pressure Sensor A-10 SeriesRp7.399.900
NAGANO KEIKI Compact Digital Pressure Gauge GC31 SeriesRp9.099.900
JUMO Pressure SensorRp6.599.900
OMRON Digital Pressure Sensor (Sensor Tekanan)Rp4.699.900
KIMO Atmospheric Pressure SensorRp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait