Beli oil pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)Deskripsi:• Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.atribut:
- Kapasitas (L): 50
- Daya Hisap (m): 8
- Tegangan (V): 220
- In dan Out Selang (inch): 3/4
- Power (kW/hp/Phase): 0.75 / 1 / 1
- Casing Pompa: Stainless Stell
- Continous Duty: Thermal Protector
- Dimensi (mm) (DN1 & DN2): 25
- Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
- Dimensi (mm) (LxWxH): 297.5x247x201
- Impeller: Kuningan
- Kawat Motor: Tembaga
- Maximum Head (m): 18
- Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli)atribut:
- Intake Diameter (mm): 20
- TEKIRO Hand Drum Pump (Pompa Oli Manual)Deskripsi:BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 18
- Dimension 7 (mm): 1500
- Wipcool Pump Oil Charging (Pompa Oli)Deskripsi:R4 is a portable refrigeration oil transfer pump which is ideal for charging compressor oil into large HVAC systems. With a 1/3 HP electric motor directly coupled to a fixed-displacement gear pump, oil can be pumped into your system even while in operation.Built-in thermal-overload protector for effectively preventing overloaded and a ball-type check valve is installed inside of the pump to prevent oil or refrigerant from flowing back in case of a power failure or breakdown. Keep the system in safety situation.
- Verpo Heavy Duty Gear Pump (Pompa Oli)atribut:
- Pressure (MPa): 0.33
- KING TONY Oil Drain Tool Oil Transfer Bucket Pump (Alat Penguras Oli)Deskripsi:Lever pump 20 L tank for oilSuitable for diesel fuel, lubricating oils up to SAE90 andNon-corrosive fluids.Included 1.8m length hose & sprayerPortable equipment with single pull handleatribut:
- Deliver Rate (cc): 65 /stroke
- Hose Length (m): 1.8
- Outlet Tube (inch): 3/8
- G.W (kg): 8.5
- N.W (kg): 7.8
- Capacity (L): 20
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- Nippon Oil Pump Motor Trochoid PumpDeskripsi:The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and thetooth profile is formed by a trochoid curve.The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. Thedrive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, sothe three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Mass (kg)atribut:
- Maximum Operating Liquid Temperature (°C): -5 to 80
- Viscosity Range Used (mm²/s): 10 to 500
- Voltage (V): 200/220
- Motor Voltage (V): 200 (50) / 200 (60) / 220 (60)
- Motor Frequency (Hz): 50/60
- Specification: Indoor Specifications
- Motor Type: Squirrel-Cage Induction Motor
- Direction of Rotation: Clockwise when viewed from the pump side (standard rotation direction)
- Number of Motor Poles (P): Four
- Phase Number: Three-Phase
- Operating Ambient Temperature (°C): -10 to 40
- Operating Temperature Range (°C): -5 to 80
- Nippon Oil Pump Trochoid PumpDeskripsi:- Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.atribut:
- Dimension F (mm): 11
- Dimension G (mm): 6
- Dimensions a (mm): 55
- Dimensions D(ɸmm): Rc1/8
- Fluid: Oil
- Axial Shape: flat Shaft (double chamfering)
- Dimension H (mm): 11.5
- Dimensions b (mm): 35.5
- Dimensions e (mm): 8
- Direction of Rotation: Rotate left from drive shaft
- Maximum Pressure (MPa): 0.5
- Maximum Rotation Speed (rpm): 3000
- Operating Ambient Temperature (°C): -20 to 40
- Operating Temperature Range (°C): -5 to 80
- Theoretical Delivery (cm³/rev): 0.8
- FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)atribut:
- Voltage (V): 220
- Length Suction (m): 8
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- KRISBOW Kit Pompa Oli Pneumatik 5:1atribut:
- Compression Ratio: 5 : 1
- Maximum Working Pressure (bar): 8
- Air Consumption (L/m): 940
- Suction Tube Diameter (mm): 42
- Oil Flow Rate (L/m): 15
- Dimensions (LxWxH) (mm): 950x770x1250
- Inlet Connection (inch): 1/4
- Lubtec Pump Oil Bucket (Pompa Oli / Pompa Drum Manual)atribut:
- Pump Length (mm): 524
- Drum Cover Diameter (mm): 224
- TEKIRO Oil Drain Tool Suction Gun (Alat Penguras Oli)Deskripsi:TEKIRO OIL SUCTION GUN 500 ccmenyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat dengan kapasitas 500cc dan mempunyai kapasitas 289mm 60mm 55mmFungsi : menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat dengan kapasitas 500ccMaterial : alumuniumMemiliki fungsi mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.atribut:
- Material: Aluminium
- Dimension 2 (mm): 60
- Dimension 4 (mm): 245
- monotaro Oil Drain Equipment Pail Can Pump (Alat Penguras Oli)Deskripsi:20L pail can onlyatribut:
- Hose Length (m): 1.5
- The discharge amount: 65mL / 1 stroke
- Compatible: 20L tank
- Wheel Diameter (Ø mm): 150
- Lincoln Air-Operated Oil Dispensing Pump (Pompa Drum)Deskripsi:Cart-style oil dispensing pump systems have platforms with wheels or casters for transport to needed locations at jobsites and workshops. They include accessories to facilitate dispensing of oils and lubricants.atribut:
- UNSPSC: 40151524
- Air Inlet Size (inch): 1/4 NPT
- Cart Type Included: Trolley
- Container Size Included: 55 Gallon Drum
- Fits Container (gal): 55
- Manufacturer Part Number: 279092
- Max. Outlet Pressure (psi): 600
- Ratio: 3:1
- for Container Size (gal): 55
Daftar Harga oil pump Terbaru October 2026
| Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum) | Rp3.199.900 |
| Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli) | Rp9.399.900 |
| TEKIRO Hand Drum Pump (Pompa Oli Manual) | Rp1.699.900 |
| Wipcool Pump Oil Charging (Pompa Oli) | Rp1.199.900 |
| ALDO Oil Drain Tool Pump (Alat Penguras Oli) | Rp2.099.900 |
| Verpo Heavy Duty Gear Pump (Pompa Oli) | Rp7.699.900 |
| KING TONY Oil Drain Tool Oil Transfer Bucket Pump (Alat Penguras Oli) | Rp3.999.900 |
| Koshin Gear Pump For Oil GL Pump GLB Series | Rp17.999.900 |
| Nippon Oil Pump Motor Trochoid Pump | Rp10.999.900 |
| C-Mart Oil Drain Tool Pump Oiler (Alat Penguras Oli) | Rp37.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/8vP109124319-1.jpg)
/dhP111411485-1.jpg)
/5uP105678210-2.jpg)
/f7P112301547-1.jpg)
/8mP108935310-1.jpg)
/baP115133406-1.jpg)
/o2P107000866-1.jpg)


/7cP103682264-1.jpg)

/0uP106129030-1.jpg)
/6oP102027240-3.jpg)

/j1P103502685-1.jpg)
/e7P105678511-3.jpg)
/aeP103183374-1.jpg)
/5gP111494196-1.jpg)
/etP109566533-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)