Nippon Oil Pump Motor Trochoid Pump

Sebelum PPN:
Rp10.999.900 - Rp19.999.900
Spesifikasi
Maximum Operating Liquid Temperature (°C)-5 to 80
Viscosity Range Used (mm²/s)10 to 500
Voltage (V)200/220
Motor Voltage (V)200 (50) / 200 (60) / 220 (60)
Motor Frequency (Hz)50/60
SpecificationIndoor Specifications
Motor TypeSquirrel-Cage Induction Motor
Direction of RotationClockwise when viewed from the pump side (standard rotation direction)
Number of Motor Poles (P)Four
Phase NumberThree-Phase
Operating Ambient Temperature (°C)-10 to 40
Operating Temperature Range (°C)-5 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the
tooth profile is formed by a trochoid curve.
The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The
drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.
Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.
Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, so
the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.

Mass (kg)

Ulasan Produk

Tidak ada ulasan