Lincoln Air-Operated Oil Dispensing Pump (Pompa Drum)

Sebelum PPN:
Rp71.999.900
Spesifikasi
UNSPSC40151524
Air Inlet Size (inch)1/4 NPT
Cart Type IncludedTrolley
Container Size Included55 Gallon Drum
Fits Container (gal)55
Manufacturer Part Number279092
Max. Outlet Pressure (psi)600
Ratio3:1
for Container Size (gal)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cart-style oil dispensing pump systems have platforms with wheels or casters for transport to needed locations at jobsites and workshops. They include accessories to facilitate dispensing of oils and lubricants.
Feature
Portable Oil Pump with Gun Features Complete Packaged System Assemble Add 55 gal Oil Drum Connect to Air Supply Ready to Dispense and Meter Oil Hose Length 30 ft

Ulasan Produk

Tidak ada ulasan

Halaman Terkait