Beli pump oil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- EMC 2W Series Solenoid Valveatribut:
- Working Medium: Air, water, oil, gas
- Acting Type: Direct Acting
- Type: Normal Close Type
- Lion Star Hand Drum Pumpatribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- Leo Pump Oil PumpDeskripsi:• Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.atribut:
- Kapasitas (L): 50
- Daya Hisap (m): 8
- Tegangan (V): 220
- In dan Out Selang (inch): 3/4
- Power (kW/hp/Phase): 0.75 / 1 / 1
- Casing Pompa: Stainless Stell
- Continous Duty: Thermal Protector
- Dimensi (mm) (DN1 & DN2): 25
- Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
- Dimensi (mm) (LxWxH): 297.5x247x201
- Impeller: Kuningan
- Kawat Motor: Tembaga
- Maximum Head (m): 18
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Nippon Oil Pump Trochoid PumpDeskripsi:- Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.atribut:
- Dimension F (mm): 11
- Dimension G (mm): 6
- Dimensions a (mm): 55
- Dimensions D(ɸmm): Rc1/8
- Fluid: Oil
- Axial Shape: flat Shaft (double chamfering)
- Dimension H (mm): 11.5
- Dimensions b (mm): 35.5
- Dimensions e (mm): 8
- Direction of Rotation: Rotate left from drive shaft
- Maximum Pressure (MPa): 0.5
- Maximum Rotation Speed (rpm): 3000
- Operating Ambient Temperature (°C): -20 to 40
- Operating Temperature Range (°C): -5 to 80
- Theoretical Delivery (cm³/rev): 0.8
- HARDEN Pompa Oli MiniDeskripsi:-Terbuat dari plastik PET ramah lingkungan dan baja berkualitas tinggi-Konstruksi baja tahan karat berkualitas tinggi-Cerat logam fleksibel-Kaleng Minyak Plum Profesional-Terbuat dari baja halus-Sambungan tembaga-Kaleng Minyak Plum PRO-TAHAN MINYAK-TAHAN ABRASI-TAHAN PRESS-MINYAK CEPAT-Tampilan Produk1. Plastik Rekayasa Kekuatan TinggiKepala pot terbuat dari plastik rekayasa berkekuatan tinggi dengan alat kelengkapan tembaga, indah dan tahan lama.Panci minyak terbuat dari plastik khusus yang indah, dapat dilipat dan tidak pecah.2. Pengisap Berkilau Dua CakarBadan panci transparan, struktur baru, bahkan sisa minyak mudah untuk diperiksa.Teknologi hidrolik baru, tekanan tinggi, cepat diminyaki.3. Tekan Dengan Lancar dan FleksibelStruktur teknik penyegelan baru, tidak ada kebocoran, bisa ditekan dengan lancar dan fleksibel.Desain baru yang ditangani, lebih nyaman dan portabel.4. Baja Berkualitas Tinggi yang DipilihKepala pot dengan badan katup logam dan inti minyak yang memompa, penyegelan sambungan tembaga yang baik.Cantik dan tahan lama, bisa berulang kali digunakan lebih dari ribuan kali.5. Dilengkapi dengan Gantungan GantungBagian atas produk yang disetel suspensible hook, nyaman digantung saat bebas, tidak berantakan.
- TEKIRO Hand Drum Pump (Pompa Oli Manual)Deskripsi:BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 18
- Dimension 7 (mm): 1500
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Nippon Oil Pump Motor Trochoid PumpDeskripsi:The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and thetooth profile is formed by a trochoid curve.The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. Thedrive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, sothe three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Mass (kg)atribut:
- Maximum Operating Liquid Temperature (°C): -5 to 80
- Viscosity Range Used (mm²/s): 10 to 500
- Voltage (V): 200/220
- Motor Voltage (V): 200 (50) / 200 (60) / 220 (60)
- Motor Frequency (Hz): 50/60
- Specification: Indoor Specifications
- Motor Type: Squirrel-Cage Induction Motor
- Direction of Rotation: Clockwise when viewed from the pump side (standard rotation direction)
- Number of Motor Poles (P): Four
- Phase Number: Three-Phase
- Operating Ambient Temperature (°C): -10 to 40
- Operating Temperature Range (°C): -5 to 80
- KING TONY Oil Transfer Bucket Pump (Peralatan Oli)Deskripsi:Lever pump 20 L tank for oilSuitable for diesel fuel, lubricating oils up to SAE90 andNon-corrosive fluids.Included 1.8m length hose & sprayerPortable equipment with single pull handleatribut:
- Deliver Rate (cc): 65 /stroke
- Hose Length (m): 1.8
- Outlet Tube (inch): 3/8
- G.W (kg): 8.5
- N.W (kg): 7.8
- Capacity (L): 20
- KRISBOW Kit Pompa Oli Pneumatik 5:1atribut:
- Compression Ratio: 5 : 1
- Maximum Working Pressure (bar): 8
- Air Consumption (L/m): 940
- Suction Tube Diameter (mm): 42
- Oil Flow Rate (L/m): 15
- Dimensions (LxWxH) (mm): 950x770x1250
- Inlet Connection (inch): 1/4
- KRISBOW Pompa Oli Pneumatikatribut:
- Compression Ratio: 5 : 1
- Air Inlet Connection Ø (inch): 1/4 Quick Plug
- Oil Outlet Connection Ø (inch): 1/2 Quick Plug
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 30-40
- Suittable for (kg): 220 trade Drum
- Air Consumption (L/m): 330
- Dimensions (LxØ) (mm): 1200x100
- Relative Capacity (L/m): 14
- Suction Tube Length (mm): 940
- Ø Suction Tube (mm): 42
- Lubtec Oil Bucket Pumpatribut:
- Pump Length (mm): 524
- Drum Cover Diameter (mm): 224
- WURTH Oil Pump Hand Operated (Peralatan Oli)Deskripsi:Hand operated oil pump appliance 24 litresFILR-LUB-HND-OILPUMP-(HOP-24)atribut:
- Volume (L): 24
- Applied Viscosity of Fluid: 8-5000mPas.
- Work pressure: 5-8 bar
- monotaro Pail Can Oil PumpDeskripsi:20L pail can onlyatribut:
- Hose Length (m): 1.5
- The discharge amount: 65mL / 1 stroke
- Compatible: 20L tank
- Wheel Diameter (Ø mm): 150
Daftar Harga pump oil Terbaru March 2026
| Koshin Gear Pump For Oil GL Pump GLB Series | Rp16.999.900 |
| EMC 2W Series Solenoid Valve | Rp159.900 |
| C-Mart Pump Oiler | Rp32.900 |
| Pilot Penghapus Pulpen Frixion | Rp26.900 |
| Lion Star Hand Drum Pump | Rp29.900 |
| Leo Pump Oil Pump | Rp5.899.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| Nippon Oil Pump Trochoid Pump | Rp1.099.900 |
| HARDEN Pompa Oli Mini | Rp50.900 |
| TEKIRO Hand Drum Pump (Pompa Oli Manual) | Rp1.499.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)

























































































































































/6oP102027240-3.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/HARDEN%20Pompa%20Oli%20Mini/mjP105310811-3.jpg)
/5uP105678210-2.jpg)
/1fP105716051-2.jpg)


/o2P107000866-1.jpg)




/20P105379072-1.jpg)