Beli wheel chock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONATA Wheel Chock (Pengganjal Ban)Deskripsi:Ganjalan ban dan roda berbahan karet tebal yang cocok untuk pengganjal kendaraan-kendaraan besar seperti mobil box, mobil truck kecil, dump truck dan tronton. Kelebihan barang dapat digunakan di jalan tidak rata sekalipun, Scothlight dapat menyala berguna saat malam hari. Wheel Chock juga disertai dengan handle pemegang agar mudah dibawa. Serta tahan air dan Awet digunakan dalam jangka waktu lama.atribut:
- Material: Rubber
- monotaro.id Wheel Chock Rubber (Pengganjal Ban)atribut:
- Material: Rubber
- KRISBOW Wheel Chock (Pengganjal Ban)atribut:
- Material: Rubber
- JTC Brake Spring Pliersatribut:
- Overall Length (mm): 310
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Non Brand Wheel Chock Triangle (Pengganjal Ban)atribut:
- Size: L
- Material: Rubber
- Dimensions (cm): 25x25x18
- monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Deskripsi:If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.atribut:
- Normal Working Pressure (MPa): 0.1 to 0.5
- Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
- Type: Double tire compatible
- Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
- Compatible Fluid: air
- Types of Hozardous Materials: Non-dangerous goods
- Compatible: Rice valve
- Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
- Hose Length (mm): About 420
- Maximum Working Pressure (MPa): 0.8
- Minimum Scale (MPa): 0.01
- Gauge Diameter (Ø mm): 60
- Non Brand Wheel Stopper (Pengganjal Ban)Deskripsi:Digunakan untuk mengganjal roda ban truk yang sedang dalam perbaikan atau pun sedang diparkir agar tidak bergeser.atribut:
- Material: Rubber
- Color: Black-Yellow
- Amon Industry Tire Stopper (Pengganjal Ban Kendaraan)Deskripsi:Slope parking, wheel chock when jacking upatribut:
- Size (mm): 91x145x78
- CORTINA Wheel Chock (Pengganjal Ban)atribut:
- UNSPSC: 24101808
- Material: Recycled Rubber
- NIPPEI KIKI Bearing Installer KitDeskripsi:-A full set of attachments enormously helpful in press-fitting work of bearings and oil seal.-A press is usable.
- AME Wheel Chock (Pengganjal Ban)Deskripsi:These dividers fit into the interior grooves of hanging and stacking bins to create separate compartments within the bin.atribut:
- UNSPSC: 24101808
- Color: Black
- Depth (inch): 11-1/2
- Height (inch): 10
- Max. Tire Diameter (inch): 86
- Maximum Vehicle Weight (lbs): 120000
- Primary Wheel Chock Application: Semi-Trailers and Trucks
- Wheel Chock Base Tread: Smooth
- Wheel Chock Material: Rubber
- Wheel Chock Style: Single
- Wheel Chock Surface Tread: Grooved
- Width (inch): 11-1/4
- JTC BMW Crankshaft Pulley Holder-N47Deskripsi:-Use for aligning and holding the angle of the crankshaft and pulley while installing and removing the crankshaft pulley. -BM number: 117220.atribut:
- Applicable: BMW N47, N57 engine
- Checkers Wheel Chock for Large Transport Vehicles (Pengganjal Ban)atribut:
- Material: Shock resistant polyurethane
- Color: Orange
- Width (mm): 191
- Depth (mm): 216
- Height (mm): 159
- TEKIRO Heavy Duty Valve Spring CompressorDeskripsi:untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm-16.5mm dan mempunyai dimensi 47mm, 244mm, 108mmFungsi : untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Material : chrome vanadiumuntuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm - 16.5mm dan mempunyai dimensi 47mmx244mmx108mmTipe :- 19mm-16.5mm- 23mm-21.5mm- 25mm-23.5mm
- monotaro Universal Clutch Aligning ToolDeskripsi:The center out of the clutchatribut:
- Material: resin
- Compliance range (mm): (Clutch cover side attachment taper portion) about phi 35 ~ 68mm
- Inside Diameter (Ø mm): Clutch disk attachment / three (16 to 32,19.5 ~ 38,21 to 40)
- Checkers Wheel Chock for Large Transport Vehicles (Pengganjal Ban)Deskripsi:-Excellent in oil resistance and chemical resistance.-Optimum for heavy-duty trucks and trailers.
Daftar Harga wheel chock Terbaru October 2026
| TONATA Wheel Chock (Pengganjal Ban) | Rp78.900 |
| monotaro.id Wheel Chock Rubber (Pengganjal Ban) | Rp229.900 |
| KRISBOW Wheel Chock (Pengganjal Ban) | Rp129.900 |
| JTC Brake Spring Pliers | Rp319.900 |
| VESTIL Wheel Chock (Pengganjal Ban) | Rp1.099.900 |
| Non Brand Wheel Chock Triangle (Pengganjal Ban) | Rp279.900 |
| monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban) | Rp349.900 |
| Non Brand Wheel Stopper (Pengganjal Ban) | Rp289.900 |
| Checkers Wheel Chock (Pengganjal Ban Kendaraan) | Rp5.099.900 |
| Amon Industry Tire Stopper (Pengganjal Ban Kendaraan) | Rp279.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/irP108164675-1.jpg)
/ipP111111673-2.jpg)
/afP104585375-3.jpg)

/msP109387820-6.jpg)
/24P103999076-1.jpg)
/P102230701-1.jpg)
/ckP104822452-1.jpg)
/qrP105563963-2.jpg)
/4xP110245177-1.jpg)
/maP109387802-3.jpg)


/lvP109387787-2.jpg)

/P102019603-1.jpg)
/h5P102023617-7.jpg)


/giP102416594-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)