Wipcool Pump Oil Charging (Pompa Oli)

Sebelum PPN:
Rp1.199.900 - Rp7.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
R4 is a portable refrigeration oil transfer pump which is ideal for charging compressor oil into large HVAC systems. With a 1/3 HP electric motor directly coupled to a fixed-displacement gear pump, oil can be pumped into your system even while in operation.

Built-in thermal-overload protector for effectively preventing overloaded and a ball-type check valve is installed inside of the pump to prevent oil or refrigerant from flowing back in case of a power failure or breakdown. Keep the system in safety situation.
Feature
- Portable Size, Easy Charging,
- Strong power, easy charging under large back pressure
- Patent mechanism ,ensure easy charging under low temperature
- Configurate of pressure relief protection,ensure safty operation
- Built-in thermal protection device, effectively prevent overloading

Ulasan Produk

Tidak ada ulasan