Beli mesin bubut besi mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Horizontal/Vertical Rotary Tableatribut:
- Accessories: T shape bolt, Handle
- Indexing Accuracy: Up to 10 Seconds
- Keyway (mm): 14
- Load Capacity (kg): 60
- Purpose of Use: For accurate angular indexing.
- Specifications: Surface Roughness ± 0.02mm or Less.
- Suitable Chuck: Victor TC165F (6inches)
- Table Diameter (mm): 200
- Total Height (mm): 103
- JTC Tap And Die SetDeskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- SANWASEISAKUSYO (Sanwa Bits) Type 11 (Repeat Hole Bytes)Deskripsi:Usage:Rough to general lathe turning , Planing, Shaping, Turning follow,Millingatribut:
- Nominal Designation: 4
- Dimensions a (mm): 19
- Dimension F (mm): 12
- Dimension D (mm): 15
- Dimensions e (mm): 100
- Dimensions b (mm): 19
- Dimensions c (mm): 5
- Shank Length L (mm): 255
- Shank Width W (mm): 19
- Shank Height H (mm): 25
- Dimension G (mm): 18
- WISON Mesin Bor Bobok Kayuatribut:
- Max Width of Slot Mortising (mm): 16
- Motor (V): 220
- Power (W): 550
- Size Working Table (mm): 200x120
- Spindle Speed (rpm): 2860
- TRUSCO Rotary Tableatribut:
- Dimensions a (mm): 152
- Dimension D (mm): 163
- Dimensions b (mm): 81
- Withstand Load (kg): 40
- Dimensions c (mm): 203
- Table Center Hole Diameter: MT2
- Front Mounting Chuck (inch): 5
- Keyway Fluet Width (mm): 16
- Accessories: T shape bolt, Handle
- Purpose of Use: For accurate angular indexing.
- TRUSCO Meja PutarDeskripsi:-Optimum for assembly of products, parts and maintenance of die and mold.-Easily move to a position easy for the operator to use.atribut:
- Body Material: Steel (silver coated)
- Interior Materials: Resin Bearing
Daftar Harga mesin bubut besi mini Terbaru January 2026
| TRUSCO Horizontal/Vertical Rotary Table | Rp18.999.900 |
| RIDGID Threading Machine (Mesin Senai) | Rp169.999.900 |
| Wipro Simple Rotary Chuck Vise (Catok Bubut 3 Kaki) | Rp1.299.900 |
| JTC Tap And Die Set | Rp1.899.900 |
| KRISBOW Mesin Bubut | Rp83.999.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| SANWASEISAKUSYO (Sanwa Bits) Type 11 (Repeat Hole Bytes) | Rp1.399.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
| WISON Mesin Bor Bobok Kayu | Rp4.599.900 |
| MING SHAN Mortiser 2 Koli (A+B) | Rp5.099.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)




















































































































































/nsP102048856-8.jpg)
/P102945290-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%20Type%2011%20(Repeat%20Hole%20Bytes)/P102036211-1.jpg)


/P102113806-1.jpg)