Beli mesin cnc milling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  2. KRISBOW Mesin Milling Universal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  3. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  4. Insize CNC Vision Measuring System
    Mulai

    Rp2.299.999.900

    Insize CNC Vision Measuring System
    atribut:
    • Includes: Computer
    • Data Output Type: Cable
    • Digital Zoom: 0.7x to 4.5x
    • Display Accuracy: (98.4+10L)uin
    • Focusing Travel (inch): 5.90625
    • Illumination: Adjustable LED Light
    • Image Detecting Unit: 1/2 in Color CCD, 0.4M Pixel
    • Image Type: Erect
    • Magnification System: 20X-128X (on 19.5 in Monitor)
    • Maximum Workpiece Height (inch): 6.3
    • Measuring Accuracy: (98.4+10L)uin
    • Measuring Range: 10.63inchx6.69inchx5.90inch
    • Observation Unit Zoom: 4.5X
    • Optical System Magnification: 33 to 195X
    • Optical System Working Distance (inch): 3.625
    • Stage Glass Size (inch): 13.78x9.84
    • Vision Measuring System Type: CNC
    • X-Axis Measuring Range (inch): 10.625
    • Y-Axis Measuring Range (inch): 6.703125
    • Z-Axis Measuring Range (inch): 5.90625
  5. BDS Mesin Bor dan Milling Portabel
    Mulai

    Rp149.999.900

    BDS Mesin Bor dan Milling Portabel
    atribut:
    • Core Drill (mm): 80
    • Thread Cutting: M30
    • Powerfull Motor (W): 1800
    • Voltage (V): 230
    • Twist Drill: 31.75
    • Magnet Dimensions (mm): 220x220x54
    • Countersinking (mm): 50
  6. ADLER Mesin Bor Duduk
    Mulai

    Rp1.899.900

    ADLER Mesin Bor Duduk
    Deskripsi:
    Mesin bor duduk full gulungan tembaga
    atribut:
    • Voltage/Frequency (V/Hz): 220/50
    • Input Power (W): 250
    • Chuck size (mm): 13
    • Class of Speed: 5
    • Swing (mm): 210
    • Base Size (mm): 290x190
    • Colum Diameter (mm): 46
    • Height (mm): 580
    • No Load Speed (rpm): 620-2620
    • Packing Size (mm): 430x330x225
    • Table Size (mm): 160x160
  7. KRISBOW Mesin Bor dan Milling
    Mulai

    Rp85.999.900

    KRISBOW Mesin Bor dan Milling
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  8. OLIGHT LED Flashlight (Senter)
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  9. West Lake Mesin Bor & Milling
    Mulai

    Rp8.799.900

    West Lake Mesin Bor & Milling
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  10. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  11. Wipro Mesin Bubut
    Mulai

    Rp13.999.900

    Wipro Mesin Bubut
    atribut:
    • Tailstock Taper: MT2
  12. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  13. RYU Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  14. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  15. Nippon Grease Nigtight UMF
    Mulai

    Rp989.900

    Nippon Grease Nigtight UMF
    Deskripsi:
    Special urea Grease.
    atribut:
    • Size (gr/tube): 700gr/tube
  16. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

Daftar Harga mesin cnc milling Terbaru January 2026
KRISBOW Mesin Bubut CNCRp759.999.900
KRISBOW Mesin Milling UniversalRp169.999.900
KRISBOW Mesin BubutRp83.999.900
Insize CNC Vision Measuring SystemRp2.299.999.900
BDS Mesin Bor dan Milling PortabelRp149.999.900
ADLER Mesin Bor DudukRp1.899.900
KRISBOW Mesin Bor dan MillingRp85.999.900
OLIGHT LED Flashlight (Senter)Rp299.900
West Lake Mesin Bor & MillingRp8.799.900
HOZAN Desktop Milling MachineRp28.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)