Beli cnc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- Insize CNC Vision Measuring Systematribut:
- Includes: Computer
- Data Output Type: Cable
- Digital Zoom: 0.7x to 4.5x
- Display Accuracy: (98.4+10L)uin
- Focusing Travel (inch): 5.90625
- Illumination: Adjustable LED Light
- Image Detecting Unit: 1/2 in Color CCD, 0.4M Pixel
- Image Type: Erect
- Magnification System: 20X-128X (on 19.5 in Monitor)
- Maximum Workpiece Height (inch): 6.3
- Measuring Accuracy: (98.4+10L)uin
- Measuring Range: 10.63inchx6.69inchx5.90inch
- Observation Unit Zoom: 4.5X
- Optical System Magnification: 33 to 195X
- Optical System Working Distance (inch): 3.625
- Stage Glass Size (inch): 13.78x9.84
- Vision Measuring System Type: CNC
- X-Axis Measuring Range (inch): 10.625
- Y-Axis Measuring Range (inch): 6.703125
- Z-Axis Measuring Range (inch): 5.90625
- Wintech Flame & PlasmaDeskripsi:This type of machine is a good solution of a blank parts between mini size CNC cutting machine and Gantry type CNC Cutting machine-. They are not only solve the moving problem of Gantry type CNC cutting machines, but also provide a larger eciency cutting range compare with Mini-Size CNC cutting machine. The machine uses the imported precision dual axis linear guide rails and applies double driving as the method of driving to increase speed and stability of movement. Additionally, it is also can be installed any plasma system according on customers’ needs. As a CNC machine, the Mini Gantry type CNC cutting machine also can cut any shape based on the program within the operational system. The machine is particularly suitable for medium thick, thin non-ferrous metal sheet, stainless steel, aluminum, carbon steel plate of high-speed cutting
- MILWAUKEE PACKOUT Cart and Tool Box (Troli dengan Kotak Perkakas)Deskripsi:Milwaukee PACKOUT sets include a rolling tool box and stackable, interlocking tool boxes for storing, organizing, and transporting tools and supplies. The rolling tool box has large wheels to ease movement, an extendable handle to guide loads between locations, and a wide top that supports PACKOUT components. The stackable boxes are lightweight yet durable, with handles for carrying to the jobsite.
- TIMKEN Tapered Roller Bearing Single Cone LM Series (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- AOTAI Aocut Portable CNC Plasma Cutatribut:
- Frequency (Hz): 50/60
- Rated Input Power (W): 180
- Display: LCD 5.7
- Range of Effective Cutting (mm): X-Axis : 1200, Y-Axis : 2000
- Travelling Speed (mm/minute): 0-6000
- Cross Beam Length (mm): 1700
- Cutting Software: FastCAM standard version
- Cutting Speed (mm/minute): 0-6000
- Cutting Thickness (mm): 5-45
- Longitudinal Rail Length (mm): 2500
- Rated Input Voltage (V) : 110/220
- CNC Holder Bubut 25Deskripsi:Holder Bubut 25 SNR0025S22 ulir dalam 22 drat dalam, ulir dalam boring bar. Cocok untuk insert IR 22. Diameter 25 mm.atribut:
- Material: Carbide Steel, Carbon Steel
- STAHLWERK CNC Gantry Plasma + Flame Cutting Machine (Mesin Potong Plasma)Deskripsi:Mesin CNC cutting adalah suatu mesin pemotong material logam yg bekerja dengan dikendalikan oleh komputer yg memberikan efisiensi, akurasi dan konsistensi yg tidak mungkin dicapai oleh proses manual, sehingga bisa menghasilkan produk dalam waktu yg singkat dan mengurangi pemborosan, tanpa ada resiko kesalahan dari operator.CNC Plasma & Flame Cutting STAHLWERK bisa melakukan pemotongan besi atau baja dengan menggunakan tenaga plasma atau dengan tenaga api ( gas propane / LPG + oksigen)Aksesories & Perlengkap- Straight type flame torch, 1 pcs- Cutting tip ST-25, No.2(106HC / LPG), 1 pcs- Nesting software: FASTCAM, 1 pcs- Rel + mesin. Total berat 390 kgatribut:
- Cutting Way, Optional: Plasma or Gas Cutting (Plasma Machine not include)
- Dimensions (mm): 3620x450x680
- Lifting Body: Screw
- Longitudinal Rail (mm): 6000
- Machine Size (mm): 2200x3500
- Nesting Software: FastCAM
- Operating System: F2100B
- Stepper Motor: 57ByG250C
- Stepper Motor Driver: QS2H404D
- THC (Torch Height Control) System: F1621P
- Voltage/Frequency (V/Hz): 220, 50/60 (1 phase)
- Working Size (mm): 2500x6000
- Working Speed (mm/minute): max idle speed 1.800, cutting speed depend on cutting method
- SUNLU Printer 3Datribut:
- Printing Accuracy (mm): ± 0.1
- Heated Bed Temperature (°C): 100
- Nozzle Temperature (°C): 260
- Printing Speed (mm/s): 20-250
- SHUTER CNC Tool Storage Carts (Troli Perkakas)Deskripsi:TPR 4inch casteratribut:
- Dimensions (WxDxH) (mm): 873x500x1070
- Capacity (kg): 200
- STAHLWERK CNC Plasma and Gas Cutting Machine (Mesin Potong Plasma)Deskripsi:Mesin CNC cutting adalah suatu mesin pemotong material logam yg bekerja dengan dikendalikan oleh komputer yg memberikan efisiensi, akurasi dan konsistensi yg tidak mungkin dicapai oleh proses manual, sehingga bisa menghasilkan produk dalam waktu yg singkat dan mengurangi pemborosan, tanpa ada resiko kesalahan dari operator.CNC Plasma & Flame Cutting STAHLWERK bisa melakukan pemotongan besi atau baja dengan menggunakan tenaga plasma atau dengan tenaga api ( gas propane / LPG + oksigen)- Ketebalan plat yg bisa dipotong:1. Plasma : 40mm ( pakai CUT 120)2. Gas Cutting : 75mm ( pakai nozzle ST-25, no. 5)Aksesories & Perlengkap :- Straight type flame gas cutting torch, 1 pcs- Cutting tip ST-25, No.2( 106HC / LPG), 1 pcs- Nesting software: FASTCAM, 1 pcsatribut:
- Beam (mm): 2200
- Lifting Body: Screw
- Longitudinal Rail (mm): 3500
- Machine Size (mm): 2200x3500
- Nesting Software: FastCAM
- Operating System: F2100B
- Stepper Motor: 57ByG250C
- Stepper Motor Driver: QS2H404D
- Switching Power Supply (W): 350
- THC (Torch Height Control) System: F1621P
- Voltage/Frequency (V/Hz): 220, 50/60 (1 phase)
- Working Speed (mm/minute): max idle speed 5.000, cutting speed depend on cutting method
- SATA Selfsuction Air-Hydro Blind RiveterDeskripsi:02715 Enhanced Self-priming Pneumatic Hydraulic Rivet Gun Ø4.8 Product Introduction ● Self-priming design. It can automatically suck the rivet into the gun nozzle, and the rivet rod will automatically suck it into the nail collection bottle after pulling the rivet. ● Precision cast aluminum cylinder, high strength, not easy to damage. ● Anti-slip rubber pad design to prevent accidental machine tipping and sliding.1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.2. Noise level refers to the A-level sound pressure level.3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.atribut:
- Minimum Tracheal Inner Diameter (mm): 8
- Noise Level (dBa): 80
- Working Air Pressure (kgf/cm²): 5~7
- BOSCH Orbital Sander (Mesin Amplas Orbital)atribut:
- K3L License: Yes
- Mitutoyo Surface RoughnessDeskripsi:A high-accuracy 2D surface roughness and contour measuring instrument; the Avant D3000 is a benchtop machine and comes with a motorised granite column and stand.Main benefits:"Hot plug" exchange of drive unitsEasy to operateHigh accurate surface roughness and contour measurementsLarge vertical range and very high resolutionA large range of optional arms and styli ensures access to restricted featuresRemote control box for quick and accurate machine positioningSimplified CNC operationOptional motorised accessoriesatribut:
- Accuracy (µm): X = (0,8+0,015L) [L : Drive length (mm)] Z1 = (1,2+I2HI/100) [H : Measurement height from the horizontal position (mm)]
- Axis Range (mm): 60 (Z1); 200 (X); 500 (Z2)
- Detector 0.75 mN: Yes
- Detector Measuring Force (mN): 0.75
- Drive Speed (mm/s): X: 0 - 80; Z2: 0 - 40
- Granite Base Size (WxD) (mm): 600 x 450
- Granite Size (WxD) (mm): 600 x 450
- Inclining Range (°): ±45
- Measuring Speed (mm/s): 0.02 - 30
- Profiles: Primary Profile (P), Roughness Profile (R), Waviness (W), MOTIF (P, R, W) and more
- Range (µm): 800; 80; 8(up to 2.4mm with an optional stylus)
- Traverse (mm): 200
- Traverse Straightness (µm): (0,1+0,002L)
- Type: Metric
- Vertical Travel (mm): 500
- GUHRING Taper Shank Drill HSS (Mata Bor Kones)atribut:
- Material: HSS
- Overall Lenght (mm): 286
- Flute Lenght (mm): 165
- Shank type: MK-3
- MILWAUKEE PACKOUT Handle (Handle Troli)Deskripsi:These parts replace worn parts on PACKOUT rolling storage and tool boxes.
Daftar Harga cnc Terbaru October 2026
| KRISBOW Mesin Bubut CNC | Rp819.999.900 |
| Insize CNC Vision Measuring System | Rp2.999.999.900 |
| Sandvik Tool Wagon (Troli Perkakas) | Rp2.499.900 |
| Wintech Flame & Plasma | Rp1.899.999.900 |
| SHUTER CNC Tool Carts (Troli Kabinet) | Rp34.900 |
| TRUSCO Tooling Case (Kotak Perkakas) | Rp1.299.900 |
| MILWAUKEE PACKOUT Cart and Tool Box (Troli dengan Kotak Perkakas) | Rp11.999.900 |
| TIMKEN Tapered Roller Bearing Single Cone LM Series (Laher Tirus) | Rp139.900 |
| AOTAI Aocut Portable CNC Plasma Cut | Rp159.999.900 |
| CNC Holder Bubut 25 | Rp809.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/grP104042603-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Wintech%20Flame%20%26%20Plasma/8rP109005315-1.jpg)
/2yP101004106-6.jpg)
/P102014318-1.jpg)
/mkP116780812-1.jpg)
/3aP111209118-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20Aocut%20Portable%20CNC%20Plasma%20Cut/n3P105578831-1.jpg)

/auP106582390-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Plasma%20Cutting/STAHLWERK%20CNC%20Gantry%20Plasma%20%2B%20Flame%20Cutting%20Machine%20(Mesin%20Potong%20Plasma)/38P112239116-1.jpg)

/ayP107417394-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Plasma%20Cutting/STAHLWERK%20CNC%20Plasma%20and%20Gas%20Cutting%20Machine%20(Mesin%20Potong%20Plasma)/3qP112239134-1.jpg)

/kwP105547752-5.jpg)

/15P109128041-1.jpg)
/nuP116780858-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)