Beli mesin bubut mini krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Bubut Miniatribut:
- Motor (V/Hz/W): 220/50/600
- Max. Swing Over Bed (mm): 305
- Speed (rpm): 680, 1000, 1430, 2000, 2800
- Dimensions (mm): 800x350x450
- Maximum Length (mm): 450
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- Wipro Mesin Bubutatribut:
- Tailstock Taper: MT2
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- KRISBOW Mesin Bubut Kayu Copyatribut:
- Motor (V/Hz/W): 220/50/550
- Spindle Speed (rpm): Variable Speed (50HZ) 500 – 2,000
- Max. Cutting Travel (mm): 85
- Distance Between Center (mm): 1000
- Maximum Duplicating Length (mm): 1000
- Distance Between Center (inch): 40
- Dimensions (mm): 1450x480x1220
- Drive Spindle: 1inch x 8TPI
- Face Plate (inch): 6
- Face Plate (mm): 150
- Head and Tail Stock Taper (mm): MT2
- Swing Over Bed (inch): 14
- Swing Over Bed (mm): 350
- Tail Stock Spindle Travel (mm): 120
- Tool Rest (inch): 12
- Tool Rest (mm): 300
- Wipro Mesin Bubut Miniatribut:
- Output Shaft Thread Size: M14x1
- Motor Voltage (V): 220
- Frequency (Hz): 50
- Motor Power (W): 480
- Max. Wood Workpiece Size Length x Diameter (mm): 300x40
- No Load Speed (rpm): 580-3500
- DAYTON Lathatribut:
- UNSPSC: 23171606
- Application: Metal Turning
- Frequency (Hz): 60
- Phase: Single
- Wipro Stang Betel Bubut Insert SetDeskripsi:Shank TypeMGEHR1212-3 (Grooving Cutter)SER1212H16 (Screw Turning Tool)SDNCN1212H11 (Top Circle Turning Tool)SDJCR1212H11 (Top Circle Turning Tool)SCLCR1212H09 (Top Circle Turning Tool)SSSCR1212H09 (Top Circle Turning Tool)SCLCL1212H09 (Top Circle Turning Tool)S12M-SCLCR09 (Inner Hole Turning Tool)SNR0012M11 (Screw Turning Tool)Bit TypeMGMN30016ERAG60DCMT11T304DCMT11T304CCMT09T304SCMT09T304CCMT09T304CCMT09T30411IRA60atribut:
- Handle Material: 40Cr
- Bit Material: YT15
- Surface: T1 Plated
- ISO: P= Used for Steel, M= Used forStainless Steel, K= Used for Cast Iron
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- Wipro Mesin Bubut Kayuatribut:
- Rate Input Voltage (V/Hz): 220/50
- Input Power (W): 350
- Speed (rpm): 810-2480 (4 speed)
- Dimensions (mm): 1471x245x340
- Maximum Cutting Diameter (mm): 350
- Maximum Cutting Length (mm): 1000
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- NIKKO STEEL Kawat Las Besi Cor CIN-1Deskripsi:Kawat las khusus dengan inti nikel mumi (98%Ni). Dipakai untuk pengelasan dingin pada berbagai macam besi cor yang retak/patah seperti silinder (block & head), bearing & gear housing, drum brake. Bagian yang retak dibuat kampuh dengan kawat las NSG, usahakan pengelasan dengan metode langkah loncat atau simetri dengan panjang manik las 50mm. Lakukan peening pada logam las setelah selesai pengelasan. TS: 28kgf/mm². Є: 8%. Arus: AC, DC. Untukpengelasan yang sukar, gunakan arus DC-.atribut:
- Certifications: AWS A5.15 Eni-CI, JIS Z 3252 DFCNi
- Current: AC, DC+
- Tensile Strength (kgf/mm²): 28.0
- Elongation (%): 8.0
- Hardness (HRB): 75-80
Daftar Harga mesin bubut mini krisbow Terbaru January 2026
| KRISBOW Mesin Bubut Mini | Rp7.099.900 |
| KRISBOW Mesin Bubut | Rp83.999.900 |
| Wipro Mesin Bubut | Rp13.999.900 |
| KRISBOW Mesin Bubut CNC | Rp759.999.900 |
| KRISBOW Mesin Bubut Kayu Copy | Rp9.999.900 |
| Wipro Mesin Bubut Mini | Rp2.599.900 |
| DAYTON Lath | Rp119.999.900 |
| Wipro Stang Betel Bubut Insert Set | Rp1.199.900 |
| KRISBOW Mesin Milling Universal | Rp169.999.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Bubut%20CNC/2wP104565104-1.jpg)











%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/NIKKO%20STEEL%20Kawat%20Las%20Besi%20Cor%20CIN-1/2qP103216098-1.jpg)