Makita Rechargeable blower

Sebelum PPN:
Rp6.599.900
Spesifikasi
Air Volume (m<sup>3</sup>/min)13.4 to 6.9 (dial 6-1)
Applicable batterylithium ion
Battery Voltage (V)DC 36 (18 + 18)
Height (mm)295
Included AccessoriesLong nozzle, shoulder belt
Length (mm)830 to 930 (595 without nozzle)
Mass (kg)4.1 (with battery installed)
Power Input (V)DC 36 (18 + 18)
TypeMain unit only (battery / charger sold separately)
Width (mm)205
Wind Speed (with Nozzle)(m/s)54-27 (dial 6-1)
Work volume per chargeDial 6: about 12 minutes, dial 1: about 84 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
36V high power. Equivalent to AC100V models and comparable in power to engine-powered models. Compatible with all 97 models of Li-ion 18V series batteries (as of January 2015). Low noise and vibration. Achieves air volume, wind speed, and low noise and vibration comparable to engine-powered models. Telescopic nozzle (3 settings). Adjustable to fit the user's size. Remove the nozzle for compact storage at 585mm. Dial speed change (6 settings). Trigger speed change switch. Energy efficient, high output, durable, and maintenance-free. Splash-proof and dust-proof "APT" design. Battery level display. Shoulder strap attachment available.
Warning
36V high power. Equivalent to AC100V models and comparable in power to engine-powered models. Compatible with all 97 models of Li-ion 18V series batteries (as of January 2015). Low noise and vibration. Achieves air volume, wind speed, and low noise and vibration comparable to engine-powered models. Telescopic nozzle (3 settings). Adjustable to fit the user's size. Remove the nozzle for compact storage at 585mm. Dial speed change (6 settings). Trigger speed change switch. Energy efficient, high output, durable, and maintenance-free. Splash-proof and dust-proof "APT" design. Battery level display. Shoulder strap attachment available.
Feature
36V high power. Equivalent to AC100V models and comparable in power to engine-powered models. Compatible with all 97 models of Li-ion 18V series batteries (as of January 2015). Low noise and vibration. Achieves air volume, wind speed, and low noise and vibration comparable to engine-powered models. Telescopic nozzle (3 settings). Adjustable to fit the user's size. Remove the nozzle for compact storage at 585mm. Dial speed change (6 settings). Trigger speed change switch. Energy efficient, high output, durable, and maintenance-free. Splash-proof and dust-proof "APT" design. Battery level display. Shoulder strap attachment available.

Ulasan Produk

Tidak ada ulasan