Beli blower angin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKE Blower Ring (Blower Cincin)
    Mulai

    Rp2.299.900

    CKE Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearing
    atribut:
    • Speed (rpm): 2800
  2. KRISBOW Industrial Exhaust Fan (Kipas Ventilasi)
    Mulai

    Rp4.899.900

  3. Vanco Blower Ring (Blower Cincin)
    Mulai

    Rp2.699.900

    Vanco Blower Ring (Blower Cincin)
    Deskripsi:
    The HG Series are extensively used in aeration for water treatment of environmental protection,agitation of electro-bath liquor, special breathing oxygenation, dust removal and ventilation of bulb industry, paper cutter,silk screen printer, photoengraving machine,cigarette filter forming machine, injection molding machine, automatic loading drying machine, atomizing drier,liquid and power folding machine, welding equipment, film machinery, vacuum packing machine,paper transferring, powder transportation, garment ironing, dry cleaning, food processing, gas transferring, feeding collection,etcif features in continuous operation, maintenance-free, economical and energy saving,space saving, installed easily, free of installation environment influence, it can be installed at any axial direction.These series are light in weight with high wind pressure and less noise. The blades are processed by high precision machinery and has been calibrated by computer and dynamically balanced to ISO 1940 standards, in addition, fixed on the shaft by three bearings it is very safe.
    atribut:
    • Speed (rpm): 2800
    • Rated Frequency (Hz): 50
  4. IMATSU Blower Ring (Blower Cincin)
    Mulai

    Rp2.799.900

    IMATSU Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  5. TERAL Blower Ring (Blower Cincin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.999.900

    TERAL Blower Ring (Blower Cincin)
    Deskripsi:
    Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)
    atribut:
    • Protection Class: IP54 (Motor Part)
    • Fan Shape: Backward Blade
    • Max. Static Pressure (kPa): 4.9
    • Frequency (Hz): 50/60
    • Output (kW): 0.55/0.85
    • Suction/Discharge Port Diameter (mm/inch): 50/R1
    • Air Volume (m³/minute): 1.45/1.95
    • Power Supply Voltage (V) : 3-phase 200
  6. GREATECH Root Blower
    Mulai

    Rp33.999.900

    GREATECH Root Blower
    Deskripsi:
    Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
  7. KATSU Blower Ring (Blower Cincin)
    Mulai

    Rp4.899.900

    KATSU Blower Ring (Blower Cincin)
    atribut:
    • Speed (rpm): 2800
  8. Futsu Root Blower Only
    Mulai

    Rp33.999.900

    Futsu Root Blower Only
    Deskripsi:
    Include : Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Inlet Silencer (Sunction) dan Adaptor / T-Joint + Accessories (Pressure Safety Valve - Pressure Gauge Ball - Ball Valve)Exclude : Elektro Motor, Pully Elektro Motor, Van Belt dan Baut
  9. CKE Exhaust Fan Standard (Kipas Exhaust Standar)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp449.900

    CKE Exhaust Fan Standard (Kipas Exhaust Standar)
    Deskripsi:
    Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
  10. GTek Ring Blower
    Mulai

    Rp4.099.900

    GTek Ring Blower
    atribut:
    • Speed (rpm): 2800
  11. Arrows Ring Blower 3Ph
    Mulai

    Rp8.099.900

    Arrows Ring Blower 3Ph
    Deskripsi:
    Jenis Ring Blower Merk ARROWSModel RB-AR7500/3
    atribut:
    • Color: Silver
    • Voltage (V): 380-415 3 Phase
    • Frequency (Hz): 50
    • Speed (rpm): 2800
  12. KDK Kipas Exhaust Industri (Kipas Ventilasi)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.099.900

    KDK Kipas Exhaust Industri (Kipas Ventilasi)
    Deskripsi:
    - Berfungsi untuk menarik udara kotor ruangan- Bodi dan kipas terbuat dari metal- Suara motor halus dan aman - Motor dilengkapi dengan "thermal fuse"
    atribut:
    • Power (W): 74
    • Speed (rpm): 1300
    • Size Propeller (inch): 16
    • Fan Material: Metal
    • Frequency (Hz): 50
    • Noise (dB): 48.5
    • SNI License: Yes
    • SNI Number: PCS 00026.01
  13. Arrows Ring Blower 1Ph
    Mulai

    Rp4.499.900

    Arrows Ring Blower 1Ph
    Deskripsi:
    Jenis Ring Blower Merk ARROWSModel RB-AR250/1
    atribut:
    • Voltage (V): 220-240 1 Phase
    • Frequency (Hz): 50
    • Speed (rpm): 2800
  14. Maspion Kipas Exhaust (Kipas Ventilasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Maspion Kipas Exhaust (Kipas Ventilasi)
    Deskripsi:
    Maspion MV-251NEX - Exhaust Fan Dinding 10 inch mengkondisikan udara di dalam ruang tetap bersih dan sehat. Karena bekerja 2 in 1 yakni membuang udara kotor menuju ke luar, dan membawa udara sejuk dari luar ke dalam. Kinerja Maspion MV-251NEX - Exhaust Fan Dinding 10 inch telah dilengkapi dengan sekring pengaman. Sehingga aman dan awet digunakan dalam jangka panjang.Diameter : 10 inch MotorTidak berisikMemiliki 2 arah putaran in-outAda sekring pengamanAwet
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00029.01
  15. SEKAI Kipas Exhaust (Kipas Ventilasi)
    Mulai

    Rp599.900

    SEKAI Kipas Exhaust (Kipas Ventilasi)
    Deskripsi:
    - Industrial metal exhaust - Kuat & tahan lama dengan metalbody - Motor dengan laher/bantalan peluru - Dilengkapi grill/kawat pengaman depan dan belakang - Tidak berisik - Dilengkapi sekring pengaman - Direkomendasikan untuk : Dapur, Gudang & Bengkel, dll
    atribut:
    • Voltage (V/Hz): 220/50
  16. HITACHI Vortex Blower (Ring Blower)
    Mulai

    Rp13.999.900

    HITACHI Vortex Blower (Ring Blower)
    Deskripsi:
    Our Hitachi G-Series High Pressure Vortex Blowers comprise three dimension impellers that generate high-speed air by maintaining an optimal vane surface, thus facilitating higher pressure for different discharge and vacuum applications.
    atribut:
    • Poles: 2
  17. LFI Blower Fan Portable Axial (Blower Portable Axial)
    Mulai

    Rp629.900

    LFI Blower Fan Portable Axial (Blower Portable Axial)
    Deskripsi:
    Sparepart baling-baling untuk portable blower 18 inches.
  18. Futsu Root Blower Complete Set Electro Motor
    Mulai

    Rp36.999.900

    Futsu Root Blower Complete Set Electro Motor
    Deskripsi:
    Exclude: Outlet Silencer (Discharge), Wafer Check Valve, Rubber Flexible Joint, and Rubber Mounting (Optional)
Daftar Harga blower angin Terbaru October 2026
CKE Blower Ring (Blower Cincin)Rp2.299.900
KRISBOW Industrial Exhaust Fan (Kipas Ventilasi)Rp4.899.900
Vanco Blower Ring (Blower Cincin)Rp2.699.900
IMATSU Blower Ring (Blower Cincin)Rp2.799.900
TERAL Blower Ring (Blower Cincin)Rp23.999.900
GREATECH Root BlowerRp33.999.900
KATSU Blower Ring (Blower Cincin)Rp4.899.900
Futsu Root Blower OnlyRp33.999.900
CKE Exhaust Fan Standard (Kipas Exhaust Standar)Rp449.900
GTek Ring BlowerRp4.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)