Beli cordless blower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTAL Cordless Blower
    Mulai

    Rp189.900

    TOTAL Cordless Blower
    Deskripsi:
    Single speed blower.
  2. KRISBOW Blower Listrik
    Mulai

    Rp459.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  3. Makita Blower Tanpa Kabel
    Mulai

    Rp1.299.900

    Makita Blower Tanpa Kabel
    atribut:
    • Voltage (V): 18
  4. INGCO Cordless Blower Lithium Ion
    Mulai

    Rp1.199.900

    INGCO Cordless Blower Lithium Ion
    Deskripsi:
    Battery and charger sold separately Packed by color box
    atribut:
    • Brushless Motor Voltage (V): 20
    • Average Air Volume (m³/minute): 8.5
    • Maximum Air Speed (m/s): 42
    • No Load Speed (rpm): 18500
  5. DCA Cordless Blower
    Mulai

    Rp1.299.900

  6. INGCO Industrial Aspirator Blower
    Mulai

    Rp669.900

    INGCO Industrial Aspirator Blower
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 800
    • Maximum Blowing Rate (m³/minute): 0-4.5
    • No Load Speed (rpm): 0-15000
  7. METABO Cordless Blower
    Mulai

    Rp2.799.900

    METABO Cordless Blower
    Deskripsi:
    Lightweight cordless blower e.g. for blowing off chips from workpieces, workplace, transporter etc.Good ergonomics provided by a rubberised handle and an optimum centre of gravityRobust design suitable for applications in the workshop and on the construction siteVario (V)-Electronics for continuously selectable blowing air velocity rateThumbwheel for preselection of 3 air velocity rate settings for varied outputRubberised end piece of the blow tube to protect delicate surfacesComfortable blowing of floor areas using the supplied extension of the blow tubeOperation with all Li-Power and LiHD slide-on 18 Volt battery packsMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:without battery pack, without charger
    atribut:
    • Uncertainty of Measurement K (dB(A)): 3
    • Air Volume (m³/minute): 1/1.55/2.6
    • Battery Voltage (V): 18
    • Maximum Air Velocity (m/s): 74
    • Sound Level (dBA): 90
    • Sound Pressure Level (dBA): 79
    • Uncertainty of Measurement K (m/s²): 1.5
    • Vibration (m/s2): 2.5
  8. NRT-PRO Cordless Blower
    Mulai

    Rp639.900

    NRT-PRO Cordless Blower
    Deskripsi:
    Mesin Blower Baterai Vacuum 20V Hand Blower Cordless NRT PRO DB28 DCKelengkapan Mesin Blower Cordless NRT-PRO DB28DC :- 2 Pcs Baterai Power Share 5 Cell (2.0Ah)- 1 Pc Fast Charger- 1 Pc Ring- 1 Pc Corong- 1 Pc Kantong Debu
    atribut:
    • Voltage (V): 20
    • Speed 1 (rpm): 0-12600
    • Speed 2 (rpm): 0-13800
    • Speed 3 (rpm): 0-15000
    • Battery: 5 Cell x 2
  9. BOSCH Battery for Cordless Blower
    Mulai

    Rp2.299.900

    BOSCH Battery for Cordless Blower
    atribut:
    • Charging Time: Approx. 40 mins(empty -> 80% charge)/Approx. 60 mins(empty -> full charge)
    • Continuous Use Time: Approx. 17 minutes
  10. BLACK+DECKER Cordless Blower
    Mulai

    Rp5.199.900

    BLACK+DECKER Cordless Blower
    atribut:
    • Displacement (ml): 485
    • Height (mm): 208
    • Material: ABS resin
    • Air Volume (m³/minute): 2.21
    • Maximum Air Volume (m³/minute): 2.77
    • Voltage (V): 18
    • Width (mm): 170
  11. INDOMAKERS Hexagon Nut Stainless Steel
    Mulai

    Rp900

    INDOMAKERS Hexagon Nut Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Current Norm: DIN 934
  12. THE Mur SS304
    Mulai

    Rp33.900

    THE Mur SS304
    atribut:
    • Material: SS 304
  13. monotaro.id Lock Nut (Mur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.900

  14. MONAKE Cordless Cleaner Blower
    Mulai

    Rp419.900

    MONAKE Cordless Cleaner Blower
    atribut:
    • Power Value (W): 1600
    • Frequency (Hz): 50
    • No Load Speed (rpm): 0-19000
Daftar Harga cordless blower Terbaru January 2026
INGCO Blower Tanpa KabelRp369.900
BOSCH Blower Tanpa KabelRp1.699.900
TOTAL Cordless BlowerRp189.900
KRISBOW Blower ListrikRp459.900
Makita Blower Tanpa KabelRp1.299.900
WEIDMULLER Vde-Insulated Combination PliersRp909.900
HiKOKI Cordless BlowerRp2.999.900
INGCO Cordless Blower Lithium IonRp1.199.900
DCA Cordless BlowerRp1.299.900
INGCO Industrial Aspirator BlowerRp669.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)