Beli blower vacuum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Blower & Vacuum
    Mulai

    Rp909.900

    Wipro Blower & Vacuum
    atribut:
    • Frequency (Hz): 50
    • Input Power (W): 650
    • Rated Voltage (V): 220
    • No Load Speed (rpm): 16000
  2. RYOBI Mulching Blower Vacuum
    Mulai

    Rp299.900

    RYOBI Mulching Blower Vacuum
    atribut:
    • Input: 1400W
    • Overall Dimensions: 905x174x400mm
    • Vacuum Air Speed: 235km/h
    • Blow Air Volume: 9.5m3/min
    • Mulching Ratio: 10:1
  3. KYOCERA Blower Vacuum
    Mulai

    Rp4.799.900

    KYOCERA Blower Vacuum
    atribut:
    • Dimensions (mm): 200x1050x370
    • Power Supply (V): 100 (Single Phase)
    • Body Material: Plastic
    • Dust Collection Capacity (L): 35
    • Maximum Air Volume (m³/minute): 10
    • Power Consumption Electrical (W): 1100
    • Power Cord Length (m): 0.3
    • Set Contents and Accessories: Nozzle, Auxiliary Handle, Dust Pack (35L), Roller, Extension Cord, Wide Nozzle, Shoulder Strap
    • Suction Work Rate (W): 175/100 (High/Low Speed)
    • Wind Speed (m/s): 70 (High Speed); 50 (Low Speed)
  4. SEKAI Blower
    Mulai

    Rp1.199.900

    SEKAI Blower
    atribut:
    • Fan Material: Metal
    • Voltage (V): 220/50Hz
  5. CKE Cone Fan
    Mulai

    Rp3.699.900

    CKE Cone Fan
    Deskripsi:
    Axial low noise/ cone fan/ box fan kandang ayam/ exhaust fan kandang ayam/ kipas kandang ayam/ blower kandang ayam sering digunakan dalam peternakan unggas, kandang ternak, dan rumah kaca. Selain itu kipas jenis ini dapat digunakan juga di pabrik, gudang, dan tempat lainnya sebagai alat ventilasi dan juga untuk menghantarkan kapasitas udara dalam jumlah besar dengan tingkat kebisingan yang rendah.
  6. KRISBOW Blower Listrik
    Mulai

    Rp459.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  7. TRIM LOK INC Window and Door Seal
    Mulai

    Rp339.900

    TRIM LOK INC Window and Door Seal
    atribut:
    • UNSPSC: 31181602
    • For use with: Windows/Doors
    • Material: EPDM
  8. GS Blower & Vacuum
    Mulai

    Rp2.899.900

    GS Blower & Vacuum
    Deskripsi:
    -The length of the nozzle can be adjusted by 30mm.-Capable of switching suction and blowing-off.-Work supporting roller-Shoulder Strap-Dust bag
    atribut:
    • Max Air Volume: 93/min
    • Noise Level: 100db
    • Electricity consumption: Blowing-off 1250W, Suction 1250W
    • Power Supply: Single Phase 100V
    • Power Cord Length: 10m
    • Accessories: Work supporting roller, Shoulder Strap, Dust bag
    • Width x Depth x Height: 180x800 to 1100x300mm
  9. WESTWARD Handheld Blower/Vacuum
    Mulai

    Rp2.499.900

    WESTWARD Handheld Blower/Vacuum
    Deskripsi:
    Electric blowers help remove light snow, leaves, and debris from walkways and driveways. Blowers can easily convert to a vacuum to capture lawn debris, making it 2 tools in 1.
    atribut:
    • Includes: Vacuum Bag
    • Voltage (V): 120
    • Blowers and Vacuums Air Flow Range (cfm): 301 to 400
    • Blowers and Vacuums Air Speed Range (mph): Greater than 225
    • Blowers and Vacuums Item: Handheld
    • Blowers and Vacuums Power Type: Corded Electric
    • Blowers and Vacuums Battery Voltage (V): 120
    • Compliance: CARB
    • Fuel Type: Electric
    • Max. Air Speed (mph): 210
    • Maximum Air Flow (cfm): 370
    • Speed Control: High/Low
    • UNSPSC: 27112701
    • Vacuum Function: Yes
    • dBA: 90
  10. KRISBOW Forklift Electric
    Mulai

    Rp419.999.900

    KRISBOW Forklift Electric
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  11. KRISBOW Mesin Peniup Debu dan Vakum
    Mulai

    Rp1.099.900

    KRISBOW Mesin Peniup Debu dan Vakum
    atribut:
    • Power (W): 2500
    • Voltage (V): 230
    • Wheel Size (cm): 7
    • Grass Bag Capacity (L): 45
    • No Load Speed (rpm): 11500-15500
  12. Mitsubishi Forklift Diesel
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  13. CKE Ring Blower
    Mulai

    Rp2.099.900

    CKE Ring Blower
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearing
    atribut:
    • Speed (rpm): 2800
  14. GRAM Forklift Scale
    Mulai

    Rp92.999.900

    GRAM Forklift Scale
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  15. TDR Set Genset Portabel Tipe Inverter Power (Generator)
    Mulai

    Rp8.399.900

    TDR Set Genset Portabel Tipe Inverter Power (Generator)
    atribut:
    • Voltage (V): (AC) 220, (DC) 12
    • Fuel Type: Unleaded Gasoline
  16. Makita Blower
    Mulai

    Rp999.900

Daftar Harga blower vacuum Terbaru January 2026
Wipro Blower & VacuumRp909.900
RYOBI Mulching Blower VacuumRp299.900
KYOCERA Blower VacuumRp4.799.900
SEKAI BlowerRp1.199.900
SMC Modular Type FRL Combination/Air Filter + Regulator + Lubricator AC20-B to AC60-BRp1.799.900
CKE Cone FanRp3.699.900
KRISBOW Blower ListrikRp459.900
Suiden Portable Exhaust BlowerRp7.199.900
TRIM LOK INC Window and Door SealRp339.900
GS Blower & VacuumRp2.899.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)