Spesifikasi
| Air Volume (m<sup>3</sup>/min) | 4.1 |
|---|---|
| Air Volume of Dust Collector (m<sup>3</sup>/min) | 4.1 |
| Cable Length (m) | 5 |
| Current (A) | 6.3 |
| Degree of Vacuum (kPa [mm water column]) | 5.7[580] |
| Dust Collection Amount (L) | 2 |
| Included Accessories | Nozzle assembly, sash nozzle, dust bag (capacity 2L), joint, flexible hose |
| Mass (kg) | 1.8 |
| Overall Length (mm) | 479 |
| Power Consumption (W) | 600 |
| Power Input (V) | Single phase 100 |
| Type | No shift |
| Wind Speed (m/s) | 91 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Powerful blowing! The fan shape and outlet size have been revised to increase air volume by approximately 46% (compared to the manufacturer's previous model). A new shaped fan with blades on both sides. Large air volume with large outlet. Handle shape + soft grip makes it easy to work horizontally or downwards. Freestanding housing shape that is stable when stored. Dust collection work is possible using the standard accessory dust bag. Suppresses static electricity generated when collecting dust such as wood chips and concrete powder. Air volume can be adjusted with continuously variable speed + dial speed (UB1103 only)
Warning
Powerful blowing! The fan shape and outlet size have been revised to increase air volume by approximately 46% (compared to the manufacturer's previous model). A new shaped fan with blades on both sides. Large air volume with large outlet. Handle shape + soft grip makes it easy to work horizontally or downwards. Freestanding housing shape that is stable when stored. Dust collection work is possible using the standard accessory dust bag. Suppresses static electricity generated when collecting dust such as wood chips and concrete powder. Air volume can be adjusted with continuously variable speed + dial speed (UB1103 only)Feature
Powerful blowing! The fan shape and outlet size have been revised to increase air volume by approximately 46% (compared to the manufacturer's previous model). A new shaped fan with blades on both sides. Large air volume with large outlet. Handle shape + soft grip makes it easy to work horizontally or downwards. Freestanding housing shape that is stable when stored. Dust collection work is possible using the standard accessory dust bag. Suppresses static electricity generated when collecting dust such as wood chips and concrete powder. Air volume can be adjusted with continuously variable speed + dial speed (UB1103 only)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
