Makita rechargeable blower

Sebelum PPN:
Rp7.299.900 - Rp16.999.900
Spesifikasi
Air Volume (m<sup>3</sup>/min)16 (boost mode), 13.5 (maximum cruise control)
Height (mm)297
Length (mm)850.900.950
Mass (kg)3.1 (including nozzle and battery)
Power Input (V)DC 36 (40Vmax)
Width (mm)167
Wind Speed (with Nozzle)(m/s)53.5 (boost mode), 44 (maximum cruise control)
Work volume per chargeApproximately 1 hour to 7 minutes (cruise control minimum to maximum)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight, compact, high power cruise control & boost mode for outstanding operability
Warning
Lightweight, compact, high power cruise control & boost mode for outstanding operability
Feature
Lightweight, compact, high power cruise control & boost mode for outstanding operability

Ulasan Produk

Tidak ada ulasan

Halaman Terkait