Beli hand blower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  2. Mollar Hand Blower
    Mulai

    Rp269.900

    Mollar Hand Blower
    atribut:
    • Power (W): 500
  3. ETSUMI Long Shot Blower 2
    Mulai

    Rp109.900

    ETSUMI Long Shot Blower 2
    Deskripsi:
    Silicon long shot blower. The body and nozzle are made of soft silicone, and it is a handy type blower that does not inadvertently damage the equipment. A long nozzle type that allows air to reach the depths with a one-shot to the target location. Widely used in cameras, PCs, OA equipment, and hobbies.
    atribut:
    • Material: Silicon
    • Dimensions (mm): Φ52x142
  4. Makita Blower Tanpa Kabel
    Mulai

    Rp1.299.900

    Makita Blower Tanpa Kabel
    atribut:
    • Voltage (V): 18
  5. TOTAL Lithium-Ion Blower (Mesin Blower Baterai)
    Mulai

    Rp479.900

    TOTAL Lithium-Ion Blower (Mesin Blower Baterai)
    Deskripsi:
    NO battery and charger included
  6. NRT-PRO Hand Blower+Variable Speed
    Mulai

    Rp259.900

    NRT-PRO Hand Blower+Variable Speed
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  7. TOTAL Cordless Blower
    Mulai

    Rp189.900

    TOTAL Cordless Blower
    Deskripsi:
    Single speed blower.
  8. SHINKO (Shinko MechatroTech) Hand Blower
    Mulai

    Rp1.099.900

    SHINKO (Shinko MechatroTech) Hand Blower
    Deskripsi:
    For blowing off, blowing air, and collecting dust
    atribut:
    • Frequency (Hz): 50/60
    • AS ONE Part Number: 64-3675-42
    • Cable Length (m): 1.8
    • Current (A): 3.9
    • Mass (kg): 1.5
    • Included Accessories: Nozzle (220mm), dust back, 1 each
    • Power Consumption (W): 370
    • Power Input (V): AC100
    • Rated Usage Time (minute): 30
    • Rotation Speed (rpm): 13000
    • Wind Pressure (mmAq): 400
  9. BLACK+DECKER Cordless Blower
    Mulai

    Rp5.299.900

    BLACK+DECKER Cordless Blower
    atribut:
    • Displacement (ml): 485
    • Height (mm): 208
    • Material: ABS resin
    • Air Volume (m³/minute): 2.21
    • Maximum Air Volume (m³/minute): 2.77
    • Voltage (V): 18
    • Width (mm): 170
  10. TOSITA Cordless Blower
    Mulai

    Rp1.499.900

    TOSITA Cordless Blower
    atribut:
    • Input Voltage (V): 100-240
    • Output voltage (V): DC 21
    • Frequency (Hz): 50/60
    • Airflow (m/minute): 1.6-2.8
    • Battery Capacity (AH): 3.0
    • Battery Voltage (V): 20
    • Dimensions (mm): 350x180x170
    • No Load Speed (rpm): 0-19000
  11. Wipro Blower Machine
    Mulai

    Rp2.499.900

    Wipro Blower Machine
    atribut:
    • Fuel Tank Capacity (L): 0.65
    • Displacement (cc): 26
    • Mixed Fuel Ratio: 1.042361111111111
    • Average Air Volume (m³/s): 0.13
    • Dimensions (mm): 400x260x360
    • Maximum Power (kW/rpm): 0.75/7.500
  12. Makita Blower
    Mulai

    Rp1.099.900

  13. INGCO Industrial Aspirator Blower
    Mulai

    Rp779.900

    INGCO Industrial Aspirator Blower
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 800
    • Maximum Blowing Rate (m³/minute): 0-4.5
    • No Load Speed (rpm): 0-15000
  14. Makita Brushless Cordless 6-Speed Blower
    Mulai

    Rp10.999.900

    Makita Brushless Cordless 6-Speed Blower
    atribut:
    • Vibration Level (m/s²): 2.5 or less
    • Dimensions (LxWxH) (mm): 830/880/930x205x295 ((32-3/4/34-3/4/36-5/8x8-1/8x11-5/8inch)
    • Maximum Air Velocity (m/s): 54 (120 MPH)
    • Maximum Air Volume (m³/minute): 13.4 (473 CFM)
    • No Load Speed (rpm): 11400 - 21500
    • Sound Level (dBA): 93.5
    • Sound Pressure Level (dBA): 79.1
Daftar Harga hand blower Terbaru October 2026
KRISBOW Blower ListrikRp499.900
Mesin HL Hand BlowerRp159.900
Mollar Hand BlowerRp269.900
ETSUMI Long Shot Blower 2Rp109.900
Makita Blower Tanpa KabelRp1.299.900
TOTAL Lithium-Ion Blower (Mesin Blower Baterai)Rp479.900
NRT-PRO Hand Blower+Variable SpeedRp259.900
TOTAL Cordless BlowerRp189.900
SHINKO (Shinko MechatroTech) Hand BlowerRp1.099.900
BLACK+DECKER Cordless BlowerRp5.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)