Beli air blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Air Bloweratribut:
- Battery Capacity (AH): 4
- Battery Type: 2 unit 20V Lithium-ion, 4.0Ah
- Charger Model: SY8M222
- Charger Rating: 120VAC, 60Hz, 0.54A (Input), 20VDC, 1.5A (Output)
- Charging Time (hour): 1
- Maximum Air Speed (mph): 100
- Maximum Wind Capacity (cfm): 350
- No Load Speed (rpm): 13000-16000
- Package Dimensions (LxWxH) (inch): 20.5x6.3x9.8
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- NILFISK Air Bloweratribut:
- Power (W): 250
- Voltage (V): 220-240
- Cable Length (m): 6.5
- Speed (rpm): 1000/1200/1400
- Dimensions (mm): 405x402x468
- ALLEGRO Air-Powered Fan & Blower for Confined SpaceDeskripsi:Polyester Tie Down Straps with Ratchet Adjustment include models designed for use with trailers, heavy-duty cargo, motorcycles, fishing boats, jet skis, snowmobiles, and other towing and hauling applications. They provide easy tightening to help secure items during transport.atribut:
- UNSPSC: 40101601
- Air inlet (inch): 8
- Duct Diameter (inch): 8
- Includes: FilterLubricator
- Maximum Air Consumption (cfm): 1700
- Maximum Flow in Free Air (cfm): 1700
- Maximum Inlet Pressure (PSI): 60
- Standards: ASTM 227
- Sellery Long Nose Pliers (Tang Jepit Lancip)Deskripsi:> Drop forged steel with ferronickle alloy finish> Tapered jaws for working in tight places
- MONAKE Cordless Cleaner Bloweratribut:
- Power Value (W): 1600
- Frequency (Hz): 50
- No Load Speed (rpm): 0-19000
- SHINKO (Shinko MechatroTech) Hand BlowerDeskripsi:For blowing off, blowing air, and collecting dustatribut:
- Frequency (Hz): 50/60
- AS ONE Part Number: 64-3675-42
- Cable Length (m): 1.8
- Current (A): 3.9
- Mass (kg): 1.5
- Included Accessories: Nozzle (220mm), dust back, 1 each
- Power Consumption (W): 370
- Power Input (V): AC100
- Rated Usage Time (minute): 30
- Rotation Speed (rpm): 13000
- Wind Pressure (mmAq): 400
- MASTER APPLIANCE Corded Heat BlowerDeskripsi:The larger barrel and more powerful motor of heat blowers produce a higher volume of hot air for greater surface-area coverage and more rapid action than heat guns. They accept compatible nozzle attachments to change the airflow.atribut:
- UNSPSC: 27112717
- Air volume (CFM): 47
- Application: Drying; Heating; Shrinking
- Brushless Motor: Yes
- Cord Length (ft): 6
- DUTY: Heavy
- ESD Safe: No
- Heat Control Switch: None
- Heat Gun Handle Style: Loop
- Kit Contents: (1) Bare Tool, (1) Stand
- LCD Display: No
- Maximum Air Flow (cfm): 47
- Motor Type: Brushless
- Nozzle Outside Diameter (inch): 2 5/8
- Nozzles Included: Included
- Overall Height (inch): 9
- Overall Length (inch): 12
- Overall Width (inch): 6
- Plug Type: Three-Prong
- Power Source: Corded
- Shrink Wrap Material: PVC; Polyolefin
- Stand Included: Yes
- Standards: cUL Listed; UL
- Surface Temperature Control: No
- Switch Type: Toggle
- Temperature Lock: No
- Temperature Settings: Single
- Tool Type: Heat Blower
- AIR SYSTEMS INTERNATIONAL Air-Powered Fan & Blower for Confined SpaceDeskripsi:Venturi blowers ventilate explosive or hazardous vapors and gases from petroleum and chemical tanks and other confined spaces in refineries, power plants, and shipyards. They use steam or connect to a compressed air source to produce a high-velocity air stream to push air from the space. They can also be used to cool equipment and workspaces.atribut:
- UNSPSC: 40101604
- Air inlet (inch): 1/2
- Duct Diameter (inch): 8
- Includes: Ground Lug
- Maximum Air Consumption (cfm): 127
- Maximum Flow in Free Air (cfm): 3752
- Maximum Inlet Pressure (PSI): 150
- INGCO Industrial Aspirator Bloweratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 800
- Maximum Blowing Rate (m³/minute): 0-4.5
- No Load Speed (rpm): 0-15000
- HOZAN Rubber Blower with CompressorDeskripsi:-Blow away the dust at a stroke with compressed air.-Has compressive strength, switching function to low, air outlet dust suction(blow back)prevention function.-Extension nozzle can blow into deeper areas.atribut:
- Main Body Dimension (Outer Diameter x Total Length): 52x160 (mm)
- Pump Capacity: 80ml
- Material: Natural Rubber
- Route-R foot switchDeskripsi:A switch that allows you to enter assigned commands with your foot Infinite possibilities depending on your idea Mechanical switch adopted Highly durable housing allows you to step on the pedal while standing Dedicated software for setting is included Separate driver/software is stored in the main unit / No need to reconfigure, etc. No driver required Multiple simultaneous connections, individual allocation possible* The product is a consumer product for the domestic market.atribut:
- Cable Length (cm): About 220
- Dimensions, Width W x Depth D x Height H (mm): 131 x 141 x 35 (excluding cable)
- Included Accessories: CD-ROM, simple Japanese manual, warranty card
- Interface: USB
- Mass (g): 270 (including cable)
- Operating Force: About 20N
- Resolution: Screen: XGA or above
- Supported OS: Windows 11/10/8.1/8 (32/64bit each)
- RS PRO Halogen Lamp Holder Snap-Fit (Soket Lampu Halogen)Deskripsi:Lighting ComponentsRS PRO Halogen Lamp Holder Snap-FitWhether you are looking to do some lighting DIY, up-cycling or need a replacement fitting, RS PRO offers this high quality lampholder.Application includes wall fittings, garden flood lights and floor lamps. Compatible with the R7S 1000W halogen bulbs which provide generally around 3000 hours of use. Screw mounted this lamp holder allows it to be screwed to a wide variety of surfaces, whilst the holder itself provides a snap-fit for quick bulb changes. The holder is made from aluminium making it durable, light weight and strong whilst also providing it with a long life expectancy due to it's corrosion resistance.What are Lamp holders made from?Lamp holders are generally made from plastic, ceramic or metal. This includes; brass, porcelain, PC and PBT or other materials that are able to cope with high temperatures.How are bulbs fitted to a lamp holder?Depending on the bulb and holder type, there are various methods. Most lamp holders are screw-in (threaded), snap fit or push fit. Some lamp holders are also fitted with a switch to control the power to the bulb.RS PRO is our own brand and brings you a wide range of high-quality, great value products offering you more choice;atribut:
- Base: R7s
- Current Rating (A): 10
- Fixing Method: Snap-Fit
- Length (mm): 31.9
- Material: Aluminium
- Mount Type: Screw
- Number of Pins: 1
- Supported Lamp Type: Halogen
- Voltage Rating (V): 250
- Wattage (kW): 2.5
- Width (mm): 20.5
- Wiring Type: Push-Wire
- INGCO Lithium-Ion Battery Packatribut:
- Battery: Lithium-Ion
- EIGHT (EIGHT TOOL) neo ball 35 longDeskripsi:Amazing tilt and outstanding operability. It is possible to turn the bolt smoothly in any position. It can be tilted up to approximately 35 degrees. The ball shape is optimized using CAD design. Made of special alloy steel, it has excellent wear resistance and durability.Tightening and loosening of hexagon socket head bolts and hexagon socket set screws.*Please do not use it for anything other than turning screws. *Please use a hexagon wrench that matches the screw hole. *Please do not connect and use pipes or box wrenches other than those included with the product. *Do not hit the hexagon wrench with a hammer, etc., or apply impact torque. *Do not use a hexagonal wrench that has been deformed. *Do not tighten by putting your weight on it.atribut:
- Material: SNCM+V special, nickel plated
- Type: Extra long
- IMATSU Blower Ring (Blower Cincin)Deskripsi:Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
Daftar Harga air blower Terbaru October 2026
| Makita Blower | Rp1.099.900 |
| KRISBOW Air Blower | Rp2.699.900 |
| KRISBOW Blower Listrik | Rp499.900 |
| NILFISK Air Blower | Rp7.399.900 |
| INGCO Blower Tanpa Kabel | Rp429.900 |
| ALLEGRO Air-Powered Fan & Blower for Confined Space | Rp55.999.900 |
| Sellery Long Nose Pliers (Tang Jepit Lancip) | Rp45.900 |
| MONAKE Cordless Cleaner Blower | Rp419.900 |
| SHINKO (Shinko MechatroTech) Hand Blower | Rp1.099.900 |
| MASTER APPLIANCE Corded Heat Blower | Rp8.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/ALLEGRO%20Air-Powered%20Fan%20%26%20Blower%20for%20Confined%20Space/5bP109458191-1.jpg)
/P102119358-1.jpg)

%20Hand%20Blower/a1P110796361-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/AIR%20SYSTEMS%20INTERNATIONAL%20Air-Powered%20Fan%20%26%20Blower%20for%20Confined%20Space/4tP109458173-1.jpg)
/3rP105407135-1.jpg)


/ghP112218593-1.jpg)


%20neo%20ball%2035%20long/n6P114232834-1.jpg)
/ojP111282883-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)