Beli fan blower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKE Mobile Drum/Blower Fan
    Mulai

    Rp9.999.900

    CKE Mobile Drum/Blower Fan
    Deskripsi:
    Mobile drum fan/ drum fan portable/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik.Inverter
    atribut:
    • Voltage (V): 220
  2. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  3. CKE Cabinet Fan Centrifugal Inline (Kipas Cabinet Inline)
    Mulai

    Rp209.900

    CKE Cabinet Fan Centrifugal Inline (Kipas Cabinet Inline)
    Deskripsi:
    Cabinet fan/ kipas kabinet dapat difungsikan sebagai exhaust maupun untuk fresh air. Penggunaannya adalah untuk di pabrik, gedung dll.
  4. CENTURY Fan and Blower Motors
    Mulai

    Rp5.199.900

    CENTURY Fan and Blower Motors
    atribut:
    • UNSPSC: 31160000
  5. CKE Blower Fan Centrifugal (Blower Keong)
    Mulai

    Rp999.900

    CKE Blower Fan Centrifugal (Blower Keong)
    Deskripsi:
    Drum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa.
  6. Non Brand O-Ring Seal S (for fixing) Perfluoro/FFKM (Oring)
    Mulai

    Rp64.900

    Non Brand O-Ring Seal S (for fixing) Perfluoro/FFKM (Oring)
    Deskripsi:
    Highest level of heat resistance and chemical resistanceChemicals, pharmaceutical factories, oil and gas, paints (paints and inks), etc. Chemical processes (valves, flanges, piping, pumps, mechanical seals, compressors, etc.)
    atribut:
    • Color: Black
    • Function: Heat resistance and chemical resistance
    • Heat Resistance Temperature (°C): 230
    • Material: Perfluoroelastomer/FFKM
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. monotaro Magnet Bar
    Mulai

    Rp24.900

    monotaro Magnet Bar
    Deskripsi:
    Posting bulletins, photos, materials etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: PVC + magnet
    • Adsorption Force (N/cm²): 1.18
  8. Qnap Blower Fan
    Mulai

    Rp1.299.900

    Qnap Blower Fan
    Deskripsi:
    TVS-x82/TVS-x82T CPU FAN accessory, 2600rpm blower fan
    atribut:
    • Applied Models: TVS-x82, TVS-x82T, TVS-1282T3, TVS-h1288X, TVS-h1688X
    • Rotation Speed (rpm): 2600
  9. SAILING Saringan Tusen
    Mulai

    Rp6.900

    SAILING Saringan Tusen
    atribut:
    • Material: Brass
    • Type of Pressure: PN16
  10. KANETEC Magnetic Bar
    30%
    Mulai

    Rp4.599.900

    KANETEC Magnetic Bar
    Deskripsi:
    -Polygonal and equipped with holes on both ends for attachment.-A magnet bar used for powerful lattice type magnets.-For removing metal from powdered and granular raw materials at various powder and grain industries and chemical industries.
    atribut:
    • Width: 22mm
  11. SpecTek Blower Ventilator Portable (Blower Portabel)
    Mulai

    Rp1.599.900

    SpecTek Blower Ventilator Portable (Blower Portabel)
    atribut:
    • Speed (rpm): 2800
    • Voltage (V): 220
  12. CHICAGO BLOWER Heavy-Duty Radial Blade Blowers
    Mulai

    Rp159.999.900

    CHICAGO BLOWER Heavy-Duty Radial Blade Blowers
    Deskripsi:
    Spark-resistant blowers feature housings and blower wheels made from non-ferrous materials that will not create sparks when they strike or rub against each other. These blowers are suited for use in paint booths, chemical storage, or other situations where flammable vapors may be present in the airstream. The included direct-drive motor has fewer parts than belt-drive systems, requiring less maintenance over time.
    atribut:
    • UNSPSC: 40101601
    • Airflow @ 1.000 in SP (cfm): 3755
    • Airflow @ 11.00 in SP (cfm): 3620
    • Airflow @ 12.00 in SP (cfm): 3270
    • Airflow @ 13.00 in SP (cfm): 3160
    • Airflow @ 2.000 in SP (cfm): 4138
    • Airflow @ 3.000 in SP (cfm): 4104
    • Airflow @ 4.000 in SP (cfm): 4067
    • Airflow @ 5.000 in SP (cfm): 4029
    • Airflow @ 6.000 in SP (cfm): 3987
    • Airflow @ 7.000 in SP (cfm): 3942
    • Airflow @ 8.000 in SP (cfm): 3891
    • Airflow @ 9.000 in SP (cfm): 3832
    • Bearing Type: Regreasable Ball
    • Current (A): 21.9
    • Flange type: Non-Flanged
    • Frequency (Hz): 60
    • Housing Material: Aluminium
    • Inlet Diameter (inch): 10
    • Maximum Ambient Temperature (°F): 120
    • Maximum Fan Speed (rpm): 3600
    • Maximum Inlet Air Temperature (°F): 150
    • Minimum Fan Speed (rpm): 3500
    • Motor Enclosure: Totally Enclosed Fan Cooled
    • Motor Frame Designation: 256TC
    • Motor Horsepower (HP): 20
    • Motor Insulation Class: F
    • Motor Speed (rpm): 3600
    • Nameplate Voltage (VAC): 230/460
    • Number of Inlets: 1
    • Outlet Height (inch): 8
    • Outlet Shape: Square
    • Outlet Width (inch): 8
    • Phase: 3
    • Rotation: CW
    • Shaft Diameter (inch): 1-5/8
    • Sound Level (dBA): 105 @5 ft
    • Wheel Diameter (inch): 18-1/2
    • Wheel Material: Aluminium
    • Wheel Type: Radial
    • Wheel Width (inch): 6
  13. Vanco Centrifugal Fan Direct Drive VBSD Series (Kipas Sentrifugal Direct)
    Mulai

    Rp9.099.900

    Vanco Centrifugal Fan Direct Drive VBSD Series (Kipas Sentrifugal Direct)
    Deskripsi:
    VBSD Direct series are single inlet centrifugal fan with backward curved blades. These are suitable for supply of exhaust application in industrial and commercial buildings.These series are available in eightenn (18) standard nominal diameters from 200 up to 1400mm.VBSD impeleer has backward curved blades manufactured from mild steel finished with polyester paint finish.All impeller are statically and dynamically balanced to ISO 1940 standards.Casing, for all size except 1120 and above, the casing is manufactured from high quality galvanized sheet steel with the casing fixed to the side plates in lock from system.For size 1120 and above, the casing is manufactured from mild steel finished with polyester paint coating.The frame is manufactured from galvanized angular bars, they are manufactured with sections of steel. For size 900 up to 1400, the frame finished with polyester paint finish.All bearings are either deep groove ball bearings type sealed at both sides. The bearings are lubricated for life and maintenance-free.If lubrication is necessary, it is recommended to use a lithium base grease suitable for all temperatures within the operational limitsShaft, the shaft are C40 carbon steel using automatic process for positioning and keyways cutting. All tolerance are 100% check to ensure precision fit.
  14. CKE Axial Blower Fan (Blower Axial)
    Mulai

    Rp159.900

    CKE Axial Blower Fan (Blower Axial)
    Deskripsi:
    Drum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa.
    atribut:
    • Material: Stainless Steel
  15. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  16. Philips Air Fryer (Penggoreng Tanpa Minyak)
    Mulai

    Rp979.900

    Philips Air Fryer (Penggoreng Tanpa Minyak)
    Deskripsi:
    Dengan teknologi TurboStar unik dari Philips Anda dapat menggoreng makanan dengan sedikit minyak dan menyiapkan hidangan lezat yang matang merata. Tak perlu pemanasan sebelumnya dan dengan desain baru yang ringkas, Anda tetap dapat memasak makanan dalam jumlah banyak.
Daftar Harga fan blower Terbaru October 2026
CKE Mobile Drum/Blower FanRp9.999.900
KRISBOW Blower ListrikRp499.900
YODOGAWA Blower Fan Electric Plate (Blower Elektrik)Rp6.299.900
CKE Cabinet Fan Centrifugal Inline (Kipas Cabinet Inline)Rp209.900
CENTURY Fan and Blower MotorsRp5.199.900
CKE Blower Fan Centrifugal (Blower Keong)Rp999.900
Takafan Blower Centrifugal Mini (Blower Sentrifugal Mini)Rp989.900
Non Brand O-Ring Seal S (for fixing) Perfluoro/FFKM (Oring)Rp64.900
monotaro Magnet BarRp24.900
Qnap Blower FanRp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)