Beli mitutoyo digital caliper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  2. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp649.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  3. Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.399.900

    Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.
    atribut:
    • Units: Metric
    • IP Rating: IP67
    • Range (mm): 0-200
    • Minimum Dimension in ID Measurement (mm): 10.1
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.03
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: CDC-P20
    • Offset/Preset Function: No
    • Optional Accessories: 05CZA624, 05CZA625, 959143
    • SPC Output: Yes
    • Technology: Digimatic
  4. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
  5. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  6. Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong)
    43%
    Mulai

    Rp2.899.900

    Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong)
    Deskripsi:
    Use of an electromagnetic induction absolute encoder eliminates the need for troublesome home position alignment. Visibility improved with a height of 9.0mm. It is now easier to replace batteries with a battery cover that does not require a screwdriver For outer measurement, inner measurement, depth measurement, step measurement
    atribut:
    • Protection Class: IP67
    • Instrumental Error (mm): ± 0.02
    • Minimum Display (mm): 0.01
    • Outside jaw (mm): 40
    • Inner jaw (mm): 16.5
    • Manufacturer Code: 500-719-20
    • Measurement Range (mm): 0 to 150
    • Power Supply: Button type silver oxide battery (SR44)x1 (included)
  7. Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp21.900

    Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)
    Deskripsi:
    Merupakan pensil yang biasa digunakan di bidang industri atau pabrik-pabrik. Pensil jenis ini biasa digunakan pada permukaan kaca, otomotif, plastik, serta logam. Pensil ini biasa digunakan untuk menulis di atas kaca ataupun di atas logam.
  8. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  9. Mitutoyo General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong)
    Mulai

    Rp6.099.900

  10. Mitutoyo Specialty Digital Caliper (Jangka Sorong)
    Mulai

    Rp5.899.900

    Mitutoyo Specialty Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital calipers with offset jaws and offset scribing jaws have outer jaws positioned at an offset angle from the inner jaws to measure stepped sections. Calipers with scribing jaws allow operators to mark or scribe the workpiece for additional machining or cuts. Offset jaws are used when the two points being measured are not on the same plane.
    atribut:
    • UNSPSC: 41111621
    • Accuracy (inch): +/-0.0010
    • Battery Size: SR44
    • Brand: MITUTOYO
    • Caliper Material: Steel
    • Case Type: Plastic Case
    • Compatible SPC Cable: Mfr. No. 05CZA624; Mfr. No. 05CZA625
    • Data Output Connection Type: Digimatic
    • Data Output Type: Cable
    • Depth Rod Shape: Rectangular
    • Display Type: LCD
    • Dust Resistant: Yes
    • Functions: Counting Value Composition Error; Data Output; Inch/mm Conversion; Low Voltage Alarm; Origin-Set; Power On/Off; Zero-Setting
    • IP Rating: IP67
    • Included Certification: TUV Rheinland Certification
    • Includes Battery: Yes
    • Includes Case: Yes
    • Jaw Actuation Type: Thumb Wheel
    • Jaw Material: Steel
    • Jaw Shape: Adjustable Knife Edge
    • Long Form Calibration Certificate: No
    • Maximum Measurement (inch): 6
    • Maximum Measurement (mm): 150
    • Measurements: 4-Way
    • Measures Depth: Yes
    • Measures Inside Dimension: Yes
    • Minimum Measurement (inch): 0
    • Minimum Measurement (mm): 0
    • Product Type: Adjustable Jaw Digital Caliper
    • Range (inch): 0 to 6
    • Range (mm): 0 to 150
    • Resolution (inch): 0.0005
    • Resolution (mm): 0.01
    • SPC Output: Yes
    • Standards: JIS B 7507
    • Water Resistant: Yes
    • With Locking Nut: Yes
  11. Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Mulai

    Rp19.999.900

    Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.
    atribut:
    • Units: Metric
    • Range (mm): 0-500
    • Minimum Dimension in ID Measurement (mm): 20.1
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.06
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 3.5 years under normal use
    • Display: LCD
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: CDN-50C
    • Offset/Preset Function: No
    • Optional Accessories: 05CZA624, 05CZA625
    • SPC Output: Yes
    • Technology: Digimatic
  12. TEKIRO C Clamp (Klem C)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp67.900

    TEKIRO C Clamp (Klem C)
    Deskripsi:
    TEKIRO KLEM C 8"Drop Forged Steel Body Swivel Head for Uneven Surfaces Comes in a set of 3 Pieces for Small Jobs Ideal for Jobs That Require High Clamping ForceCONTENT : 1 Pc TEKIRO KLEM C 8"Material : Carbon Steel
  13. Solid Tool Heavy Duty F Clamp F120 (Klem F)
    Mulai

    Rp299.900

    Solid Tool Heavy Duty F Clamp F120 (Klem F)
    atribut:
    • Handle Width (mm): 30
    • Handle Thickness (mm): 8
    • Vise Width (mm): 120
  14. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  15. TRUSCO Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  16. TRUSCO C-Clamp (bar code type) (Klem C)
    Mulai

    Rp279.900

    TRUSCO C-Clamp (bar code type) (Klem C)
    Deskripsi:
    Usage:Caulking for wall and tile
Daftar Harga mitutoyo digital caliper Terbaru October 2026
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo ABS Digital Caliper (Jangka Sorong)Rp2.299.900
KRISBOW Digital Caliper (Jangka Sorong)Rp649.900
Mitutoyo Digital Caliper NIB (Jangka Sorong)Rp4.399.900
Mitutoyo ABS Coolant Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong)Rp2.899.900
Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)Rp21.900
KANON Digital CaliperRp999.900
KRISBOW F Clamp (Klem F)Rp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)