Beli digital caliper mitutoyo 300mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Dial Caliper Metric Typeatribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- Mitutoyo DIGITAL CALIPER NIB 300/0.01MM 551-331-10 (Jangka Sorong)Deskripsi:The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.atribut:
- Units: Metric
- IP Rating: IP67
- Range (mm): 0-300
- Minimum Dimension in ID Measurement (mm): 10
- Accuracy (mm): ±0.04
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 3.5 years under normal use
- Display: LCD
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Offset/Preset Function: Y
- Optional Accessories: 05CZA624, 05CZA625
- SPC Output: Yes
- Technology: Digimatic
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Mitutoyo General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong)atribut:
- UNSPSC: 41111621
- Brand: MITUTOYO
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- SENSI Alcohol WipesDeskripsi:Penyeka antiseptik untuk mencegah risiko terpapar kuman dan bakteri. Dikemas dengan aluminium foil yang praktis dan higienis. Cocok untuk melap permukaan kulit dan benda-benda lain - Berguna sebagai antiseptik untuk menyeka kulit dan permukaan benda - Alcohol Wipes mengandung 70% Iso Propyl Alcohol - Alcohol Wipes hanya digunakan satu kali pakaiatribut:
- Iso Propyl Alcohol (%): 70
- Mitutoyo Digital Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.atribut:
- Units: Metric
- IP Rating: IP67
- Range (mm): 0-200
- Minimum Dimension in ID Measurement (mm): 10.1
- Resolution (mm): 0.01
- Accuracy (mm): ±0.03
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 3.5 years under normal use
- Display: LCD
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: CDN-P20
- Offset/Preset Function: No
- Optional Accessories: 05CZA624, 05CZA625
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.atribut:
- Units: Metric, Inch
- Technology: Mechanical
- Mitutoyo Specialty Digital Caliper (Jangka Sorong)Deskripsi:Digital calipers with offset jaws and offset scribing jaws have outer jaws positioned at an offset angle from the inner jaws to measure stepped sections. Calipers with scribing jaws allow operators to mark or scribe the workpiece for additional machining or cuts. Offset jaws are used when the two points being measured are not on the same plane.atribut:
- UNSPSC: 41111621
- Accuracy (inch): +/-0.0010
- Battery Size: SR44
- Brand: MITUTOYO
- Caliper Material: Steel
- Case Type: Plastic Case
- Compatible SPC Cable: Mfr. No. 05CZA624; Mfr. No. 05CZA625
- Data Output Connection Type: Digimatic
- Data Output Type: Cable
- Depth Rod Shape: Rectangular
- Display Type: LCD
- Dust Resistant: Yes
- Functions: Counting Value Composition Error; Data Output; Inch/mm Conversion; Low Voltage Alarm; Origin-Set; Power On/Off; Zero-Setting
- IP Rating: IP67
- Included Certification: TUV Rheinland Certification
- Includes Battery: Yes
- Includes Case: Yes
- Jaw Actuation Type: Thumb Wheel
- Jaw Material: Steel
- Jaw Shape: Adjustable Knife Edge
- Long Form Calibration Certificate: No
- Maximum Measurement (inch): 6
- Maximum Measurement (mm): 150
- Measurements: 4-Way
- Measures Depth: Yes
- Measures Inside Dimension: Yes
- Minimum Measurement (inch): 0
- Minimum Measurement (mm): 0
- Product Type: Adjustable Jaw Digital Caliper
- Range (inch): 0 to 6
- Range (mm): 0 to 150
- Resolution (inch): 0.0005
- Resolution (mm): 0.01
- SPC Output: Yes
- Standards: JIS B 7507
- Water Resistant: Yes
- With Locking Nut: Yes
- Insize Digital Caliper (Jangka Sorong)Deskripsi:- Resolution : 0.01mm/0.0005"; - Button function : on/off, zero, mm/inch, ABS, data preset; - Battery CR2032; Made of stainless steel
- Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)atribut:
- System of Measurement: Imperial; Metric
- Accuracy (mm): 0.03
- Material: Stainless Steel
- Measures: Depth; External; Internal; Step
- Range (mm): 0 - 300
- Standards Met: DIN EN ISO 13385-1 2020.
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Mitutoyo Digital Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.atribut:
- Units: Metric
- IP Rating: IP67
- Range (mm): 0-200
- Minimum Dimension in ID Measurement (mm): 10.1
- Resolution (mm): 0.01
- Accuracy (mm): ±0.03
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: CDC-P20
- Offset/Preset Function: No
- Optional Accessories: 05CZA624, 05CZA625, 959143
- SPC Output: Yes
- Technology: Digimatic
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
Daftar Harga digital caliper mitutoyo 300mm Terbaru April 2026
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| Mitutoyo Dial Caliper Metric Type | Rp1.199.900 |
| Mitutoyo DIGITAL CALIPER NIB 300/0.01MM 551-331-10 (Jangka Sorong) | Rp9.899.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
| Mitutoyo General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong) | Rp5.099.900 |
| Mitutoyo ABS Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo ABS Coolant Caliper (Jangka Sorong) | Rp2.299.900 |
| ADVANTEC Magnetic Stirrer | Rp5.199.900 |
| SENSI Alcohol Wipes | Rp12.900 |
| Mitutoyo Digital Caliper NIB (Jangka Sorong) | Rp4.899.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

/Mitutoyo%20DIGITAL%20CALIPER%20NIB%20300%2F0_01MM%20551-331-10%20(Jangka%20Sorong)/frP106117567-2.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/Mitutoyo%20General-Purpose%20%26%20Harsh-Environment%20Digital%20Caliper%20(Jangka%20Sorong)/n3P109668831-1.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/SENSI%20Alcohol%20Wipes/5fP104701195-5.jpg)
/Mitutoyo%20Digital%20Caliper%20NIB%20(Jangka%20Sorong)/qqP106110962-1.jpg)
/Mitutoyo%20Specialty%20Digital%20Caliper%20(Jangka%20Sorong)/moP109672816-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/6tP106622245-1.jpg)
/ngP102944844-6.jpg)
/Oxford%20Precision%20Digital%20ABS%20Electronic%20Caliper%20(Jangka%20Sorong)/gzP102140611-9.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/n9P102944837-15.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/Mitutoyo%20Digital%20Caliper%20NIB%20(Jangka%20Sorong)/arP106111387-2.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)