Beli dial caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Dial CaliperDeskripsi:Dial Caliper DVC-15II. - Measure outside, inside diameter and depth - Slider displacement indicate on the dial - Satin Finish - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Depth Bar: Yes
- Minimum Display (mm): 0.02
- Mitutoyo Dial CaliperDeskripsi:The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers faster measurement readabilty.
- Mitutoyo Dial Caliper Metric Type (Jangka Sorong)atribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- Mitutoyo Dial Caliper GageDeskripsi:The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
- ASIMETO Dial Caliper With Carbide Measuring Face (Jangka Sorong)Deskripsi:Standard Accessories-Instruction manual, Calibration certificateatribut:
- Type: Dial Caliper
- Graduation (mm): 0.01
- Series No.: 308
- monotaro Dial Caliperatribut:
- Dimensions (mm): Depth bar (5 x t2)
- Minimum display amount (mm): 0.01
- Dimension A (mm): 40
- Dimensions d (mm): 16
- Instrument Difference (mm): +/- 0.03
- One rotation of the pointer (mm): 1
- WIHA Caliper Dial Max (Jangka Sorong Digital)Deskripsi:DialMax caliper with 0.1 mm reading.atribut:
- Measuring Capacity (mm): 150
- Reading (mm): 0.1
- Insize Dial Caliper (Jangka Sorong Analog)Deskripsi:Dial Caliper> Shock dial indicator> Made of stainless steel> Meet DIN862> Made of hardened stainless steel
- GENERAL TOOLS Dial CaliperDeskripsi:These calipers are constructed from rigid plastic or fiberglass-reinforced plastic. They are lightweight, non-conductive, non-magnetic, and resistant to corrosion. Their graduated dial displays measurements in millimeters, decimal inches, or fractional inches. Dial calipers use adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. They are easier to read than vernier calipers and are commonly used in light production, laboratories, and woodworking shops. Main and upper jaws can be used for outside, inside, and step measurements. Models with a depth rod can be used for depth measurements.atribut:
- UNSPSC: 41111621
- Brand: GENERAL TOOLS
- Caliper Material: Plastic
- Depth Rod Shape: Rectangular
- Jaw Actuation Type: Thumb Wheel
- Jaw Material: Plastic
- Jaw Shape: Standard Blade Nibs For Inside/Outside Measurement
- Long Form Calibration Certificate: No
- Measurements: 4-Way
- Measures Depth: Yes
- Measures Inside Dimension: Yes
- Measures Outside Dimension: Yes
- Measures Step: Yes
- Shockproof Dial: No
- Dasqua Digital CaliperDeskripsi:Dasqua 2000-2005 High Precision 6 Inch/150mm Electronic Micrometer With Large LCD Screen Auto Off Featured Measuring Tool Strictly made in accordance with DIN862Hardened, ground and lapped measuring surfaces for longer service lifeMeasuring surfaces ground for ultimate accuracy and smooth throughoutWith data outputPackage Content1 x Digital Caliper1 x Protective Case1 x User Manual1 x battery1 x Warranty Letter
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- KANON Dial Caliperatribut:
- Minimum Display (mm): 0.01
- Depth Bar: Yes
- STARRETT Dial Slide Caliper Accessoryatribut:
- Item: Dial Slide Caliper Accessory
- Shinwa Rules Pocket Calipers (Jangka Sorong)atribut:
- Depth Bar: Present
- Material: Stainless steel SUS 430
- Measuring Range: 0.1 to 100mm
- Overall Length: 157mm
- Minimum Scale: 0.1mm
- TRUSCO Number: 408-3334
- Mitutoyo Dial CaliperDeskripsi:The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers faster measurement readabilty.atribut:
- Units: Inch
- Graduation (inch): 0.001
- Insize Dial Caliper Without Thumb RollerDeskripsi:INSIZE 1312 Dial Caliper merupakan alat ukur yang digunakan untuk secara tepat menentukan lebar celah, parameter toleransi dari dimensi benda, jauh lebih akurat daripada pita pengukur atau penggaris.Kaliper dial INSIZE 1312 ini dibuat sesuai Standar DIN 862 dan memiliki fitur tahan nilai ukur untuk metode pengukuran berulang. Framenya hingga rahang ukurnya terbuat dari material hardened Steel yang cook untuk pengerjaan dengan gores pada permukaan material apapun.INSIZE 1312 Dial Caliper ini tidak menggunakan baterai karena mekanisme ukurnya mekanis. Skala mistar vernier sudah dimarking akurat antara dua rahang ukur juga memiliki graduasi interpolasi tanpa roller mekanis pengunci.
- Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Deskripsi:Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.atribut:
- Material: Body: Steel & Plastic
- Niigata Seiki (SK) Mini PumpDeskripsi:Mini Pump RDP-01. - Use: Water supply and drainage of waste water - Material: a. Main Body: Plastic b. Rotor : Oil-resistant rubber. -atribut:
- Dimensions (mm): 100x90x60
- Drive Shaft (mm): 6.35
- Hose Diameter (mm): 16
- Max. Water Rise (m): 12
- Operating Speed (rpm): 1600
- Pumping Capacity (L/minute): 10-12
- Shaft Diameter (mm): 6.35
- Mitutoyo Digital ABS Neck CaliperDeskripsi:Description Caliper with angled measuring tipsatribut:
- Auto Power OFF (After 20 Min. Non Use): Yes
- Data Output: Yes
- Delivered: In a box with SR44 battery
- Low Voltage Alarm: Yes
- Mass: 157
- Max. Permissible Error E MPE (mm): ±0.03
- Maximum Response Speed: Unlimited
- Offset (mm): 0.01
- Origin (ABS-Zero): Yes
- Range: 0 - 150
- Insize Dial Caliper 1311 Seriesatribut:
- Caliper Material: Stainless Steel
- Depth Rod Shape: Rectangular
- Dial Color: White
- Jaw Actuation Type: Thumb Wheel
- Jaw Material: Stainless Steel
- Jaw Shape: Standard Blade
- Measurements: 4-Way
Daftar Harga dial caliper Terbaru October 2026
| Niigata Seiki (SK) Dial Caliper | Rp1.399.900 |
| Mitutoyo Dial Caliper | Rp1.499.900 |
| Mitutoyo Dial Caliper Metric Type (Jangka Sorong) | Rp1.199.900 |
| Mitutoyo Dial Caliper Gage | Rp9.599.900 |
| ASIMETO Dial Caliper With Carbide Measuring Face (Jangka Sorong) | Rp1.799.900 |
| monotaro Dial Caliper | Rp1.099.900 |
| WIHA Caliper Dial Max (Jangka Sorong Digital) | Rp1.499.900 |
| Insize Dial Caliper (Jangka Sorong Analog) | Rp999.900 |
| GENERAL TOOLS Dial Caliper | Rp979.900 |
| Dasqua Digital Caliper | Rp669.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Dial%20Caliper/P102224663-1.jpg)

/P102944547-4.jpg)

/ASIMETO%20Dial%20Caliper%20With%20Carbide%20Measuring%20Face%20(Jangka%20Sorong)/i0P110457648-1.jpg)

/qeP111995950-1.jpg)
/fcP102120552-2.jpg)

/Dasqua%20Digital%20Caliper/10P109995036-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


/P102899797-1.jpg)

/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/n2P102224830-2.jpg)
%20Mini%20Pump/P102225189-1.jpg)
/Mitutoyo%20Digital%20ABS%20Neck%20Caliper/0jP112529019-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)