Beli digital caliper mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  2. TRUSCO Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  3. Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.399.900

    Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.
    atribut:
    • Units: Metric
    • IP Rating: IP67
    • Range (mm): 0-200
    • Minimum Dimension in ID Measurement (mm): 10.1
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.03
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: CDC-P20
    • Offset/Preset Function: No
    • Optional Accessories: 05CZA624, 05CZA625, 959143
    • SPC Output: Yes
    • Technology: Digimatic
  4. Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Mulai

    Rp12.999.900

    Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.
    atribut:
    • Units: Metric
    • Range (mm): 0-500
    • Minimum Dimension in ID Measurement (mm): 20.1
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.06
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 3.5 years under normal use
    • Display: LCD
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: CDN-50C
    • Offset/Preset Function: No
    • Optional Accessories: 05CZA624, 05CZA625
    • SPC Output: Yes
    • Technology: Digimatic
  5. Hataya Limited Rechargeable LED Joe Hand Lamps
    Mulai

    Rp2.499.900

    Hataya Limited Rechargeable LED Joe Hand Lamps
    atribut:
    • Total Length (mm): 315
  6. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp689.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  7. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp589.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  8. Insize Digital Caliper Built-in Wireless (Jangka Sorong)
    Mulai

    Rp9.899.900

    Insize Digital Caliper Built-in Wireless (Jangka Sorong)
    Deskripsi:
    - Resolution : 0.01mm/0.0005; - Button function : on/off, zero, mm/inch, ABS, data preset; - Battery CR2032; - Made of stainless steel; - Built in Wireless (Receiver code 7315-2/3/6/7/8 is required)
    atribut:
    • Accuracy (mm): ±0.05
    • Size c (mm): 24
    • Size D (mm): 100
    • Dimensions a (mm): 45
  9. Niigata Seiki (SK) Digital Calipers with Power SR44 (Jangka Sorong)
    Mulai

    Rp1.699.900

    Niigata Seiki (SK) Digital Calipers with Power SR44 (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Repeatability (mm): 0.01
    • Operating Temperature Range (°C): 0-40
    • Power: SR44 (silver oxide battery) 1 piece (attached for testing)
  10. Insize Metric Digital Caliper (Jangka Sorong)
    Mulai

    Rp999.900

    Insize Metric Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Metrik Digital- Resolusi: 0.01mm- Tombol: on/off, nol, hold- Pengukuran absolut dan bertahap - Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Sesuai dengan standar DIN862- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
  11. Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.499.900

    Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.
  12. Mitutoyo Specialty Digital Caliper (Jangka Sorong)
    Mulai

    Rp5.899.900

    Mitutoyo Specialty Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital calipers with offset jaws and offset scribing jaws have outer jaws positioned at an offset angle from the inner jaws to measure stepped sections. Calipers with scribing jaws allow operators to mark or scribe the workpiece for additional machining or cuts. Offset jaws are used when the two points being measured are not on the same plane.
    atribut:
    • UNSPSC: 41111621
    • Accuracy (inch): +/-0.0010
    • Battery Size: SR44
    • Brand: MITUTOYO
    • Caliper Material: Steel
    • Case Type: Plastic Case
    • Compatible SPC Cable: Mfr. No. 05CZA624; Mfr. No. 05CZA625
    • Data Output Connection Type: Digimatic
    • Data Output Type: Cable
    • Depth Rod Shape: Rectangular
    • Display Type: LCD
    • Dust Resistant: Yes
    • Functions: Counting Value Composition Error; Data Output; Inch/mm Conversion; Low Voltage Alarm; Origin-Set; Power On/Off; Zero-Setting
    • IP Rating: IP67
    • Included Certification: TUV Rheinland Certification
    • Includes Battery: Yes
    • Includes Case: Yes
    • Jaw Actuation Type: Thumb Wheel
    • Jaw Material: Steel
    • Jaw Shape: Adjustable Knife Edge
    • Long Form Calibration Certificate: No
    • Maximum Measurement (inch): 6
    • Maximum Measurement (mm): 150
    • Measurements: 4-Way
    • Measures Depth: Yes
    • Measures Inside Dimension: Yes
    • Minimum Measurement (inch): 0
    • Minimum Measurement (mm): 0
    • Product Type: Adjustable Jaw Digital Caliper
    • Range (inch): 0 to 6
    • Range (mm): 0 to 150
    • Resolution (inch): 0.0005
    • Resolution (mm): 0.01
    • SPC Output: Yes
    • Standards: JIS B 7507
    • Water Resistant: Yes
    • With Locking Nut: Yes
  13. Union Universal Hand Brushes (HNJ)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp23.900

    Union Universal Hand Brushes (HNJ)
    atribut:
    • Length: 265mm
  14. Mitutoyo DIGITAL CALIPER NIB 300/0.01MM 551-331-10 (Jangka Sorong)
    Mulai

    Rp9.899.900

    Mitutoyo DIGITAL CALIPER NIB 300/0.01MM 551-331-10 (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.
    atribut:
    • Units: Metric
    • IP Rating: IP67
    • Range (mm): 0-300
    • Minimum Dimension in ID Measurement (mm): 10
    • Accuracy (mm): ±0.04
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 3.5 years under normal use
    • Display: LCD
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Offset/Preset Function: Y
    • Optional Accessories: 05CZA624, 05CZA625
    • SPC Output: Yes
    • Technology: Digimatic
  15. IMADA Digital force gauge
    Mulai

    Rp19.999.900

    IMADA Digital force gauge
    Deskripsi:
    High operability such as catching load values more accurately with high followability of up to 2000 times / second, bright and easy-to-read display with organic EL panel, menu display in Japanese, and multi-display where you can select the item you want to display.*It is also possible to display mN for models below 5N, and kN for models above 1000N. It is also possible to display the unit of kg (g: 5N or less range) as a converted value. *Continuous data acquisition with USB memory is up to 100 times/second. *Some products that are eligible for Mitutoyo Digimatic input may not be usable. *Weight may vary slightly depending on the range. *For unaccompanied items, if ordered by cash on delivery, the item will be shipped the next day or later. *Products with proofs cannot be canceled after ordering. *Applicable documents are included only with products whose product number includes (Calibration book performed by a calibration company and traceability system diagram included). We carry out calibration at calibration points based on calibration vendor standards based on the ISO9001 quality management system. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Accuracy: ±0.2%F.S.±1digit
    • Battery operating time: 8 hours
    • Display: Signed 4 digits (organic EL)
    • Display update cycle: 10 times/sec
    • Mass of Main Unit (g): About 490
    • Operating Temperature/Humidity Range: (Temperature) 0-40 ° C, (Humidity) 20-80% RH
    • Sampling Speed: Up to 2000 times/sec
    • Shaft diameter: (Measurement) M6
    • Units of Measurement: N, (mN, kN)
  16. PROTO Torque Wrench 1/4inch Drive Electronic Interchangeable Head Assembly
    Mulai

    Rp8.199.900

    PROTO Torque Wrench 1/4inch Drive Electronic Interchangeable Head Assembly
    atribut:
    • Drive Size (inch): 1/4
    • Increments (ft-lbs): 0.01
    • Increments (inch-lbs): 0.1
    • TorqueRange (inch-lbs): 25-250
    • Torque Range (N m): 2.8-28.2
    • Height (inch): 2
    • Increment (N m): 0.01
    • Overall Length (inch): 17-1/4
    • Overall Length (mm): 438.15
    • Specification ASME: ASME B107.28
    • Style: Electronic
    • Torque Range (ft-lbs): 2.1-20.8
    • Weight (lbs): 2.2
    • Width (inch): 1-3/4
  17. Wipro Mesin Bubut
    Mulai

    Rp14.999.900

    Wipro Mesin Bubut
    atribut:
    • Tailstock Taper: MT2
Daftar Harga digital caliper mitutoyo Terbaru March 2026
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
Mitutoyo ABS Digital Caliper (Jangka Sorong)Rp2.299.900
KANON Digital Caliper (Jangka Sorong)Rp999.900
AND Digital Caliper (Jangka Sorong)Rp419.900
TRUSCO Digital Caliper (Jangka Sorong)Rp809.900
Mitutoyo Digital Caliper NIB (Jangka Sorong)Rp4.399.900
Mitutoyo Digital Caliper NIB (Jangka Sorong)Rp12.999.900
Hataya Limited Rechargeable LED Joe Hand LampsRp2.499.900
Insize Digital Caliper (Jangka Sorong)Rp689.900
KRISBOW Digital Caliper (Jangka Sorong)Rp589.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)