Beli krisbow lampu emergency di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- Meval Twin Head Emergency Lampatribut:
- Color: Putih
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- NERO Electric Smart Emergency LED Twn Lampatribut:
- Led / Cri: Cree - USA / > 80
- Mode: Non Maintained
- Rated Dur: Minimum 3 Hours
- Type: Emergency Twin Light - 220-240V / 50/60 Hz
- Pow. C.: 8V 300mAh
- Battery: 4.8V 4500mAh High Temp. Nickel Cadmium (-10°C to +70°C)
- CCT: 6000K Daylight
- Dimensions (mm): 275 x 314 x 85
- Lifetime: 30000 Hours
- Luminous Flux: 420 Im
- Safety: Low volt cut-off preventing battery over discharge
- KRISBOW Lampu Emergency Exit Bolak Balikatribut:
- Lamp: Double (LED 12 x 0.1 W)
- Battery Type: Rechargeable Sealed Lead Acid Battery
- Running Hour: 32 hours/single, 12 hours/double
- Dimensions (mm): 271x80x300
- Charging Time (hour): 20-24
- Input Voltage/Frequency (V/Hz): AC 220-240/50-60
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- NERO Electric Smart Emergency LED Exit Lampatribut:
- Led / Cri: Cree - USA / > 80
- Mode: Maintained
- Rated Dur: Minimum 3 Hours
- Type: Emergency Exit Light - 220-240V / 50/60 Hz
- Pow. C.: 10V 120mAh
- Battery: 3.6V 0.9Ah High Temp. Nickel Cadmium (-10°C to +70°C)
- CCT: 6000K Daylight
- Dimensions (mm): 365 x 230 x 45
- Lifetime: 30000 Hours
- Luminous Flux: 180 lm
- Safety: Low volt cut-off preventing battery over discharge
- Maxspid Emergency Light Classicatribut:
- Dimensions (mm): 355x109x61
- Mode of Operation: Non-Maintained
- Lamp: Maxspid 3W SMT LED Lamp
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry (mm): phi 20 (K/O hole)
- Change Monitor: Green LED
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Injection moulded fire retardant high impact polycarbonate diffuser and base. Clear reeded diffuser is designed for non-glare and greater light distribution
- Mounting: Wall or Ceiling
- Power Consumption (W): < 2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Push button switch
- Maxspid Emergency Light Provideratribut:
- Dimensions (mm): 280x128x145
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: High impact thermoplastic enclosure in a matt white finish. Transparent half cylinder Polycarbonate lamp shield with fresnel pattern and fully adjustable self-locking lamp heads.
- Mounting: Wall or ceiling. The snap-fit design will facilitate easy installations. Easily removable mounting and knockout holes are provided (fitting can be positioned vertically or horizontally)
- Power Consumption (W): < 2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Rocker Switch
- Warranty: 1 Year
- Harpic Pembersih Kamar Mandi Power Plus 10x Max CleanDeskripsi:Harpic Pembersih Kloset Penghancur Kerak dengan formula khusus sehingga mampu membersihkan noda dan kerak 100x lebih kuat pada kloset. Harpic baru dengan formula penghancur kerak merupakan cairan pembersih kloset paling kuat yang mampu menyebar ke seluruh bagian kloset, membunuh kuman penyebab penyakit serta menghilangkan bau pada kloset.atribut:
- Packaging: Bottle
- Product Form: Liquid
- Maxspid Emergency Exit Signs Finescoatribut:
- Dimensions (mm): 375x76x181
- Mode of Operation: Maintained
- Lamp: Maxspid 1W SMT LED Lamp
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: Injection moulded fire retardant, high impact polycarbonate
- Mounting: Wall, ceiling suspended or semi-recessed
- Power Consumption (W): < 3
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Push button switch
- Warranty: 1 Year
- Schneider Electric MCB Acti 9 iK60Aatribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 4.5
- Trip Unit Technology: Thermal-Magnetic
- Pilot Pulpen Frixion Pointatribut:
- Tip Type: Conical
- Body Material: Plastic
- Capped or Retracable: Retractable-Slide Button
- Grip Material: Rubber
- Paperline Kertas Komputer NCR Full 9.5x11inchDeskripsi:Kertas continuous form adalah jenis kertas multiply yang bertujuan sekali mencetak langsung ada salinnya tanpa harus di fotocopy. Kertas continuous form mempunyai pinhole di bagian kanan dan kirinya.atribut:
- Size (mm): 241x280
- Type: NCR
Daftar Harga krisbow lampu emergency Terbaru October 2025
Panasonic Lampu Emergency | Rp1.199.900 |
Meval Twin Head Emergency Lamp | Rp369.900 |
CMOS Lampu Emergency | Rp729.900 |
CMOS Lampu Emergency LED | Rp169.900 |
Maxspid Emergency Light Twin Lamp | Rp1.699.900 |
Legrand Emergency Luminaire U21 LED (Emergency Light) | Rp1.399.900 |
Tecstar Lampu Emergency LED TL 8080 | Rp299.900 |
NERO Electric Smart Emergency LED Twn Lamp | Rp1.099.900 |
KRISBOW Lampu Emergency Exit Bolak Balik | Rp329.900 |
GL General Lighting LED Floodlight (Lampu Sorot) | Rp99.000 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)