Beli lampu darurat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Fort Lampu Rotary Anti Ledakatribut:
- Color: Red
- Voltage (V): AC 220
- Frequency (Hz): 50/60
- Function: Rotary with Sirine
- Protection : IP66
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Ayoto Lampu Senter SerbagunaDeskripsi:Rechargeable multi-function work light Sumber cahaya mengadopsi COB berkualitas tinggi, dan dapat bertahan hingga 100000jam.Batere dapat di isi ulang dengan kapasitas 2800mAh. Dan juga adanya fitur indikator baterai, sehingga mudah untuk pengontrolanMagnet antena dapat direntangkan untuk mengambil barang logam di ruangan sempitTerdapat kait gantung untuk memudahkan penerangan, serta fitur magnet belakang yang kuat untuk di tempelkan/di gantung di benda - benda berbahan logamPada bagian bawah bawah senter terdapat konektor pengisian melalui USB mikro, Anda dapat menggunakan untuk keperluan charger ponsel dll.Fungsi fitur pengisian USB, tersedia untuk pengisian darurat telepon selulerAnda dapat menggunakannya untuk keperluan penerangan untuk memperbaiki kendaraan bermotor, berkemah, bekerja, kebutuhan penerangan saat mati lampu di rumah, bahkan bisa di gunakan untuk lampu darurat saat kendaraan anda bermasalah di tengah jalan.atribut:
- Color: Random Color
- Charging method: Micro USB interface
- Camelion Work LightDeskripsi:- 3w COB LED - 220 Lumens - Continous Operating Time : 4 Hours - Use 3 x AA battery (include) - With Magnet and Swivel Hook.
- NERO Electric Smart Emergency LED Twn Lampatribut:
- Led / Cri: Cree - USA / > 80
- Mode: Non Maintained
- Rated Dur: Minimum 3 Hours
- Type: Emergency Twin Light - 220-240V / 50/60 Hz
- Pow. C.: 8V 300mAh
- Battery: 4.8V 4500mAh High Temp. Nickel Cadmium (-10°C to +70°C)
- CCT: 6000K Daylight
- Dimensions (mm): 275 x 314 x 85
- Lifetime: 30000 Hours
- Luminous Flux: 420 Im
- Safety: Low volt cut-off preventing battery over discharge
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- DV Metal SirineDeskripsi:Buzzer & Sirene. High Quality Material.
- MASKO Bell Sirine Kecilatribut:
- Material: Iron
- Power (W): 40
- NERO Electric General Emergency LED T5atribut:
- Led / Cri: Epistar - Taiwan / > 80
- Rated Dur: Minimum 3 Hours
- Type: Emergency T5 Light / 220-240V / 50/60 Hz / “Wide Range 165-265V\"
- Replacement: 18W T8 fluorescent tube
- Battery: 3.7V 1800mAh x 2 Powerful Lithium Ion
- Safety: Low volt cut-off preventing battery over discharge
- CCT: 6500K Daylight / 3000K Warmwhite
- Dimensions (mm): 40 x 22 x 530mm
- Lifetime: 20000 Hours
- Luminous Flux: 720 Im
- KRISBOW Lampu Emergency Exit Bolak Balikatribut:
- Lamp: Double (LED 12 x 0.1 W)
- Battery Type: Rechargeable Sealed Lead Acid Battery
- Running Hour: 32 hours/single, 12 hours/double
- Dimensions (mm): 271x80x300
- Charging Time (hour): 20-24
- Input Voltage/Frequency (V/Hz): AC 220-240/50-60
- Maxspid Emergency Light Provideratribut:
- Dimensions (mm): 280x128x145
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: High impact thermoplastic enclosure in a matt white finish. Transparent half cylinder Polycarbonate lamp shield with fresnel pattern and fully adjustable self-locking lamp heads.
- Mounting: Wall or ceiling. The snap-fit design will facilitate easy installations. Easily removable mounting and knockout holes are provided (fitting can be positioned vertically or horizontally)
- Power Consumption (W): < 2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Rocker Switch
- Warranty: 1 Year
Daftar Harga lampu darurat Terbaru January 2026
| CMOS Lampu Emergency LED | Rp169.900 |
| Fort Lampu Rotary Anti Ledak | Rp549.900 |
| Maxspid Emergency Light Twin Lamp | Rp1.699.900 |
| Sunrei Work Light | Rp339.900 |
| Ayoto Lampu Senter Serbaguna | Rp109.900 |
| Camelion Work Light | Rp74.900 |
| KRISBOW Lampu Proyek LED | Rp87.900 |
| NERO Electric Smart Emergency LED Twn Lamp | Rp1.099.900 |
| Tecstar Lampu Emergency LED TL 8080 | Rp299.900 |
| CMOS Lampu Emergency | Rp729.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Sabuk%20Pengaman%20Proyek/5mP101516202-7.jpg)




/5jP101006199-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/KRISBOW%20Lampu%20Emergency%20Exit%20Bolak%20Balik/9qP104568350-2.jpg)