Beli lampu emergency krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- Meval Twin Head Emergency Lampatribut:
- Color: Putih
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- Maxspid Emergency Exit Signs Finescoatribut:
- Dimensions (mm): 375x76x181
- Mode of Operation: Maintained
- Lamp: Maxspid 1W SMT LED Lamp
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: Injection moulded fire retardant, high impact polycarbonate
- Mounting: Wall, ceiling suspended or semi-recessed
- Power Consumption (W): < 3
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Push button switch
- Warranty: 1 Year
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- TRUSCO Safety Corner CushionDeskripsi:For safety of the plant or construction site.atribut:
- Installation Method: Pasting Type (Double-Sided Tape Included)
- Length (m): 0.9
- Material: Nitrile Rubber (NBR)
- Weight (g): 100
- Width (mm): 24
- Purpose of Use: For prevention of danger in construction sites or factories.
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Grundfos Pompa Celup NORYL (Pompa Rendam)Deskripsi:KPC Grundfos adalah pengembangan dari pompa KP Basic Grundfos dengan design yang elegan. KPC hadir dalam dua versi, yaitu KPC dan KPC 24/7.KPC dirancang untuk aplikasi pengeperasion otomatis pada keperluan rumah tangga, menguras basement, garasi yang terkena banjir dan sebagainya.
- BRK Carbon Monoxide & Smoke DetectorDeskripsi:Combination carbon monoxide (CO) and smoke detectors sound an alarm when high concentrations of CO or smoke are detected in the air. Combination units require less space to install and reduce the number of units that need to be installed, maintained, and tested.atribut:
- UNSPSC: 46191501
- Battery Backup: Yes
- Detector Power Source: Hardwired
- Maximum Operating Temperature (°F): 100
- Minimum Operating Temperature (°F): 40
- Operating Voltage (V): 120 AC
- Power Source: Hardwired
- GEA Tandu Lipat 2atribut:
- Belt Type: 2 Safety Belt
- Body Material: Kulit Oxford (Bahan Alas)
- Material: Aluminium (Frame)
- Type: Tandu Lipat
- Meval Bright Emergency Lamp + Flashlightatribut:
- Power (W): 0.5
- Hannochs LED Emergency Bulb Genius Lamp E27Deskripsi:New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Power (W): 8
- Voltage (V): 100-240
- Product Technology: LED with Emergency Technology
- Battery Capacity (mAh): 2000
- Beam Angle (°): 180
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 123
- Lighting Time (hour): 5
- Lumen: 650
- Product Material: PC + PBT
- Rated Lifetime (hour): 15000
Daftar Harga lampu emergency krisbow Terbaru January 2026
| CMOS Lampu Emergency LED | Rp169.900 |
| Panasonic Lampu Emergency | Rp1.199.900 |
| Meval Twin Head Emergency Lamp | Rp369.900 |
| CMOS Lampu Emergency | Rp729.900 |
| Rinnai Gas Rice Cooker (Penanak Nasi) | Rp3.799.900 |
| Maxspid Emergency Exit Signs Finesco | Rp1.999.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| TRUSCO Safety Corner Cushion | Rp149.900 |
| Maxspid Emergency Light Twin Lamp | Rp1.699.900 |
| Grundfos Pompa Celup NORYL (Pompa Rendam) | Rp2.999.900 |
Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)























































































































































/hkP103203632-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Maxspid%20Emergency%20Exit%20Signs%20Finesco/3mP105396130-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/TRUSCO%20Safety%20Corner%20Cushion/P101002161-1.jpg)

/0vP102236031-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Power%20Supply%20Darurat/BRK%20Carbon%20Monoxide%20%26%20Smoke%20Detector/99P109470333-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Gembok%20Safety%20Thermoplastic/P102723421-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/GEA%20Tandu%20Lipat%202/l9P105062765-1.jpg)



/5jP101006199-2.jpg)