Beli lampu emergency exit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Lampu Emergency Exit Bolak Balikatribut:
- Lamp: Double (LED 12 x 0.1 W)
- Battery Type: Rechargeable Sealed Lead Acid Battery
- Running Hour: 32 hours/single, 12 hours/double
- Dimensions (mm): 271x80x300
- Charging Time (hour): 20-24
- Input Voltage/Frequency (V/Hz): AC 220-240/50-60
- Harmit Lampu Tanda ExitDeskripsi:EXIT SIGN LED Light Lampu Petunjuk EMERGENCY Harmit HM-309SAAT LISTRIK TIBA-TIBA PADAM OTOMATIS LAMPU TETAP MENYALA jadi sangat efektif menjadi petunjuk jalan keluar (keadaan darurat gelap).atribut:
- Charging Time (hour): estimate 24-40
- Dimensions (LxWxH) (cm): 36x2.5x14.5
- Emergency Time (m): Approx. 90 min & can be more/less
- Input Voltage (V): 220-240 (50-60Hz)
- Lamp: 6 LED
- Material: Glass & Metal
- Power (W): 3
- NERO Electric Smart Emergency LED Exit Lampatribut:
- Led / Cri: Cree - USA / > 80
- Mode: Maintained
- Rated Dur: Minimum 3 Hours
- Type: Emergency Exit Light - 220-240V / 50/60 Hz
- Pow. C.: 10V 120mAh
- Battery: 3.6V 0.9Ah High Temp. Nickel Cadmium (-10°C to +70°C)
- CCT: 6000K Daylight
- Dimensions (mm): 365 x 230 x 45
- Lifetime: 30000 Hours
- Luminous Flux: 180 lm
- Safety: Low volt cut-off preventing battery over discharge
- COOPER LIGHTING General Purpose Combination Exit Sign & Emergency LightDeskripsi:These plastic exit sign and emergency light combos have round light heads mounted on the side of the exit sign housing. They maintain a consistent look in installations with other round, side-mount light heads. Plastic units won't rust and are lightweight to ease installation. They are a cost-effective alternative to steel in areas where local codes don't require steel housings and where fixtures won't be subject to impacts or abuse.atribut:
- UNSPSC: 55121703
- Background Color: White
- Battery Chemistry: Nickel Cadmium
- Battery Recharge Time (hour): 24
- Bulb Type: LED
- CA Title 20 Compliant: Yes
- Current (A): 0.09
- Diagnostic Testing Function: Test Button
- Directional Indicators: Universal Field Selectable Chevrons
- Display Qty: 1
- Display Sell UOM: EA
- Emergency Battery Backup: Yes
- Emergency Illuminuteation Time (minute): 90
- Housing Color: White
- Housing Material: Plastic
- Includes: Canopy; Mounting Screws
- Item - MERCH: Exit Sign with Emergency Lights
- Lamp Head Light Source: LED
- Lamp Head Location: Side
- Lamp Head Shape: Round
- Lamp Wattage (W): 1.6
- Lighting Technology: LED
- Maximum Operating Temperature (°C): 40
- Minimum Operating Temperature (°C): 10
- Mounting Location: End; Wall; Ceiling
- Mounting Type: Universal
- Number of Lamp Heads: 2
- Number of faces: 1 or 2
- Overall Depth (inch): 2-1/4
- Overall Height (inch): 7-1/2
- Overall Width (inch): 16-1/2
- Self Diagnostics: No
- Standards: NEC; NFPA 101; OSHA; UL; UL 924
- Sub Brand: All-Pro
- Text Color: Red
- Text Height (inch): 6
- Text Size (inch): 3/4 Stroke x 6 High
- Text Stroke Width (inch): 3/4
- Voltage (V): 120/277 AC
- NERO Electric Smart Emergency LED Exit Lamp Legend/Sign/1atribut:
- Type: Optional Legend / Sign
- Powercraft Emergency Exit Luminaires Range Quick Fit Recess LED Double SidedDeskripsi:Collaborating Safety With Style In An Emergency By The Quick Fit Design- Designed for fast installation and easy maintenance- Ultra bright white LEDs meeting ISO safety colour requirements- Exceeds IEC 60598-2-22 and SS 563 brightness requirements- Extra low power consumption- High quality, Long Life SMD LED module- Series connection of LEDs achieves a high level of uniform light distribution and ensuring maximum life span- Low battery voltage cut-off with latch function, to elimate battery over discharge- Durable fire retardant construction (UL94) to combat corrosion- Lightweight ergonomics design boost productivity of installersatribut:
- Type: Double Sided
- Mode of Operation: Maintained
- Lamp Type: 1.2W White LED module with burning life-span > 50,000 hours
- Rated Duration (hour): 3
- Supply Voltage (V): 220-240
- Frequency (Hz): 50-60
- Battery: High Temperature Nickel Cadmium
- Change Monitor: LED
- Charger: Regulated variable rate
- Diffuser: Acrylic plate (fire retardant)
- Dimensions (HxWxD) (mm): 243x320x45
- Fitting Construction: Injection moulded with fire retardant (UL94), high impact material
- Mounting: Recessed Ceiling
- Power Consumption (W): 3 (Total standby power inclusive of LED converter)
- Safety: Low battery voltage cut off to prevent over discharge
- Standards Compliance: SS IEC 60598-2-22, SS 563
- Hakko Electric Immersion HeaterDeskripsi:It can be easily heated by putting it in water and connecting the power supply.A stainless steel pipe (SUS316L) is used for the metal sheath.It is mechanically robust, electrically safe, easy to handle, and heats in water for maximum thermal efficiency.atribut:
- Capacity (W): 1000
- Voltage (V): 100
- Material: Heater Sheath C1220T (Copper Tube) Nickel Plated
- Cabtire Cord (m): 2 (With Plug)
- Dimension B (mm): 120
- Dimension D (mm): 8
- Dimensions a (mm): 230
- Dimensions c (mm): 95
- Minimum Water Level (mm): 95
- Model : Type A
- Presence of Plug: Yes
- Wire Specifications: Cabtire cord 2m plug included
- Unit Emergency Exit Guidance Sign PassagewayDeskripsi:- An approved item of Fire Equipment and Safety Center of Japan (foundation).-With long-term emitting, it is effective for guiding evacuation at power outage due to fire.
- Non Brand Emergency Exit StickerDeskripsi:Glow in the dark emergency exit (sticker only)atribut:
- Size (mm): 300x150
- Text: Emergency Exit
- Maxspid Emergency Exit Signs Leder (Recessed)atribut:
- Dimensions (mm): 437x85x270
- Mode of Operation: Maintained
- Lamp: Maxspid 1W SMT LED Lamp
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: Fire retardant moulded acrylic
- Fitting Construction: Electro galvanised steel with epoxy powder coating
- Mounting: Wall or Ceiling
- Power Consumption (W): < 3
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- ONEBIZ Oil Spill Kit SetDeskripsi:Specifications Contents :- Pad = 10 pcs- Pillow 20 x 25cm = 1 pcs- Goggle = 1pcs- Respirator Mask N95 = 1 pcs- Chemical Gloves = 1 pasang- Disposal Bag = 1 pcs- Cable ties = 1 pcs- Usage Instruction Sheet = 1 pcsatribut:
- Color Absorbent: White
- LUMAPRO General Purpose Combination Exit Sign & Emergency LightDeskripsi:These plastic exit sign and emergency light combos have square light heads mounted on the side of the exit sign housing. They maintain a consistent look in installations with other square, side-mount light heads. Plastic units won't rust and are lightweight to ease installation. They are a cost-effective alternative to steel in areas where local codes don't require steel housings and where fixtures won't be subject to impacts or abuse.atribut:
- UNSPSC: 55121703
- Background Color: White
- Battery Chemistry: Sealed Lead Acid
- Battery Recharge Time (hour): 24
- Battery Voltage (V): 6 DC
- Bulb Type: Incandescent
- CA Title 20 Compliant: Yes
- Compliance Type: None
- Current (A): 0.2
- Directional Indicators: Universal Field Selectable Chevrons
- Display Qty: 1
- Display Sell UOM: EA
- Emergency Battery Backup: Yes
- Emergency Illuminuteation Time (minute): 90
- Emergency Wattage (W): 10.8
- Environmental Rating: Damp Location Rated
- Fixture Wattage (W): 13.1
- Housing Color: White
- Housing Finish: Matte
- Housing Material: Plastic
- Includes: Push Button
- Item - MERCH: Exit Sign with Emergency Lights
- Lamp Head Light Source: Incandescent
- Lamp Head Shape: Square
- Lamp Wattage (W): 5.4
- Lighting Technology: Incandescent
- Maximum Operating Temperature (°F): 104
- Minimum Operating Temperature (°F): 50
- Mounting Location: End; Wall; Ceiling
- Mounting Type: Surface
- NEMA Rating: Not Rated
- Number of Bulbs: 2
- Number of Lamp Heads: 2
- Number of faces: 1 or 2
- Overall Depth (inch): 4-3/4
- Overall Height (inch): 10-1/4
- Overall Width (inch): 21-3/4
- Recommended Mounting Height (ft): 10
- Remote Capable: No
- Self Diagnostics: No
- Standards: NFPA Life Safety Code 101; UL 924
- Sub Brand: LumaPro Series
- Text Height (inch): 6
- Text Size (inch): 3/4 Stroke x 6 High
- Text Stroke Width (inch): 3/4
- Voltage (V): 120/277 AC
- TOYO Hand Drum Pump Autoatribut:
- Type: TP-011
- Suction Tube Length (cm): 85.5
- Maxspid Emergency Exit Signs Boxter BLSatribut:
- Dimensions (mm): 372x80x167
- Mode of Operation: Maintained
- Lamp: Maxspid 1W SMT LED Lamp
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: Fire retardant moulded acrylic
- Fitting Construction: Electro galvanised steel with epoxy powder coating
- Mounting: Wall or Ceiling
- Power Consumption (W): < 3
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- AA Buku Tulis 50 lembar Boxy Maxy Campusatribut:
- Size: A5
- ONEBIZ Chemical Spill Kit SetDeskripsi:Specifications Contents :- Pad = 10 pcs- Pillow 20 x 25cm = 1pcs- Goggle = 1pcs- Respirator Mask N95 = 1pcs- Chemical Gloves = 1pasang- Disposal Bag = 1 pcs- Cable ties = 1pcs- Usage Instruction Sheet = 1 pcs
- Tom & Jerry Label StikerDeskripsi:Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.
Daftar Harga lampu emergency exit Terbaru March 2026
| KRISBOW Lampu Emergency Exit Bolak Balik | Rp329.900 |
| Harmit Lampu Tanda Exit | Rp55.900 |
| NERO Electric Smart Emergency LED Exit Lamp | Rp939.900 |
| COOPER LIGHTING General Purpose Combination Exit Sign & Emergency Light | Rp5.199.900 |
| NERO Electric Smart Emergency LED Exit Lamp Legend/Sign/1 | Rp70.900 |
| Powercraft Emergency Exit Luminaires Range Quick Fit Recess LED Double Sided | Rp1.599.900 |
| Hakko Electric Immersion Heater | Rp2.899.900 |
| Unit Emergency Exit Guidance Sign Passageway | Rp399.900 |
| Non Brand Emergency Exit Sticker | Rp87.900 |
| Indorack Power Supply Pure with Modular Cable 80+ | Rp859.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/KRISBOW%20Lampu%20Emergency%20Exit%20Bolak%20Balik/9qP104568350-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Harmit%20Lampu%20Tanda%20Exit/c0P111112432-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/COOPER%20LIGHTING%20General%20Purpose%20Combination%20Exit%20Sign%20%26%20Emergency%20Light/33P109616111-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Powercraft%20Emergency%20Exit%20Luminaires%20Range%20Quick%20Fit%20Recess%20LED%20Double%20Sided/0fP105396015-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Unit%20Emergency%20Exit%20Guidance%20Sign%20Passageway/P102775770-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Non%20Brand%20Emergency%20Exit%20Sticker/mhP103456809-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Maxspid%20Emergency%20Exit%20Signs%20Leder%20(Recessed)/45P105396149-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/LUMAPRO%20General%20Purpose%20Combination%20Exit%20Sign%20%26%20Emergency%20Light/82P109616290-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Maxspid%20Emergency%20Exit%20Signs%20Boxter%20BLS/2vP105396103-1.jpg)