Beli emergency di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- READY AMERICA Disaster Survival Kitsatribut:
- UNSPSC: 42172009
- GOAL PS Thumbturn Emergency Device H CoverDeskripsi:This is a cover-type emergency device that attaches to the thumb turn.In an emergency, you can break the cover and use the thumb turn to release the emergency.Applicable model lever handle lock LGK (back set 64mm) Lever handle lock LG (back set 51, 64, 76 mm), LX (back set 51, 64 mm) Lever handle lock HL series (back set 76mm) Case lock AH series (back set 76, 100mm) Case lock AXF, AS (back set 64, 76mm) Case lock HS series (back set 76mm) Main lock LDK, LD (back set 64, 76mm) Main locking HD (back set 51, 64, 76mm) Electric lock EU, EL/ES series (back set 76mm)- Can be used for standard thumbturn, BF, and ES type thumbturn. Cannot be used for security thumb turn. - Can be used with lock backsets of 51mm or more.atribut:
- Material: Styrene resin
- Color: Green
- Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat)Deskripsi:Emergency flushing bottle is suitable for local skin and eye irrigating. It can deal with the acid and alkali liquid on the skin with emergency skin solution. The capacity of each bottle is 500ML. The material of the container is made of non-toxic materials of polyethylene.atribut:
- Material: Non-toxic materials of polyethylene
- Color: Green
- Water Pressure (kg/cm²): 0.2-0.4
- Capacity (ml): 500 x2 bottles
- Speed (L/minute): 2-3
- Beta Chemie Cat Emergency Glow in the DarkDeskripsi:Beta Glow adalah cat 1 komponen yang dapat menyala dalam gelap dan diformulasikan khusus agar memiliki daya lekat yang baik terhadap semua material. Fungsi utamanya adalah sebagai penunjuk arah pada lantai, tembok, dan tangga darurat pada waktu emergency.atribut:
- Size (cc): 100
- Color: Soft Green
- Meval Twin Head Emergency Lampatribut:
- Color: Putih
- OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan)atribut:
- Vibration Resistance (Malfunction): 10 to 55 Hz, 1.5 mm double amplitude (within 1 ms)
- PTI (Proof Tracking Index): 175
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Ambient Relative Humidity (RH): 35 to 85
- Allowable Operating Speed: Mechanical: 30 times / min., Electrical: 30 times / min.
- Electric Shock Protection Class: Class II
- Electrical Durability: 300,000 times or more (once set or reset)
- Impact Resistance Durability (m/s²): 1000
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Light Source: LED
- Mechanical Durability: 300,000 times or more (once set or reset)
- Protection Class: IP65 (oil resistant type)
- Shock Resistance Malfunction (m/s²): 250 or more (malfunction less than 1ms)
- Storage Temperature (°C): -40 to +70 (with no icing or condensation)
- Type: Non-illuminated
- Withstand Voltage: Between homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min.
- KRISBOW Lampu Emergency Exit Bolak Balikatribut:
- Lamp: Double (LED 12 x 0.1 W)
- Battery Type: Rechargeable Sealed Lead Acid Battery
- Running Hour: 32 hours/single, 12 hours/double
- Dimensions (mm): 271x80x300
- Charging Time (hour): 20-24
- Input Voltage/Frequency (V/Hz): AC 220-240/50-60
- monotaro Emergency exit door thumb turn cover (Penutup Tombol Pintu Darurat)Deskripsi:A cover for thumb turns. Used to prevent intrusion and tampering into emergency exits. In an emergency, split it open to use the thumb turn.Thumb turn cover*This is a cover only product. *Order code: 52494778 This is a dedicated part for the emergency exit door thumb turn cover unit. *Do not use for any other purpose.atribut:
- Dimensions (mm): DIA50.9x44.5
- Material: AS
- Megaman Emergency Lightatribut:
- Brightness (Lm): 240x2
- CRI: ≥80
- Color Temperature (K): 6500
- IP Protection: IP20
- Life Time (hour): 25000
- Power (W): 3 (x2)
- Temperature (°C): -20 to 40
- Voltage (V): 170-240
- KIDDE Fire Escape LadderDeskripsi:Fire escape ladders are recommended for all occupied second and third story rooms. They store compacted and fully extend when put into service.atribut:
- UNSPSC: 30191501
- Features: Anti-Slip Rungs; Attaches to Most Common Windows; No Tools or Assembly Required; Tangle Free
- For Maximum Window Thickness (inch): 11
- For Minimum Window Depth (inch): 16
- Includes: Window Mount
- Load Capacity (lbs): 1000
- Mount Type: Attachment Hooks
- Rail Material: Nylon
- Step Material: Metal
- Dutron Senter LED Emergency 2 in 1 ASTRO (Senter)Deskripsi:Lampu emergency dan senter kini jadi satu! Dapatkan Dutron LED Flashslight dengan 4 fitur teknologi yang siap menerangimu dimana saja dan kapan saja!atribut:
- Material: ABS Plastic
- Color: White
- Voltage (V): AC 110-240
- Battery Type (mAh): 800 Li-ion Batterai (64G)
- Charging Time (hour): 6
- LED Power (W): 5 (Front Lamp 1 + Side Lamp 4)
- Lumen (lm): 80 (front), 240 (side)
- Usage Period (hour): Main lamp: 1, Side lamp: 3.5
- Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)Deskripsi:Inovasi baru dekorasi rumah Solusi dekorasi tanpa melubangi dinding Tape foam dua sisi untuk indoor ukuran 24mm x 3M. Melekat pada dua sisinya, Scotch Mounting Tape aman dan praktis, karena tidak perlu lagi menggunakan paku dan baut. Dapat digunakan di berbagai macam dinding, keramik, dan permukaan kayu. Contohnya untuk menggantung frame foto, lukisan, dan hiasan dinding lainnya. Mampu menahan beban hingga 900 gram. - Praktis dan rapi - Solusi menempel tanpa paku/sekrup - Tidak merusak dinding - Menempel lebih kuat apabila ditempelkan secara vertikal di permukaan yang bersihatribut:
- Adhesive Material: Acrylic
- Backing Material: Busa Polyethylene
- Color: White
- Thickness (mm): 1.6
- DAIMEI Emergency Carring Out Bagatribut:
- Material: Polyester(alminium finish)
- Outer Dimensions (mm) Width x Depth x Height: 355 x 200 x 450
- Specification: Back pack type
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- 4Life First Aid Bag BackMed Kit (Tas P3K)Deskripsi:Kit Pertolongan pertama dirancang untuk kelompok lebih dari 25 orang. Desain tas praktis dan multifungsi.atribut:
- Dimensions (cm): 32x42x20
- Material: Baby Ripstop
- Color: Red
Daftar Harga emergency Terbaru October 2026
| READY AMERICA Disaster Survival Kits | Rp449.900 |
| GOAL PS Thumbturn Emergency Device H Cover | Rp399.900 |
| Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat) | Rp509.900 |
| Beta Chemie Cat Emergency Glow in the Dark | Rp79.900 |
| Meval Twin Head Emergency Lamp | Rp569.900 |
| OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan) | Rp1.199.900 |
| KRISBOW Lampu Emergency Exit Bolak Balik | Rp299.900 |
| monotaro Emergency exit door thumb turn cover (Penutup Tombol Pintu Darurat) | Rp91.900 |
| Megaman Emergency Light | Rp279.900 |
| KIDDE Fire Escape Ladder | Rp3.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Bottle%20(Pencuci%20Mata%20Darurat)/48P108034152-1.jpg)


%20A22E%20(Saklar%20Tombol%2FSaklar%20Tekan)/ghP106897593-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/KRISBOW%20Lampu%20Emergency%20Exit%20Bolak%20Balik/9qP104568350-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Tangga%20%26%20Tali%20Evakuasi/KIDDE%20Fire%20Escape%20Ladder/p9P109363909-1.jpg)
/f3P110141543-1.jpg)
/P103146188-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/DAIMEI%20Emergency%20Carring%20Out%20Bag/P102020654-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20First%20Aid%20Bag%20BackMed%20Kit%20(Tas%20P3K)/hqP104730638-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)