Beli lampu emergency di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  2. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  3. Maxspid Emergency Light Twin Lamp
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  4. In-Lite LED Driver Emergency TL Lamp
    Mulai

    Rp119.900

    In-Lite LED Driver Emergency TL Lamp
    atribut:
    • Power (W): 18
  5. DV Emergency Switch Fixed Contact LA22C Series
    Mulai

    Rp24.900

    DV Emergency Switch Fixed Contact LA22C Series
    atribut:
    • Color: Red
    • Contact: 1NO + 1NC
    • Function: Emergency Stop
    • Lamp: Without Lamp
    • Install Size (mm): 22; Mushroom Head 40
  6. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  7. Hannochs LED Emergency Bulb Genius Lamp E27
    Mulai

    Rp119.900

    Hannochs LED Emergency Bulb Genius Lamp E27
    Deskripsi:
    New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.
    atribut:
    • Color: Cool Daylight
    • Color Temperature (Kelvin): 6500
    • Power (W): 8
    • Voltage (V): 100-240
    • Product Technology: LED with Emergency Technology
    • Battery Capacity (mAh): 2000
    • Beam Angle (°): 180
    • Diameter (mm): 60
    • Fitting: E27
    • Height (mm): 123
    • Lighting Time (hour): 5
    • Lumen: 650
    • Product Material: PC + PBT
    • Rated Lifetime (hour): 15000
  8. Meval Bright Emergency Lamp + Flashlight
    Mulai

    Rp79.900

  9. Meval Twin Head Emergency Lamp
    Mulai

    Rp369.900

    Meval Twin Head Emergency Lamp
    atribut:
    • Color: Putih
  10. Powercraft Emergency Luminaires
    Mulai

    Rp1.399.900

    Powercraft Emergency Luminaires
    Deskripsi:
    Low Maintenance Emergency Bulkhead Ideal For Both Exterior And Interior Areas- Low heat generation, ensures longer and reliable service life- Low battery voltage cut-off with latch function, to elimate battery over discharge- Charge LED indicator and test switch available- Weatherproof design suitable for indoor and outdoor applications- Optimal for anti-panic (open area) and escape route lighting applications- High quality, Long Life LED module
    atribut:
    • Mode of Operation: Non maintained
    • Supply Voltage (V): 220-240
    • Frequency (Hz): 50-60
    • Charger: Constant Current/Constant Voltage, Shortage circuit protected
    • Change Monitor: LED
    • Power Consumption (W): < 1.5
    • Safety: Low battery voltage cut off to prevent over discharge
    • Standards Compliance: SS IEC 60598-2-22, SS 563
  11. POWERLITE Lampu Emergency Twin-Spot
    Mulai

    Rp519.900

    POWERLITE Lampu Emergency Twin-Spot
    atribut:
    • Power (W): 2
    • Battery Type: Cealed-Acid Rechargeable
    • Charging Time (hour): 20 to 24
    • Running Hour: 10
    • Dimensions (mm): 300x110x300
  12. Dutron Lampu LED Emergency Bulb HERO
    Mulai

    Rp89.900

    Dutron Lampu LED Emergency Bulb HERO
    Deskripsi:
    DUTRON Lampu LED Emergency Bulb Hero 10 Watt 6500K Putih
    atribut:
    • Voltage (V): 100-240
    • Frequency (Hz): 50-60
    • Color Temperature (Kelvin): 6500 (White)
    • Base/Cap: E27
    • Lighting Angle (°): 180
  13. Kenmaster Lampu Emergency + Kipas
    Mulai

    Rp98.900

    Kenmaster Lampu Emergency + Kipas
    Deskripsi:
    Spesifikasi :- Bagian samping terdapat senter
Daftar Harga lampu emergency Terbaru December 2025
CMOS Lampu Emergency LEDRp169.900
Panasonic Lampu EmergencyRp1.199.900
Maxspid Emergency Light Twin LampRp1.699.900
In-Lite LED Driver Emergency TL LampRp119.900
DV Emergency Switch Fixed Contact LA22C SeriesRp24.900
CMOS Lampu EmergencyRp729.900
Hannochs LED Emergency Bulb Genius Lamp E27Rp119.900
Meval Bright Emergency Lamp + FlashlightRp79.900
Meval Twin Head Emergency LampRp369.900
Tecstar Lampu Emergency LED TL 8080Rp299.900

Data diperbarui pada 14/12/2025 (Harga belum termasuk PPN)