Beli emergency lamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  2. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  3. Maxspid Emergency Light Twin Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  4. Meval Bright Emergency Lamp + Flashlight
    Mulai

    Rp79.900

  5. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  6. Meval Twin Head Emergency Lamp
    Mulai

    Rp619.900

    Meval Twin Head Emergency Lamp
    atribut:
    • Color: Putih
  7. NERO Electric Smart Emergency LED Twn Lamp
    Mulai

    Rp1.399.900

    NERO Electric Smart Emergency LED Twn Lamp
    atribut:
    • Led / Cri: Cree - USA / > 80
    • Mode: Non Maintained
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency Twin Light - 220-240V / 50/60 Hz
    • Pow. C.: 8V 300mAh
    • Battery: 4.8V 4500mAh High Temp. Nickel Cadmium (-10°C to +70°C)
    • CCT: 6000K Daylight
    • Dimensions (mm): 275 x 314 x 85
    • Lifetime: 30000 Hours
    • Luminous Flux: 420 Im
    • Safety: Low volt cut-off preventing battery over discharge
  8. Megaman Emergency Light
    Mulai

    Rp279.900

    Megaman Emergency Light
    atribut:
    • Brightness (Lm): 240x2
    • CRI: ≥80
    • Color Temperature (K): 6500
    • IP Protection: IP20
    • Life Time (hour): 25000
    • Power (W): 3 (x2)
    • Temperature (°C): -20 to 40
    • Voltage (V): 170-240
  9. In-Lite LED Driver Emergency TL Lamp
    Mulai

    Rp149.900

    In-Lite LED Driver Emergency TL Lamp
    atribut:
    • Power (W): 18
  10. Philips Radiantline Emergency LEDBulb (Lampu LED Emergency)
    Mulai

    Rp159.900

    Philips Radiantline Emergency LEDBulb (Lampu LED Emergency)
    Deskripsi:
    Hemat energy 88% dibandingkan lampu konvensioalDetail produk Classified • Lampu secara otomatis menyala apabila sumber aliran listrik mati dan mampu menerangi sampai 3 jam. • Disarankan pengisian 10 jam untuk hasil 100% • Didesain tanpa lubang bebas serangga & debu • Pengisian baterai bersamaan dengan saat listrik dinyalakan lewat saklar, tidak disarankan penggunaan beberapa lampu dalam satu saklar • Menggunakan Baterai Lithium ION yang aman IEC 62471 • Dapat diisi ulang hingga 300x • Dilengkapi dengan sistem proteksi over-charging dan discharging • Tidak mengandung UV, IR, mercuri ataupun bahan berbahaya lainnya • Tersedia hook (kaitan) untuk menggantung
    atribut:
    • Wattage (W): 11
    • Color temperatur (K): 6500
    • Dimmable: No
    • Finish: Daylight
    • Nominal Lifetime (hour): 15000
    • Nominal Luminous Flux (lm): 1100
    • Socket: E27
  11. NERO Electric General Emergency LED T5
    Mulai

    Rp239.900

    NERO Electric General Emergency LED T5
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency T5 Light / 220-240V / 50/60 Hz / “Wide Range 165-265V\"
    • Replacement: 18W T8 fluorescent tube
    • Battery: 3.7V 1800mAh x 2 Powerful Lithium Ion
    • Safety: Low volt cut-off preventing battery over discharge
    • CCT: 6500K Daylight / 3000K Warmwhite
    • Dimensions (mm): 40 x 22 x 530mm
    • Lifetime: 20000 Hours
    • Luminous Flux: 720 Im
  12. KRISBOW Lampu Emergency Exit Bolak Balik
    Mulai

    Rp299.900

    KRISBOW Lampu Emergency Exit Bolak Balik
    atribut:
    • Lamp: Double (LED 12 x 0.1 W)
    • Battery Type: Rechargeable Sealed Lead Acid Battery
    • Running Hour: 32 hours/single, 12 hours/double
    • Dimensions (mm): 271x80x300
    • Charging Time (hour): 20-24
    • Input Voltage/Frequency (V/Hz): AC 220-240/50-60
Daftar Harga emergency lamp Terbaru November 2026
CMOS Lampu Emergency LEDRp169.900
Panasonic Lampu EmergencyRp1.199.900
Maxspid Emergency Light Twin LampRp1.699.900
Meval Bright Emergency Lamp + FlashlightRp79.900
CMOS Lampu EmergencyRp729.900
Meval Twin Head Emergency LampRp619.900
Legrand Emergency Luminaire U21 LED (Emergency Light)Rp1.799.900
JLD Lampu EmergencyRp139.900
NERO Electric Smart Emergency LED Twn LampRp1.399.900
Megaman Emergency LightRp279.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)