Hannochs LED Emergency Bulb Genius Lamp E27

Sebelum PPN:
Rp139.900
Spesifikasi
ColorCool Daylight
Color Temperature (Kelvin)6500
Power (W)8
Voltage (V)100-240
Product TechnologyLED with Emergency Technology
Battery Capacity (mAh)2000
Beam Angle (°)180
Diameter (mm)60
FittingE27
Height (mm)123
Lighting Time (hour)5
Lumen650
Product MaterialPC + PBT
Rated Lifetime (hour)15000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New innovation two function AC/DC LED Bulb.
Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).
Equipped with Lithium Battery with overcharge protection and over discharge protection feature.
No worries about over-charging because the charging process will automatically stop when the battery is full.
Emergency function could be used up to 5 hours.
Save energy up to 90% compared with regular incandescent bulbs.
Can operate within 100 - 240 V.
Instant start.
Very good color rendering > 80.
No IR & UV radiation.
Frosted cover made of PC (Poly Carbonate), impact resistant.
Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.
Long Life lamp up to 15000 hours and Save Maintenance costs.
Low heat radiation.

Ulasan Produk

Tidak ada ulasan