THERMOLYNE Portable Electric Furnace

Sebelum PPN:
Rp66.999.900 - Rp83.999.900
Spesifikasi
Heat InsulatorCeramic fiber
Temperature Range (°C)100 - 1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Both 2models heat in approx.
40minutes to 871°C.
Bench is safety design which cannot get hot easily also in the time of highest temperature use.
LED indication of the temperature in a furnace is given continuously.
It has the outstanding temperature stability of ±1°C.
The thermostat couple breakage protection instrument is incorporated.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait