BioBase Muffle Furnace

Sebelum PPN:
Rp179.999.900
Spesifikasi
Maximum Temperature (°C)1200
Temperature Rising Time (empty/minute)<30
Temperature Accuracy (°C)±1
Capacity (L)16
Consumption (kW)6
External Size (WxDxH) (mm)600x895x700
External/Internal MaterialCold-rolled steel with anti-bacterial powder coating/Imported high density ceramic fiber
Heating Rate (°C)60
Internal Size (WxDxH) (mm)400x250x160
Package Size (WxDxH) (mm)730x985x830
Power Supply (V/Hz)220/380 ±10% (50/60)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
-Dual ceramic inner chamber and hollow heat insulation ensure that the temperature can go up quickly.
-Automatic parallel pressure door technology ensures the inner chamber temperature evenness and without leakage under the high temperature.
-PID micro digital screen controller, fixing temperature, over-temperature alarming and auto-stop.
-Safety protection measures: thermocouple failure, cut off power automatically when open the door and over temperature protection to avoid accidents occurring.
-Double-shell hollow thermal insulation , the shell not hot and the furnace internal cool quickly.

Ulasan Produk

Tidak ada ulasan