Suhatherm Vertical Lift Door Furnace

Sebelum PPN:
Rp379.999.900 - Rp439.999.900
Spesifikasi
Electrical Installed Power3 Phase, 380VAC, 50-60Hz, ± 25kW
Fresh Air Inlet & Exchaust Dumper ModelManual Adjustable Sliding Dumper (Inlet at Rear & Outlet at Furnace Roof)
Furnace Body Frame MaterialCombination of Mild Steel Angle Bar & Streep Bar
Furnace Body Painting MaterialEpoxy Base Primer & Finished by Protective Paint
Furnace Body Sheath MaterialMild Steel t. 5 mm
Furnace Body Support Leg MaterialMild Steel RHS Tube
Furnace DoorManual lifting up door
Heating Element MaterialFe-Cr-Al heating alloy
Heating Element ModelOpen Coil Spirally Heater supported by High Grade Ceramic Tube
Heating Element PlacementPlaced on the left & right side of furnace wall
Heating Power (Kcal/hour)27500
Heating Power (kW)25
Housing MaterialSteel sheet 5mm
Maximum Operating Temperature (°C)1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
a. 1 Tahun Garansi Sparepart
b. Belum termasuk Pengiriman luar Jabodetabek
Description
• Furnace wall mounting electrical control panel
• Industrial process thermocouple type K with ceramic protection tube & aluminum protection head Ex. SMINDO
• Heater power switching control : Full proportional heating control by SCR power regulator

Furnace Lining
Multi Layer Insulation material to ensure excellent heat efficiency with combination of insulation material :
- Fire Brick 1500°C Class & Insulating Brick 1300°C Class
- Insulating Castable 1260°C Class & Low Cement Castable 1500°C Class
- Ceramic Fibre Blanket, Board & Paper 1500°C Class

Thermocontroller:
- PID control, Fuzzy PID control, self-tuning & auto tuning control
- Indication accuracy : ±0.3% ± 1 digit
- Up to 64 heating steps and programmable to :
- 1 Nos heating patterns with 64 heating steps/pattern
- 2 Nos heating patterns with 32 heating steps/pattern
- 4 Nos heating patterns with 16 heating steps/pattern
- 8 Nos heating patterns with 8 heating steps/pattern
Peringatan
Disarankan untuk kontak terlebih dahulu untuk stok dan diskusi aksesoris produk
Feature
- PWM system for very good linear control
- High accuracy and fast response
- Able to keep steady temperature very well
- Extends heater life

Ulasan Produk

Tidak ada ulasan