AS ONE Economy Electric Furnace

Sebelum PPN:
Rp29.999.900
Spesifikasi
AS ONE Part Number1-5921-01
Current (A)5
Power Supply (V)100 (AC)/(50/60Hz)
Mass (kg)about 5
External Dimensions (mm)210×260×290
Furnace Internal Dimensions (mm)90×110×70
Material(Exterior) Steel heat-resistant paint finish, (Furnace) Ceramic fiber
Power Cord2m with 2P plug
ResolutionTemperature; 1°C, Time setting; 1 minute
Safety MechanismSensor error detection, overheat prevention relay, overcurrent fuse
SensorType K thermocouple
Temperature Control MethodPIDs
Temperature Setting Range (°C)100-900
TimerON, OFF, SV timer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an easy-to-handle compact personal type general-purpose electric furnace.
You can set the temperature and check the furnace temperature on the digital display.
A high-performance type that heats up to the maximum temperature in about 15 minutes.

Ulasan Produk

Tidak ada ulasan