ASH (Asahi Rikagaku) Desktop Electric Furnace

Sebelum PPN:
Rp159.999.900
Spesifikasi
Operating Temperature Range (°C)Normal temperature - 1200
External Dimensions (mm)480x760x520
HeaterFCH-1
Inner Furnace Dimension (mm)250x500x200
Temperature ControllerPID control/digital settings (digital instructions)
Heater Capacity (kW)3
Heat InsulatorCeramic fiber formation type (furnace body) ceramic bulk, rock wool
Temperature Rising Time at -1000°C (minute)Normal temperature - 1000°C/1 hour

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Since it separates the temperature control part and body, exchange is possible by low price Since it excels in airtightness, replacement of the gas furnace is possible.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait