ASH (Asahi Rikagaku) Ceramic Electric Tubular Reactor Openable

Sebelum PPN:
Rp50.999.900 - Rp63.999.900
Spesifikasi
External Dimension (mm)180x300
Maximum Limit Temperature (°C)1200
Temperature Rising Time25 to 1100
Operating Temperature Range (°C)Normal temperature - 1100
Inner Furnace Dimension (mm)φ60x260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Made of molded ceramic, it is light weighted and superior in thermal efficiency
It prevents heat radiation because of the special coating on the furnace surface
<Temperature controller> Beside the standard temperature controller, the furnace integrates an independent controller to prevent any overheat (AGC-N・1P)
A K thermocouple and heater connection cable are provided

Ulasan Produk

Tidak ada ulasan

Halaman Terkait