AS ONE Small Programmed Electric Furnace

Sebelum PPN:
Rp72.999.900
Spesifikasi
Core Capacity (L)4.3
ExteriorSteel paint
External Dimension (mm)320x340x540
Heater Power (W)1000
Inner Furnace Dimension (mm)170x170x150
InteriorCeramic Fiber
Operating Temperature Range (°C)100 to 1300 (Normal = 1250)
Package Size (mm)410x360x565
Power Cord Length (m)1.8 (3 P Plug)
Power Supply (V AC)100 (50/60Hz)
Program Functions16 steps and 4 patterns
SensorR thermocouple
Temperature Control MethodPID control
Temperature Setting Unit (°C)1
Time Setting Unit (min)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
The furnace interior dimensions include the sensor projections.
Feature
- It is a compact personal type that is easy to handle and can be used at high temperatures.
- You can set up to 4 patterns of 16 step programs.
- It has a built-in safety circuit that shuts off the heater when the temperature is abnormal, and is equipped with a burnout function to detect sensor abnormalities.
- You can set the temperature and check the furnace temperature on the digital display.
- Personal High-Temperature Electric Furnace

Ulasan Produk

Tidak ada ulasan

Halaman Terkait