AS ONE Program Tubular Electric Furnace

Sebelum PPN:
Rp78.999.900 - Rp139.999.900
Spesifikasi
Exterior/Furnace MaterialSteel heat-resistant coating/refractory brick
Temperature Settings Range (°C)100 to 1200
Control SystemPID control, SSR output
FunctionProgram setting (16 steps, 8 patterns), timer
SensorR thermocouplex2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
If reactor core pipe and a gas substitution kit are used, heating under inactive environment is possible.
Core pipe can be chosen by materials.
It is provided the automatic overheating temperature prevention function interlocked with preset temperature, and the full independence type overheating prevention function, also the burnout function which detects the abnormalities in sensor is also equipped.
When door is opened, the safety feature which cuts turning on electricity to heater sticks.
Gas substituned unit gets better for sealing property bu O-ring (not perfectly sealed)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait