Beli fume hood di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lab Guard Fume Hood
    Mulai

    Rp379.999.900

    Lab Guard Fume Hood
    Deskripsi:
    Inventa LX and Inventa EX are our international range of fume hoods. Both hoods integrate the latest in fume hood technology and feature next generation asthetics The LX model incorporates components from premier international vendors while the EX model incorporates components from quality Indian vendors. Whether you choose the LX or the EX model, the Inventa series of fume hoods bring to you the highest standards of safety and functionality.
    atribut:
    • Suitable For: Research & development labs, CROs
    • Special Features: World-class design, space-efficient design, VAV and Autosash options available
    • Certifications: ASHRAE 110:2016, EN 14175, SEFA-1
    • Installation Base: More than 5000 installed
  2. Robust Fume Hood
    Mulai

    Rp149.999.900

    Robust Fume Hood
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpesifikasi :Size : 1250 x 820 x 2400 (H) mmInside Wall Phenolic Resin Laboratory grade 6 mmOutside Wall Galvanized Steel Thicnes 1.3 mm finish epoxy Powder coating chemical resistanceTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CComplete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmScope of Work :- Provision, manufacturer, placement & installations of furniture and accessories furniture's as quoted in JABOTABEK areaSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmINCLUDE QUALIFICATON IQ ,OQ, PQ
  3. Gratech Fume Hood
    Mulai

    Rp95.999.900

    Gratech Fume Hood
    Deskripsi:
    Fume Hood material table and wall is PP Coating, using Fluorescent lamp, with PP Ventilation Fan and Control Panel, with Gas Stop, Sink and Water Stop.
    atribut:
    • Dimensions (mm): 1200x850x2350
    • Table Top (mm): 8
    • Power Socket (V/A): 220AC/10
    • Sash (mm): 5 Tempered Glass
  4. B-ONE Lemari Asam
    Mulai

    Rp53.999.900

    B-ONE Lemari Asam
    atribut:
    • Material: Multiplex 18mm
    • Outside: Decosheet Laminated
    • Inside: High Pressure Laminated
    • Work Mat: Phenolic Resin (Acid Resistant)
  5. Robust Fumehood
    Mulai

    Rp179.999.900

    Robust Fumehood
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSize : 1800 x 890 x 2350 (H) mmSize outer : upper cabinet : 1800 x 850 x 1450 (h)mm lower cabinet : 1800 x 850 x 900 (h)mmSize inner : upper cabinet : 1650 x 700 x 1300 (h)mm lower cabinet : 1650 x 700 x 750 (h)mmSpesification :Inside Wall & Baffle Phenolic Resin Laboratory grade 6 mmOutside Wall Phenolic Resin Laboratory grade 16 mmTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CLower cabinet :Include Storage base cabinet (4 doors) ea.: Complete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air :+/- 3300 M3/hr or 1942,3 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mm
    atribut:
    • Dimensions (mm): 1800 x 890 x 2350
    • Volume of air: +/- 3300 M3/hr or 1942,3 CFM
    • Static Pressure: +/- 250 Pa( N/M2 )
    • Drive horse power: 1 HP, 50 hz, 3 phase
  6. Robust Fume Hood
    Mulai

    Rp199.999.900

    Robust Fume Hood
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSize : 1250 x 890 x 2350 (H) mmSize outer : upper cabinet : 1250 x 890 x 1450 (h)mm lower cabinet : 1250 x 800 x 900 (h)mmSize inner : upper cabinet : 1200 x 700 x 1300 (h)mm lower cabinet : 1150 x 400 x 700 (h)mmSpesification :Inside Wall & Baffle Phenolic Resin Laboratory grade 6 mmOutside Wall Phenolic Resin Laboratory grade 16 mmTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CLower cabinet :Include Storage base cabinet (2 doors) ea.: Complete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mm
    atribut:
    • Static Pressure: +/- 250 Pa( N/M2 )
    • Drive horse power: 1 HP, 50 hz, 3 phase
  7. Non Brand Fume Hood
    Mulai

    Rp129.999.900

    Non Brand Fume Hood
    Deskripsi:
    Lemari asam laboratorium bersaluran ini terbuat dari bahan Polypropylene PP, hadir dengan tipe berdiri, tipe bench-top, dan tipe walk-in, warna putih. Ukuran lemari asam dapat disesuaikan dan diproduksi sesuai standar SEFA.
    atribut:
    • Color: White
    • Lighting: 30W LED lamp, Waterproof, Anti-corrosion, Anti-oxidation
    • Control Panel: Power supply, Setting, Confirmation, Lighting, Spare, Fan +/-, air valve
    • Cabinet: Body 8mm PP plate welding, Lining board & Guide 8mm PP plate, Sliding Sash Window 5 mm thick explosion-proof tempered glass, Four sides PP clip sealed, Free lifting, Arbitrary stay Worksurface Phenolic Resin Worktops, PP(polypropylene) or Stainless steel
    • Face Velocity (m/s): 0.4-0.6
    • Input Voltage/Frequency (V/Hz): 110-240/50-60
    • Noise Below (dB): 65 on Fully Running
    • Power Socket: 4pcs of 10A Five-holes multi-function sockets
  8. Drawell Fume Hood
    Mulai

    Rp109.999.900

    Drawell Fume Hood
    Deskripsi:
    Working principleFume hood has built-in multi-function power outlet for easy use of other equipment in the laboratory. The quick-opening faucet is used to facilitate experimental water use. The front glass baffle can be moved up and down, and the fan is placed on the top to extract the toxic and harmful gases in the experiment. The working surface can be equipped with a water tank to facilitate the discharge of the experimental residue through the water tank to protect the experimental environment safely and reliably.Characteristics1. Using fireproof high-density board material as the frame, the experimental area is made of stainless steel or PP veneer, and the sealing is good.2. Negative pressure form effectively discharges the experimental gas in the working area3. Digital display LCD control interface, fast and slow two speeds4. The working area is all SUS304 stainless steel or PP material, easy to clean and anti-corrosion5. Standard configuration diameter 160mm, 1 meter long exhaust duct and elbow6. Work area is equipped with a five-hole socket7. Optional work area sink and faucet
    atribut:
    • Power (V/Hz): 220/50
    • Wind Speed (m/s): 0.25-0.45
    • Working Area Material: SUS304 Stainless Steel or PP material
    • Standard Configuration Diameter (mm): 160
  9. Robust Fume Hood
    Mulai

    Rp159.999.900

    Robust Fume Hood
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpesifikasi :Size : 1250 x 820 x 2400 (H) mmInside Wall Phenolic Resin Laboratory grade 6 mmOutside Wall Galvanized Steel Thicnes 1.3 mm finish epoxy Powder coating chemical resistanceTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CComplete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmScope of Work :- Provision, manufacturer, placement & installations of furniture and accessories furniture's as quoted in JABOTABEK areaSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmINCLUDE QUALIFICATON IQ ,OQ, PQ
  10. SP SCIENCEWARE Ducted Fume Hood
    Mulai

    Rp18.999.900

    SP SCIENCEWARE Ducted Fume Hood
    Deskripsi:
    Bel-Art benchtop fume hoods are built with a one-piece shell of molded polyethylene with a clear, acrylic sash that slides on inside tracks.
    atribut:
    • UNSPSC: 41103502
  11. Labolytic Lemari Asam Ekonomis
    Mulai

    Rp79.999.900

    Labolytic Lemari Asam Ekonomis
    Deskripsi:
    Main Unit, Base Cabinet, Blower dan Pipa PVC max. 8meterInterior (8 mm Polypropylene/Epoxy Lining Sheet)Exterior (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Base Cabinet (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Top Table (Chemical Resistant Phenolic Resin)SASH terbuat dari tempered glass 6mm / Acrylic
  12. AS ONE Lemari Safety untuk Penyimpanan Bahan Kimia Sudah Termasuk Wadah
    Mulai

    Rp40.999.900

    AS ONE Lemari Safety untuk Penyimpanan Bahan Kimia Sudah Termasuk Wadah
    atribut:
    • Main Unit Material: Surface/poly plywood (antibacterial), Cosmetic board) with rails/steel
    • External Dimensions (mm): 470x1800x900
    • Drawer (mm): 430 (slide rail shelf)
    • Shelf Load Tolerance (kg): Fixed Shelf/30, Rail Shelf/20
    • Accessories: Drug tray
  13. Robust Lemari Reagent (Chemicals Storage Corrosive )
    Mulai

    Rp34.999.900

    Robust Lemari Reagent (Chemicals Storage Corrosive )
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpecification:Size:1100 x 500 x 730 (H) mm* Capasity 15 Us gallons* Capasity 50 liters * Standars Selves* Double Wall Build With 1.2 mm Electro Galvanized Steel * Patented auto- mechanism doors system * Fuse mechanism for door closing when temperature exceds 70 o C*Ventilation complate with a 50 mm autlet* 2 Doors, Twin door with 3 point self laching doors and locked flush handle* Baked epoxy powder finish* Levelling screws at base* Cabinets with built in earthing* weight 80 kg- 1 Set Blower, power 50Hz, 1 phase, 230 V Include electric motor, PVC ducting dia. 4" max. 6 meter* Power : 58 W* Air Flow : 430 M3/H* Motor Protection rated : IP 44* Insulation Class :II
    atribut:
    • Color: Blue
  14. Labolytic Lemari Asam
    Mulai

    Rp149.999.900

  15. ESCO Ascent Opti Fume Hood
    Mulai

    Rp259.999.900

    ESCO Ascent Opti Fume Hood
    Deskripsi:
    Compact, energy saving fume hood without ducting system.- Independently tested and complies with AFNOR NFX 15-211 standard- Average Inflow Air Velocity: 0.5m/s- Easy Filter change- Sentinel-Microprocessor with LCD-Display, air velocity alarm and 24-hour-clock- Fluorescent lighting provides superior illumination of the work zone- Sloped acrylic front window- With transparent back wall (for type SPD-4B1)- Acrylic side walls- ISOCIDE antimicrobial coating on all painted surfaces minimises contamination.- Stainless steel spill-retaining work top.- Sampling port- Pass-through ports in the back wall- Pre-filter made of polyester fibre, EU3 rating is includedHood is delivered unassembled. On-site assembly can be completed in 60 mins. Without tools.Options on request:Support stands, installation.
    atribut:
    • Control System: Esco Sentinel Silver Microprocessor Controlle
    • Fluorescent Lamp Intensity (Lux): >350 at work surface level
    • Fluorescent Lamp Intensity (foot-candles): (>28 at work surface level
    • Hood Construction: Main body : 1.2mm 18ga electrogalvanized steel with white oven-baked epoxy-polyester Isocide antimicrobial powder-coated; Front Window : 6mm Acrylic; Side Walls : 9.5mm Acrylic, Work Top : 1.5mm 16ga stainless steel type 304, with 4B finish
    • Inflow Velocity (m/s): Initial Setpoint: 0.50
    • Sash Type: Hinged
    • Sloped Front (°): 13
    • Sound Emission (dBA): <58 at initial blower speed setting measured at typical operator work position
    • Standard Filtration Element: Pre-filter : Disposable, non-washable polyester fibre, 85% arrestance, EU3 rated; Main filter : Activated carbon with granular media bed
    • Voltage (V/Hz): 220-240/50
  16. ESCO Ascent Max Laboratory Fume Hood
    Mulai

    Rp449.999.900

    ESCO Ascent Max Laboratory Fume Hood
    Deskripsi:
    Compact, energy saving fume hood without ducting system.- Independently tested and complies with AFNOR NFX 15-211 standard- Easy Filter Change- Average Inflow Air Velocity: 0,4m/s- Sentinel-Microprocessor with LCD-Display, air velocity alarm and 24-hour-clock- Fluorescent lighting provides superior illumination of the work zone- Tempered glass sliding sash- Tempered glass side panel- ISOCIDE antimicrobial coating on all painted surfaces minimizes contamination.- Stainless steel worktopModel variations:Model type B: Pre-filter, main filter (activated carbon, different filter types available)Model type C: Pre-filter, main filter (activated carbon, different filter types available), back-up filter (activated carbon, different filter types available)Model type E: Pre-filter, main filter (activated carbon, different filter types available), back-up filter (HEPA filter)Options on request:Filter, electrical outlet, VOC sensor, service fixture, swan-neck faucet, Drip Cup (PP), support stand, installation.
    atribut:
    • Inflow Velocity (m/s): Initial Setpoint: 0.40
    • Voltage (V/Hz): 220-240 AC/50
  17. LABCONCO Fume Hood Work Surfaces
    Mulai

    Rp30.999.900

    LABCONCO Fume Hood Work Surfaces
    Deskripsi:
    Spillstopper work surfaces conform to the interior liner of laboratory hoods. They're molded from corrosion-resistant epoxy resins and are designed to direct airflow into the fume hood.
  18. Eagle Spill Deck & Platform (Palet Penampung Tumpahan)
    Mulai

    Rp5.899.900

    Eagle Spill Deck & Platform (Palet Penampung Tumpahan)
    Deskripsi:
    These plastic spill containment decks are suitable for standalone use with small drums and containers. These decks can be connected with other pieces to share spill capacity between units to make a complete EPA compliant unit for holding 55-gal. drums. They include a drain to remove liquids collected in the sump.
    atribut:
    • UNSPSC: 24101905
    • Composition: Polyethylene
    • Dimensions (inch): 51-1/2x26-1/4x6-1/2
    • For Number of 55gal. Drums: 2
    • For Use With Ramp Connection Mfr. Model Number: 1689; 1689B
    • For Use With Ramp Grainger Part Number: 35U086; 4RF65
    • For Use With Standard Fork: Yes
    • Forklift Pockets: 2-Way
    • Grate Color: Black
    • Grate Material: Polyethylene
    • Height (inch): 6-1/2
    • Includes: Removable Hdpe Grating
    • Includes Drain: Yes
    • Includes Overflow Bladder: No
    • Indoor/Outdoor Use: Indoor
    • Inline: No
    • Length (inch): 51-1/2
    • Load Capacity (lbs): 5000
    • Low Profile: Yes
    • Modular Type: Modular
    • Opening Type: No Doors
    • Pallet Color: Yellow
    • Pallet Material: Polyethylene
    • Product Type: Spill Deck
    • Recycled Content (%): No Recycled Content
    • Spill Capacity (gal): 30
    • Standards: EPA 40 CFR 264.175, SPCC
    • Sump Connection Capability: Yes
    • Supports EPA Compliance: 40 CFR 264.175
    • Supports SPCC Compliance: Yes
    • Weight (lbs): 32
    • Width (inch): 26-1/4
  19. Maskot Fumehood
    Mulai

    Rp29.999.900

    Maskot Fumehood
    atribut:
    • Inner Wall: PVC Laminated Sheet
    • Outer Wall: High Pressure Laminates
    • Wall Door Right-Left: Transparent Acrylic
    • Working Base: Phenolic Resin (Acid Resistant)
  20. LABCONCO Ducted Fume Hoods
    Mulai

    Rp129.999.900

    LABCONCO Ducted Fume Hoods
    Deskripsi:
    Protector XVS ventilation stations are low profile, have glass tops and sides, and are well-suited for educational settings. They may be used as light duty fume hoods, science classroom work stations, solvent cleaning work bays, or weighing stations for pathology and cytology.
    atribut:
    • UNSPSC: 41103414
    • Length (inch): 29
    • Depth (inch): 29
    • Duct Width (inch): 10
Daftar Harga fume hood Terbaru October 2026
Lab Guard Fume HoodRp379.999.900
Robust Fume HoodRp149.999.900
Gratech Fume HoodRp95.999.900
B-ONE Lemari AsamRp53.999.900
Robust FumehoodRp179.999.900
Robust Fume HoodRp199.999.900
Non Brand Fume HoodRp129.999.900
Drawell Fume HoodRp109.999.900
Robust Fume HoodRp159.999.900
SP SCIENCEWARE Ducted Fume HoodRp18.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)