Beli lemari asam di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Labolytic Lemari Asam EkonomisDeskripsi:Main Unit, Base Cabinet, Blower dan Pipa PVC max. 8meterInterior (8 mm Polypropylene/Epoxy Lining Sheet)Exterior (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Base Cabinet (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Top Table (Chemical Resistant Phenolic Resin)SASH terbuat dari tempered glass 6mm / Acrylic
- B-ONE Lemari Asamatribut:
- Material: Multiplex 18mm
- Outside: Decosheet Laminated
- Inside: High Pressure Laminated
- Work Mat: Phenolic Resin (Acid Resistant)
- PUDAK SCIENTIFIC Lemari AsamDeskripsi:Lemari Asap :Fitur:Lemari Asap untuk laboratorium sekolah menengah atau laboratorium universitas, digunakan untuk menyingkirkan uap bahan korosif atau uap berbahaya lainnya dengan menggunakan saluran penghisap dan ventilasi. Ketinggian meja kerja ideal untuk posisi berdiri. Dilengkapi dengan pintu kaca geser arah atas-bawah. Bahan lemari terbuat dari material berlapis bahan tahan gores. Terdapat unit penerangan. Dilengkapi kaki pengatur ketinggian lemari.Spesifikasi:Rangka: Papan MDF berlapis HPL.Daun meja: Papan MDF berlapis resin.Lemari penyimpanan: Pintu geser, berkunci.Saluran udara: Penghisap: PVC; Ventilasi: polimer.Bak air: Logam tahan karat, 1 unit.Keran air khusus Lab., 1 unit.Lampu: TL, 1 unit.Fan: 1 unit.Stopkontak dengan penutup, 1 unit.Sakelar: Penghisap udara dan lampu, masing-masing 1 unit.Dimensi: (Panjang x Lebar x Tinggi): 100 x 80 x 220 cm.atribut:
- Dimension (LxWxH) (cm): 100x80x220
- PerkinElmer Chromatography System Liquid (Alat Kromatografi Cair)Deskripsi:The PerkinElmer LC 300 liquid chromatography systems offer the superior analytical performance needed to tackle even the toughest analytical applications. Designed for enhanced ease-of-use and operational simplicity, the LC 300 features a high-visibility color display, integrated column oven, choice of high-end HPLC (10K psi) or UHPLC (18K psi) system, and a suite of five available detectors that allow you to customize the system to meet your needs. Whatever the application, the PerkinElmer LC 300 system’s performance and enhanced user experience will ensure your lab’s success, whether that need be for pharmaceutical, food, consumer products or specialty chemicalsatribut:
- BTU Per Hour Autosampler: 1092 BTU
- Dimensions (HxWxD) Autosampler (cm): 34.6x34.5x56
- Power Autosampler (Hz): 50-60
- Power Autosampler (V): 100-240
- Power Consumption Autosampler (VA): 320
- Temperature Range Autosampler (°C): 10-30
- Lab Guard Fume HoodDeskripsi:Inventa LX and Inventa EX are our international range of fume hoods. Both hoods integrate the latest in fume hood technology and feature next generation asthetics The LX model incorporates components from premier international vendors while the EX model incorporates components from quality Indian vendors. Whether you choose the LX or the EX model, the Inventa series of fume hoods bring to you the highest standards of safety and functionality.atribut:
- Suitable For: Research & development labs, CROs
- Special Features: World-class design, space-efficient design, VAV and Autosash options available
- Certifications: ASHRAE 110:2016, EN 14175, SEFA-1
- Installation Base: More than 5000 installed
- Mycolab Lemari Asam Miniatribut:
- External Material: Plywood & HPL
- Internal Material: Plywood, HPL, & epoxy resin
- Fan Power (W): 180 (Blower, 450 Pa)
- Noise Level (dB): < 75
- Exhaust Air Velocity (m/s): 0.4
- Color: White Blue
- Duct Material: PVC
- Electrical Socket: 2
- Front SAS Door (mm): 6 (Clear glass)
- Optional: Sink and Water tap
- Size (cm): 120x60x210
- Organomation Nitrogen EvaporatorDeskripsi:The 12 position N-EVAP nitrogen evaporator (cat# 11155) is a compact unit that allows for up to 12 samples to be evaporated simultaneously. At each individual sample position, the gas flow can be controlled via a precision needle valve. This is ideal for the simultaneous evaporation of samples with varying evaporation end points. The sample tray has a spring tensioner which allows any test tube between 10-30 mm to be processed without any modifications to the instrument. An optional small sample holder allows samples with an outside diameter of 5-16 mm to be processed.atribut:
- Material: Stainless Steel
- Bath Type: Water
- Standard Gas Input Range (psi): 20-30
- Test Tube Range (Standard Sample Holder) (mm): 10-30 OD
- Control Accuracy (°C): ±2
- Chemoresources Acid Storage (Lemari Asam)atribut:
- Inernal Dimension (mm): 1010x750x1250
- Dimensions (mm): 1200x850x2400
- Robust Fume HoodDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpesifikasi :Size : 1250 x 820 x 2400 (H) mmInside Wall Phenolic Resin Laboratory grade 6 mmOutside Wall Galvanized Steel Thicnes 1.3 mm finish epoxy Powder coating chemical resistanceTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CComplete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmScope of Work :- Provision, manufacturer, placement & installations of furniture and accessories furniture's as quoted in JABOTABEK areaSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmINCLUDE QUALIFICATON IQ ,OQ, PQ
- MYCO7 Laminar Air FlowDeskripsi:MYCO7-HLM2.3 adalah alat yang dirancang untuk menciptakan lingkungan kerja yang steril, penting untuk menghindari kontaminasi selama proses penelitian atau produksi di laboratorium. Dibuat dengan teknologi terkini, LAF ini memastikan bahwa aliran udara yang masuk telah tersaring dengan sempurna, menghilangkan partikel dan mikroba yang tidak diinginkan. Alat ini dirancang agar mudah dioperasikan dan dirawat, menjadikannya solusi tepat untuk kebutuhan laboratorium Anda.Aplikasi MYCO7-HLM2.3:LAF MYCO7-HLM2.3 sangat cocok untuk berbagai keperluan laboratorium, termasuk:Kultur jaringan tanaman dan jamurInokulasi bakteri dan mikrobaPeracikan obat-obatan farmasiPenelitian bioteknologiSterilisasi peralatan laboratoriumOperasi peralatan elektronik sensitif terhadap partikelDengan desain yang modern dan performa yang dapat diandalkan, MYCO7-HLM2.3 adalah pilihan ideal untuk memastikan keamanan dan kebersihan di lingkungan laboratorium Anda.atribut:
- Noise Level (dB): <75 (low noise)
- Pre-filter: Dacron Filter
- Wavelength (nm): 254
- Hanna Instruments Iron Low-Range Portable Photometer KitDeskripsi:HI97746 is an advanced portable photometer for the measurement of low levels of iron in water. This meter offers a superior optical system that utilizes a reference detector and narrow band interference filters for extremely fast and repeatable measurements. No warm up time before taking a measurementTutorial mode for step-by-step instructionsCAL Check to verify meter performanceatribut:
- Logging Memory: 50 readings
- GLP: Yes
- Environment Temperature (°C): 0 to 50 (32 to 122°F); 0 to 100% RH (IP67)
- Dimensions (mm): 142.5x102.5x50.5 (5.6x4.0x2.0inch)
- Automatic Shut-off: After 15 minutes of inactivity (30 minutes before a READ measurement)
- Cuvette Type: Round 24.6 mm diameter (22 mm inside)
- Bandpass Filter Bandwidth (nm): 8
- Bandpass Filter Wavelength Accuracy (nm): ±1.0
- Battery Type/Life: 1.5 V AA Alkaline (3 pcs.) / > 800 measurements (without backlight)
- Iron Accuracy (mg/L): ±0.01 ±8% of reading at 25°C
- Iron Method: Adaptation of the TPTZ Method
- Iron Range (mg/L): 0.00 to 1.60 (as Fe)
- Iron Resolution (mg/L): 0.01
- Photometer/Colorimeter Light Detector: silicon photocell
- Photometer/Colorimeter Light Source: LED with 525 nm bandpass filter
- Bante Conductivity Meter Portable (Pengukur Konduktivitas)Deskripsi:Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.atribut:
- Dimensions (mm): 170x85x30
- Gratech Fume HoodDeskripsi:Fume Hood material table and wall is PP Coating, using Fluorescent lamp, with PP Ventilation Fan and Control Panel, with Gas Stop, Sink and Water Stop.atribut:
- Dimensions (mm): 1200x850x2350
- Table Top (mm): 8
- Power Socket (V/A): 220AC/10
- Sash (mm): 5 Tempered Glass
- HighPoint Lemari Metal GranadaDeskripsi:Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosongatribut:
- Color: Grey
- Eagle Spill Deck & Platform (Palet Penampung Tumpahan)Deskripsi:These plastic spill containment decks are suitable for standalone use with small drums and containers. These decks can be connected with other pieces to share spill capacity between units to make a complete EPA compliant unit for holding 55-gal. drums. They include a drain to remove liquids collected in the sump.atribut:
- UNSPSC: 24101905
- Composition: Polyethylene
- Dimensions (inch): 51-1/2x26-1/4x6-1/2
- For Number of 55gal. Drums: 2
- For Use With Ramp Connection Mfr. Model Number: 1689; 1689B
- For Use With Ramp Grainger Part Number: 35U086; 4RF65
- For Use With Standard Fork: Yes
- Forklift Pockets: 2-Way
- Grate Color: Black
- Grate Material: Polyethylene
- Height (inch): 6-1/2
- Includes: Removable Hdpe Grating
- Includes Drain: Yes
- Includes Overflow Bladder: No
- Indoor/Outdoor Use: Indoor
- Inline: No
- Length (inch): 51-1/2
- Load Capacity (lbs): 5000
- Low Profile: Yes
- Modular Type: Modular
- Opening Type: No Doors
- Pallet Color: Yellow
- Pallet Material: Polyethylene
- Product Type: Spill Deck
- Recycled Content (%): No Recycled Content
- Spill Capacity (gal): 30
- Standards: EPA 40 CFR 264.175, SPCC
- Sump Connection Capability: Yes
- Supports EPA Compliance: 40 CFR 264.175
- Supports SPCC Compliance: Yes
- Weight (lbs): 32
- Width (inch): 26-1/4
- Robust Fume HoodDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSize : 1250 x 890 x 2350 (H) mmSize outer : upper cabinet : 1250 x 890 x 1450 (h)mm lower cabinet : 1250 x 800 x 900 (h)mmSize inner : upper cabinet : 1200 x 700 x 1300 (h)mm lower cabinet : 1150 x 400 x 700 (h)mmSpesification :Inside Wall & Baffle Phenolic Resin Laboratory grade 6 mmOutside Wall Phenolic Resin Laboratory grade 16 mmTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CLower cabinet :Include Storage base cabinet (2 doors) ea.: Complete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmatribut:
- Static Pressure: +/- 250 Pa( N/M2 )
- Drive horse power: 1 HP, 50 hz, 3 phase
- JOAN LAB Overhead StirrerDeskripsi:Overhead Stirrer is a device for homogenizing a solution or a mixture of solutions through a high-speed mechanical stirring process.atribut:
- Voltage (V/Hz): 100-240/50-60
- Labtare Horizontal Laminar Air FlowDeskripsi:Laminar Air Flow from Labtare are designed to provide a clean air environment for research operation which required complete anti-bacterial working area. Small size saves precious laboratory space and maintains constant positive pressure inside the cabinet which prevents intake of contaminated air. Used in Bioscience, Food processing, Pharmaceuticals, Aerospace, Medical research Laboratories, Hospitals, Research.atribut:
- Average Air Velocity (m/s): 0.3-0.5
- Filter Efficiency (%): 99.99 efficiency at 0.3µm
Daftar Harga lemari asam Terbaru October 2026
| Labolytic Lemari Asam Ekonomis | Rp79.999.900 |
| B-ONE Lemari Asam | Rp53.999.900 |
| Labolytic Lemari Asam | Rp149.999.900 |
| PUDAK SCIENTIFIC Lemari Asam | Rp99.999.900 |
| PerkinElmer Chromatography System Liquid (Alat Kromatografi Cair) | Rp2.199.999.900 |
| Lab Guard Fume Hood | Rp379.999.900 |
| Mycolab Lemari Asam Mini | Rp62.999.900 |
| Organomation Nitrogen Evaporator | Rp229.999.900 |
| Chemoresources Acid Storage (Lemari Asam) | Rp199.999.900 |
| Robust Fume Hood | Rp149.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/kxP110908753-1.jpg)



/pjP103773919-1.jpg)



/lcP107964768-1.jpg)


/5iP109536198-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)