Drawell Fume Hood

Sebelum PPN:
Rp109.999.900 - Rp149.999.900
Spesifikasi
Power (V/Hz)220/50
Wind Speed (m/s)0.25-0.45
Working Area MaterialSUS304 Stainless Steel or PP material
Standard Configuration Diameter (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Working principle
Fume hood has built-in multi-function power outlet for easy use of other equipment in the laboratory. The quick-opening faucet is used to facilitate experimental water use. The front glass baffle can be moved up and down, and the fan is placed on the top to extract the toxic and harmful gases in the experiment. The working surface can be equipped with a water tank to facilitate the discharge of the experimental residue through the water tank to protect the experimental environment safely and reliably.
Characteristics
1. Using fireproof high-density board material as the frame, the experimental area is made of stainless steel or PP veneer, and the sealing is good.
2. Negative pressure form effectively discharges the experimental gas in the working area
3. Digital display LCD control interface, fast and slow two speeds
4. The working area is all SUS304 stainless steel or PP material, easy to clean and anti-corrosion
5. Standard configuration diameter 160mm, 1 meter long exhaust duct and elbow
6. Work area is equipped with a five-hole socket
7. Optional work area sink and faucet

Ulasan Produk

Tidak ada ulasan

Halaman Terkait