Beli chemical storage cabinet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Lemari Safety untuk Penyimpanan Bahan Kimia Sudah Termasuk Wadahatribut:
- Main Unit Material: Surface/poly plywood (antibacterial), Cosmetic board) with rails/steel
- External Dimensions (mm): 470x1800x900
- Drawer (mm): 430 (slide rail shelf)
- Shelf Load Tolerance (kg): Fixed Shelf/30, Rail Shelf/20
- Accessories: Drug tray
- TOGA Chemical Storage Cabinetatribut:
- Material: Main body/Steel (powder coating) , Observation window/PC (polycarbonate)
- Power Supply Frequency (50/60 Hz) (VAC): 110
- Robust Lemari Reagent (Chemicals Storage Flammable )Deskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpecification:Size:1100 x 500 x 730 (H) mm* Capasity 15 Us gallons* Capasity 50 liters * Standars Selves* Double Wall Build With 1.2 mm Electro Galvanized Steel * Patented auto- mechanism doors system * Fuse mechanism for door closing when temperature exceds 70 o C*Ventilation complate with a 50 mm autlet* 2 Doors, Twin door with 3 point self laching doors and locked flush handle* Baked epoxy powder finish* Levelling screws at base* Cabinets with built in earthing* weight 80 kgatribut:
- Color: Yellow
- Chemoresources Chemical Storageatribut:
- Capacity (US gal): 45
- Dimensions (mm): 1090x450x1650
- JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Deskripsi:Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
- Asecos Chemical Cabinetatribut:
- Body Material: Sheet Steel
- Color: Light Grey
- Depth (mm): 520
- Door type: Swing
- Finish: High Grade Structured Paint
- Height (mm): 1950
- Number of Shelves: 3
- Width (mm): 545
- Alba Lemari Bajaatribut:
- Plate Thickness (mm): 0.7-1.2
- Material: Cold Rolled Steel JIS-SPCC-G.3141
- Painting: Epoxy Powder Coating, Oven Painting
- Robust Lemari Reagent (Chemicals Storage Corrosive )Deskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpecification:Size:1100 x 500 x 730 (H) mm* Capasity 15 Us gallons* Capasity 50 liters * Standars Selves* Double Wall Build With 1.2 mm Electro Galvanized Steel * Patented auto- mechanism doors system * Fuse mechanism for door closing when temperature exceds 70 o C*Ventilation complate with a 50 mm autlet* 2 Doors, Twin door with 3 point self laching doors and locked flush handle* Baked epoxy powder finish* Levelling screws at base* Cabinets with built in earthing* weight 80 kg- 1 Set Blower, power 50Hz, 1 phase, 230 V Include electric motor, PVC ducting dia. 4" max. 6 meter* Power : 58 W* Air Flow : 430 M3/H* Motor Protection rated : IP 44* Insulation Class :IIatribut:
- Color: Blue
- FAGOM Fireproof Flammeable Safty Cabinet Liquid StorageDeskripsi:- Hinges Diameter : 6mm - Hinges Thickness : 1.6mm - Shelf : 2 Pcs (Galvanized) - Door Type : Double Doors - Inner Dimension (L x W x H) : 780 x 1415 x 1500 (mm) - Outer Dimension (L x W x H) : 865 x 1500 x 1650 (mm) - Weight : 215kg - Warranty : Mechanical 10 Years , Electrical 1 Yearsatribut:
- Capacity (L): 418
- Color: Yellow
- Dimension(mm): 865x1500x1650
- Fire Resistance (minute): 15
- Lock Type: Hidden Key Lock & Padlock
- Material: Double Layer High Quality Cold-Rolled Steel Plate
- Thickness (mm): 1
- JUSTRITE Hazardous Material Storage Cabinet (Lemari Bahan Kimia / Lemari B3)Deskripsi:Countertop safety cabinets fit on workbenches and store items close to the working area or equipment.
- Batavialab Meja Laboratorium Multiplekatribut:
- Material: Multiplex 18mm HPL Coating
- Table Surface: Phenolic Resin 13mm
- AS ONE Lemari Safety Penyimpan Botol Reagen Standaratribut:
- Material: Body/stainless steel (SUS304), Rail/steel
- Maskot Acid Resistant Cabinetatribut:
- Material: Polypropylene
- Volume Capacity (L): 400
- Voltage (V/Hz): 220 AC/50
- Power (W): 50
- Internal Dimensions (LxWxH) (mm): 980x400x1000
- Outside Dimensions (LxWxH) (mm): 1000x500x1200
- 4Life First Aid Box Plastics (Kotak P3K)Deskripsi:Kit dengan display transparan cocok dipasang di dinding rumah atau kantor.Kotak P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja.atribut:
- Dimensions (cm): 39x29.5x11
- Material: Fiber
- Color: White
Daftar Harga chemical storage cabinet Terbaru October 2026
| KRISBOW Lemari Penyimpan Bahan yang Mudah Terbakar | Rp10.999.900 |
| AS ONE Lemari Safety untuk Penyimpanan Bahan Kimia Sudah Termasuk Wadah | Rp40.999.900 |
| TOGA Chemical Storage Cabinet | Rp459.999.900 |
| Robust Lemari Reagent (Chemicals Storage Flammable ) | Rp30.999.900 |
| Batavialab Storage Cabinet Hazardous & Toxic Material (Lemari Penyimpanan Bahan B3) | Rp15.999.900 |
| Chemoresources Chemical Storage | Rp45.999.900 |
| JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3) | Rp21.999.900 |
| Asecos Chemical Cabinet | Rp75.999.900 |
| Alba Lemari Baja | Rp2.699.900 |
| Robust Lemari Reagent (Chemicals Storage Corrosive ) | Rp34.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Tas%20Darurat%20%26%20Set/KRISBOW%20Lemari%20Penyimpan%20Bahan%20yang%20Mudah%20Terbakar/1dP104569049-3.jpg)


/qeP105567950-3.jpg)
/2lP108513093-1.jpg)

/67P106589223-6.jpg)


/q5P105567941-2.jpg)

/i3P116561651-1.jpg)


/qsP104565964-1.jpg)
/pgP110019916-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20First%20Aid%20Box%20Plastics%20(Kotak%20P3K)/k6P104730726-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)