Eagle Spill Deck & Platform (Palet Penampung Tumpahan)

Sebelum PPN:
Rp5.899.900
Spesifikasi
UNSPSC24101905
CompositionPolyethylene
Dimensions (inch)51-1/2x26-1/4x6-1/2
For Number of 55gal. Drums2
For Use With Ramp Connection Mfr. Model Number1689; 1689B
For Use With Ramp Grainger Part Number35U086; 4RF65
For Use With Standard ForkYes
Forklift Pockets2-Way
Grate ColorBlack
Grate MaterialPolyethylene
Height (inch)6-1/2
IncludesRemovable Hdpe Grating
Includes DrainYes
Includes Overflow BladderNo
Indoor/Outdoor UseIndoor
InlineNo
Length (inch)51-1/2
Load Capacity (lbs)5000
Low ProfileYes
Modular TypeModular
Opening TypeNo Doors
Pallet ColorYellow
Pallet MaterialPolyethylene
Product TypeSpill Deck
Recycled Content (%)No Recycled Content
Spill Capacity (gal)30
StandardsEPA 40 CFR 264.175, SPCC
Sump Connection CapabilityYes
Supports EPA Compliance40 CFR 264.175
Supports SPCC ComplianceYes
Weight (lbs)32
Width (inch)26-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These plastic spill containment decks are suitable for standalone use with small drums and containers. These decks can be connected with other pieces to share spill capacity between units to make a complete EPA compliant unit for holding 55-gal. drums. They include a drain to remove liquids collected in the sump.
Feature
Drum Spill Containment Platform Spill Containment Platforms Uncovered Number of Drums 2 Spill Capacity 30 gal Spill Containment Load Capacity 5 000 lb Length 51 1/2 in Width 26 1/4 in Height 6 1/2 in Drain Included Yes Yes Material Polyethylene

Ulasan Produk

Tidak ada ulasan