Sebelum PPN:
Rp109.999.900 - Rp119.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fume Hood
Designed to limit exposure to hazardous or toxic fumes, vapors or dusts, ABL Fume Hoods, gives added user protection from inhalin toxic gases. with available sizes from compact, at 90mm in length, to the ultimate working space of 120mm in length, users have the option to customize thier Fume Hoode, through added options from premium control panel to cabinet layout. ABL Fume Hoods provide a variety of plug-ins from gas, water, electricity, to different size size of labolatory grade sink to accommodate the most demanding of work. ABL Fume Hoods are built with highly selective stainless steel that goes beyond the standard requirment of 304 grade, using 316 grade stainless steel for added du-rability and hardness. each ABL Fume Hood goes through stringent quality assurance lest to ensure smooth operation and have been tested for 36 hours for performance.
Wet Scrubber
Removing particles and / or gasses from the use of Biological Safety Cabinet and Fume Hoods, are essential in good desgin of ABL wet scrubber system, it operates by intoducing dirty flow of gas stream whic will then be neutralized by sprikled water through a series of highly concentrated media to eleminate elements and odor, while leaving clean air.
Designed to limit exposure to hazardous or toxic fumes, vapors or dusts, ABL Fume Hoods, gives added user protection from inhalin toxic gases. with available sizes from compact, at 90mm in length, to the ultimate working space of 120mm in length, users have the option to customize thier Fume Hoode, through added options from premium control panel to cabinet layout. ABL Fume Hoods provide a variety of plug-ins from gas, water, electricity, to different size size of labolatory grade sink to accommodate the most demanding of work. ABL Fume Hoods are built with highly selective stainless steel that goes beyond the standard requirment of 304 grade, using 316 grade stainless steel for added du-rability and hardness. each ABL Fume Hood goes through stringent quality assurance lest to ensure smooth operation and have been tested for 36 hours for performance.
Wet Scrubber
Removing particles and / or gasses from the use of Biological Safety Cabinet and Fume Hoods, are essential in good desgin of ABL wet scrubber system, it operates by intoducing dirty flow of gas stream whic will then be neutralized by sprikled water through a series of highly concentrated media to eleminate elements and odor, while leaving clean air.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
