FLUKE External Vibration Sensor

Sebelum PPN:
Rp56.999.900
Spesifikasi
Measurement Range7g pk (68.7m/s² pk)
Frequency Range (cpm)0 to 6000 (0 to 100Hz)
Relay3A Form C 480 VAC
Relay (Contacts) (DPDT)Normally open / closed
Sensing elementMagnet
Electrical connectorScrew terminals
Cable input3/4-14 NPT
Mounting Hole Size (mm)6.4
Screw terminal wire size24-14 AWG (0.2 - 2.5 mm²)
Sensing geometryInertial element

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
External Vibration Sensor for the 805 Vibration Meter.

The Fluke 805ES is an external vibration sensor that is ideal in situations for which it is either difficult or impractical to use the onboard vibration sensor tip of the 805 Vibration Meter. The 805ES allows you to take measurements in crowded or hard-to-reach locations, behind machine guards or enclosures, or in out-of-reach places where it is difficult to apply sufficient manual pressure to the 805 Vibration Meter.
Feature
Low-profile 90-degree sensor body allows the sensor to get into tight spots.
Rugged, coiled cable minimizes dangling, while stretching to more than 7ft when needed
Powerful "U" shaped magnet mount creates a firm connection to flat, or curved measurement surfaces.
Rugged, sealed cable connector with strain relief tail reduces cable wear.
Removable sensor magnet to allow for direct attachment to a sensor mounting pad, or threaded hole on a piece of equipment.
Connects directly to 805 Vibration Meter SMB connector located in the heel of the meter.

Ulasan Produk

Tidak ada ulasan