SHOWASOKKI Digital Vibration Meter (Pengukur Getaran/Vibrometer)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Acceleration Frequency (Hz)5 to 10k
Acceleration Measurement Range (m/s²)0.01 to 199.9
Speed Frequency (Hz)10 to 1k
Speed Measurement Range (m/s)0.01 to 199.9
Vibration pickupPiezoelectric type detector
Power SupplyAA battery x 2 (included)
Purpose of UseVibration measurement and maintenance of rotary machines such as pumps and motors. For monitoring the vibration testing machine. Inspection of Centrifuges.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hanger and bolt do not come into contact even if the bolt is not applied vertically, retaining anti vibration effect.

Ulasan Produk

Tidak ada ulasan