Beli cutting wheel 14 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- TRICRAFT Cutting Wheelatribut:
- Dimensions (mm): 355x3x25.4
- Suitable For: Cutting Stainless Steel, Metal
- Product ID: TRI0102
- Size (inch): 14
- RYU Mata Gerinda PotongDeskripsi:- For stainless steel & metal- Suitable to any brand grinder- High quality materiaatribut:
- Size (mm): 180x160
- UNITED ABRASIVES-SAIT Mata Gerinda Potong AbrasiveDeskripsi:This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal and stainless steel.atribut:
- Abrasive Wheel Type: Type 1
- Diamond Knockout: No
- Item: Abrasive Cut-Off Wheel
- BOSCH Mata Gerinda Potong Expert for InoxDeskripsi:Batu potong untuk material stainless steel. Untuk digunakan dangan gerinda tangan 4inch.atribut:
- Thickness (mm): 1
- Diameter (mm): 105
- Bore Diameter (mm): 16
- Makita Cut-Off SawDeskripsi:The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.atribut:
- AMPS: 15
- Blade Diameter (inch): 14
- Max. Cutting Capacity (at 90°) (inch): 5
- Arbor (inch): 1
- Overall Length (inch): 20-7/8
- AC/DC Switch: No
- Electric Brake: No
- Lock-Off Switch: Yes
- No Load Speed (rpm): 3800
- Tool-Less Blade Change: Yes
- Tool-Less Fence Adjustment: Yes
- WHITE HORSE Mata Gerinda PotongDeskripsi:Batu tipis ini memiliki kekuatan memotong yang baik untuk memotong besi bahkan stainless ataupun alumuniumJangan digunakan untuk memotong triplek, kayu tipis, fiber.
- PFERD Mata Gerinda Potong PSF BajaDeskripsi:CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.atribut:
- Burr Shape: Disc
- Length (mm): 125
- Type: PS Forte
- Application: Sheet Metal Cutting
- Dimensions (cm): 12.5x0.24x0.24
- Diameter (mm): 125
- Shank Diameter (mm): 22.23
- Item: Cut Off Wheel
- Maximum Speed (rpm): 12200
- RYU Mata Gerinda Potong Double Layeratribut:
- Blade Diameter (mm): 355
- Blade Thickness (mm): 3
- KINGROPE Tali PP Multifilament 8 Strandatribut:
- Length (m): ±220
- Material: Polypropylene
- Strands: 8 Strand
- Type: Multifilament
- TEKIRO Tang KakatuaDeskripsi:TEKIRO TOWER PINCER - TANG KAKATUA 9 INCHTower Pincer 9" Tekiro / Tang Kakatua 9" TekiroMerek : Tekiro OriginalUkuran : 9"Item Code ; PL-TP1701TEKIRO TANG KAKATUA 9 INCH dikenal sebagai tang kakatua kareana bentuknya mirip paruh burung kakatua. Fungsinya dapat digunakan untuk pemotong kawat dan kabel. Terbuat dari baja dan bergagang lapis bahan karet agar tidak licin saat penggunaannya.Fungsi : memotong kawat dan kabelMaterial : highh carbon steelatribut:
- Material: High Carbon Steel
- Size (inch): 9
- Dimension 1 (mm): 226
- Dimension 2 (mm): 29
- Dimension 3 (mm): 15
- Dimension 4 (mm): 135
Daftar Harga cutting wheel 14 inch Terbaru March 2026
| Nippon Resibon Mata Gerinda Potong | Rp12.900 |
| CP Mata Gerinda Potong | Rp3.900 |
| ROHA Mata Gerinda Potong Baja | Rp3.900 |
| Makita Iron Cutting Machine | Rp3.899.900 |
| TRICRAFT Cutting Wheel | Rp35.900 |
| RYU Mata Gerinda Potong | Rp13.900 |
| KRISBOW Mesin Cut Off | Rp2.099.900 |
| DEWALT Gergaji Potong | Rp2.899.900 |
| UNITED ABRASIVES-SAIT Mata Gerinda Potong Abrasive | Rp369.900 |
| WD Mata Gerinda Potong untuk Stainless Steel | Rp4.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)