Beli bor cordless makita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Deskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- CKD SR Flex Incompatible Tubing (Selang Angin)atribut:
- Length (m): 100
- Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Deskripsi:Here it is! The latest from Makita, the DHP490WVE 18V cordless impact drill, designed to make every DIY project easier and more powerful. Developed from its predecessor, it's even more compact.But it maintains the same powerful performance with the LXT BASIC system. Designed to be a more economical option. The Basic series is designed to meet the needs of beginner users. Same great quality, now at a more affordable price.atribut:
- Chuck size (mm): 13
- Idle Speed High Gear (rpm): 0-1.900
- Idle Speed Low Gear (rpm): 0-500
- Impact Rate High Gear (rpm): 0-28.500
- Impact Rate Low Gear (rpm): 0-7.500
- Maximum Torque (N m): 65
- Motor Type: Brushless BL Motor
- Voltage (V): 18
- KLEIN TOOLS Adjustable Wrench Spud (Kunci Inggris)Deskripsi:These offset open end spud wrenches have an SAE (inch) size open end that is offset for access to fasteners in tight spaces. The open end can access fasteners from the top and side compared to a box-end wrench that can only access fasteners from the top. The opposite end has a tapered spike at the handle end that’s used to align bolt holes.
- DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Deskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- BLACK+DECKER Cordless Drill Driver Kit Box (Mesin Bor Baterai)atribut:
- Power Source: Lithium Battery
- Head Size (mm): 10
- Battery Voltage (V): 10.8
- No Load Speed (rpm): 550
- Makita Cordless Grass & Hedge Trimmer Multi Function Power Head Brushlessatribut:
- Noise Level (dB): 63
- Overall Length (mm): 1011
- Skin Weight (kg): 3.4
- Voltage (V): 36 (18Vx2)
- No Load Speed (rpm): Hi: 0-9700 / Med: 0-8200 / Lo: 0-5700
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Cordless Hammer Drill Driver Brushless (Mesin Bor Beton Baterai)Deskripsi:12V max CXT BL Brushless Cordless 10 mm (3/8") 32 N·m (280 in.lbs.) Hammer Driver Drillatribut:
- Capacity Steel / Wood / Masonry (mm): 10 / 28 / 8 (3/8\" / 1-1/8\" / 5/16\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Impacts Per Minute (IPM) High / Low: 0 - 22,500 / 0 - 6,750
- Dimensions (L x W x H) (mm): 168x66x217 (6-5/8\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32(280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1.1 - 1.3(2.4 - 2.8 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Level (dBA): 93
- Sound Pressure Level (dBA): 82
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Vibration Level Hammer Drilling into Concrete (m/s²): 12.5
- JLD Cordless Drill Brushlessatribut:
- Chuck Capacity (mm): 13
- No Load Speed (rpm): 0-2200
- METABO Cordless Hammer Drill PowerMaxx (Mesin Bor Beton Baterai)Deskripsi:Light, compact cordless hammer drill with extremely compact design for versatile useThe Metabo 12 Volt class - lightweight, yet powerfulHammer drill function for drilling in masonryMobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and moreIntegrated LED work light with night light function for optimal brightness in the work areaWith handy belt hook and bit case which can be fixed either on the right or left sideScoope of delivery:Keyless chuckCharger SC 30Plastic carry caseAccessory setBelt hook and bit case2 Li-Power battery packs (12 V/2.0 Ah)atribut:
- Max. Impact Rate (bpm): 21000
- Uncertainty of Measurement K (m/s²): 1.5
- Adjustable Torque (N m): 0.5-5
- Battery Voltage (V): 12
- Chuck Capacity (mm): 1.5-10
- Drill Masonry (Ømm): 10
- Drill Steel (Ømm): 10
- RYU Cordless Drill (Mesin Bor Baterai)atribut:
- No Load Speed (rpm): High : 0-1300, Low : 0-350
- RYU Cordless Impact Drill (Mesin Bor Beton Baterai)atribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Deskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
Daftar Harga bor cordless makita Terbaru October 2026
| Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai) | Rp2.999.900 |
| Makita Cordless Drill Driver Brushless (Mesin Bor Baterai) | Rp4.499.900 |
| Makita Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.999.900 |
| CKD SR Flex Incompatible Tubing (Selang Angin) | Rp3.199.900 |
| Makita Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp4.599.900 |
| BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp1.699.900 |
| BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai) | Rp1.499.900 |
| KLEIN TOOLS Adjustable Wrench Spud (Kunci Inggris) | Rp1.399.900 |
| DEWALT Cordless Drill Brushless (Mesin Bor Baterai) | Rp1.499.900 |
| BLACK+DECKER Cordless Drill Driver Kit Box (Mesin Bor Baterai) | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101578286-1.jpg)
/6nP104977239-1.jpg)
/8lP101578309-4.jpg)
/P102093863-4.jpg)
/1eP114832050-1.jpg)
/raP104042982-1.jpg)
/P101518237-1.jpg)
/jlP109912705-5.jpg)
/exP109128537-1.jpg)
/p0P104800900-1.jpg)

/6sP101518244-38.jpg)
/hgP104977628-1.jpg)
/P101578316-1.jpg)

/poP107324924-1.jpg)
/ajP103683379-1.jpg)
/asP103683388-1.jpg)
/b8P101000404-4.jpg)
/P101578101-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)